Page 461 - Buck & Hickman Industrial Supplies 2016
P. 461
Socketry 1/2” Square Drive
1/2” Drive Sets
50pc Metric 50/43/7Square Drive Socket set
1/2” square drive
50 pieces, in sturdy sheet steel case
Sockets: 8, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 30, 32, 34mm
Sockets, deep: 13, 17, 18, 19, 22, 24, 27mm
Sockets, with rubber insert: 16mm - 5⁄8”, 20.8mm - 13⁄16” UNIFLEX sockets: 10, 13, 16, 17, 18, 19mm
INHEX sockets: 4, 5, 6, 8, 10mm
512 Ratchet
Extensions: 75mm, 130mm, 255mm
Flexible handle
Sliding T-handle
Universal joint
Price Order Code each
2536015 699.73
59pc 1/2” drive socket set Metric, AF & Whitworth
Contents, 59 piece
10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 26, 27, 28, 30, 32mm
1/8, 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4in Whit
3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 3/16, 1 1/4in AF
AF Spark plug 10, 14mm
Manufactured from chrome alloy steel. Set includes: quick release ratchet handle, sliding T bar, swivel handle 380mm 15in, speed brace, extension 75mm 3in, extension 125mm 5in, extension 250mm 10in, universal joint, offset handle, adaptors to 3/8 and 3/4in. Supplied in a blow moulded case. Single hex.
Price Order Code Number of Pieces each
248405 Metric/WW/AF 59 pieces 116.25
58pc socket set 1⁄2” DR. mm/AF/Whit/Bi-hex
Chrome Vanadium with satin finish. Supplied with blow mould case. Single hex.
Sockets 10, 11, 12, 13, 14, 15, 16, 17, 19, 20, 21, 22, 23, 24,25 ,26 , 27 ,28 ,29, 30, 32mm , 1⁄8”, 3⁄16”, 1⁄4”, 5⁄16”, 3⁄8”, 7⁄16”, 1⁄2”, 9⁄16”, 5⁄8”, 11⁄16”, 3⁄4”
WW 3⁄8”, 7⁄16”, 1⁄2”, 9⁄16”, 19⁄32”, 5⁄8”, 11⁄16”, 3⁄4”, 25⁄32”, 13⁄16”, 7⁄8”, 15⁄16”, 1”, 11⁄16”, 11⁄8”, 11⁄8”, 11⁄4. AF.
Disk type ratchet handle (satin finish, grip handle) Sliding T bar
3” Extension Bar
5” Extension Bar
10” Extension Bar
Speeder handle
Socket universal join (pin point)
1⁄2” Dr Flexible handle 15” (satin, finish, Pin type)
Price Order Code each
9684573 112.78
54pc 1/2” & 1/4” drive socket set
A 1/2 in & 1/4 in Mixed Drive socket set containing: 6 point Sockets 1/4 in drive: 5 to 13 mm.and 1/2 in drive 10 to 24 mm. Accessories include 1/4 in Extension 100 mm. 1/2 in Extensions 130 and 250 mm, Universal Joint, 1/4 in Spinner and 1/4 in and 1/2 in Standard Ratchets.
55pc 1/2” drive metric & A/F socket set
A 55 piece square drive socket set packaged in a case with metal clasps, it also converts into a modular storage system for use in roller cabinets.
Set consists of :-
1/2” Hex sockets 8,9,10,11,12,13,14,15,16,17,18,19,20, 21,22,23,24,25,26,27,28,29,30,32,34mm
1/2” 12 Point sockets 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7⁄8, 15/16, 1, 1 1/16, 1 1/8, 1 3/16, 1 1/4” 1/2” Torx® Sockets E10, E11,E12,E14,E16,E18, E20,E24
1/2” Ratchet
1/2” “T” Handle
1/2” Extensions 130mm, 250mm
1/2” Universal Joint
1/2” x 3/8” Coupler
3/8” x 1/2” Coupler
Price Order Code each
2014003 152.63
Order Code
2001140
Price Part Number each
RS.430E 281.21
443
137459 10486
137460 137522
137462