Page 464 - Buck & Hickman Industrial Supplies 2016
P. 464

Socketry 1/2” Square Drive
1/2” Drive Sets
101pc 1/4” & 1/2” drive metric socket & spanner set
A 101 piece mixed square drive socket set packaged in a case with metal clasps. It also converts into a modular storage system for use in roller cabinets.
Set consists of :-
1/4” Hex sockets 4,4.5,5,5.5,6,7,8,9,10,11,12,13,14m 1/4”Hex screwdriver Sockets 3,4,5,6mm
1/4” Screwdriver sockets Pozidriv®PZ1,PZ2, Phillips® PH1,PH2
1/4” Torx ®screwdriver sockets T8,T10, T15, T20, T25,T27,T30
1/2” Hex Sockets 10,11,12,13,14,15,16,17,18,19,20,21, 22,24,27,30,32mm
1/2” Hex Long Sets 13,17,19mm
1/4” slotted head screwdriver sockets 4,5.5,7mm
5/16” Slotted head bits 8,12mm
5/16” Phillips® Bits PH3
5/16” Pozidriv ®bit PZ3
5/16” Hex Bits 12,14mm
5/16” Torx® Bits T40, T45, T50, T55
Hex key set in a case 1.5,2.2.5,3,4,5,6,7,8,9,10mm Combination Spanners 7,8,10,11,12,13,14,15,16,17,1 8,19mm
1/4” Locking meter ratchet
1/4” Coupler
1/4” Extensions 55mm, 100mm
1/4” “T” Handle
1/4” Bimaterial screwdriver handle
1/2” Meter Ratchet
1/2” Universal joint
1/2” Extensions 130mm,250mm
1/2” “T” Handle
1/2” Spark plug sockets 16mm,21mm
Zyklop Ratchet Set 1⁄4” & 1⁄2” Drive
The most popular revolutionary Zyklop ratchets, sockets & accessories range is offered in highest quality set cases. Robust powder coated steel cases feature elastomer anti-slip pads to protect surfaces. The high density tools control foam trays securely hold the tool selection & clearly shows any missing tools. The tray can be conveniently taken out & used in cabinets.
Socket + Spanner Set 1/4 +1/2 106 Pieces
1/4” and 1/2” sockets, and combination spanners set High performance alloy steel
Matt finish
ISO 1174
DIN 3120
Case: High Density Polythene (HDPE) Contents, 106 pcs
12 pcs 1/4” hex sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13 mm
10 pcs 1/4” hex deep sockets: 4, 5, 6, 7, 8, 9, 10, 11, 12, 13 mm
15 pcs 1/2” hex sockets: 10, 12, 13, 14, 15, 16, 17, 18, 20, 21, 23, 24, 27, 32, 34 mm
9 pcs hex sockets AF: 3/8 7/16 (11) 1/2 9/16 11/16 3/4 (19) 13/16 7/8 (22) 1-3/16”
4 pcs 1/2” hex impact sockets: 17, 19, 21, 24 mm 4 pcs 1/4” socket drivers Phillips PH 1, 2, 3, 4
3 pcs 1/4” socket drivers slotted 4, 5.5, 7 mm
6 pcs 1/4” socket drivers hex 3, 4, 5, 6, 8 10 mm 3 pcs 1/4”socket drivers Pozidriv PZ 1, 2, 3
8 pcs 1/4” socket drivers Torx T 8, 10, 15, 20, 25, 27, 30, 40
2 pcs 1/4” extension bars 50 mm/2” & 100 mm/4”
1 pc 1/4” sliding T-bar 100 mm/4”
1 pc 1/4” universal joint
1 pc 1/4” spinner with 2-component handle
2 pcs 1/2” extension bars 125 mm/5” & 250 mm/10”
1 pc 1/2” universal joint
1 pc 1/2” spark plug socket hex 21 mm (13/16”)
1 pc 1/2” T-adapter
3 pcs L-Keys hex 1.5, 2, 2.5 mm
1 pc 1/4” ratchet, 60 teeth/6° action angle, quick release
1 pc 1/2” ratchet, 60 teeth/6° action angle, quick release
4 pcs flex head spanners 8-9, 10-11, 12-13, 14-15 mm 13 pcs combination spanners 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm, on a practical removable tool-rack
1 pce removable three section plastic box with lid
Set
Contents Order Code Quantity
2527412 43
Set Contents Range
8000 A 1 x 1/4 in x152.0
- 8000 C 1 x 1/2 in x277.0 - 816 R 1 x 1/4 in x119
- 800/4 Z 1 x 1.0x5.5x89
- 840/4 Z Hex-Plus 1 x 3.0x89 - 1 x 4.0x89 - 1 x 5.0x89 - 851/4 Z PH 1 x PH 1x89 - 1 x PH 2x89 - 1 x PH 3x89 - 855/4 Z PZ 1 x PZ 1x89 - 1 x PZ 2x89 - 1 x PZ 3x89 - 867/4 Z TORX« BO 1
Price each
258.22
Order Code
2014823
Price each
213.44
63 pc 86TX Socket set TORX® 1/4 & 1/2
square drive
Order Code
040684
Price Driver Size each
1/4” & 1/2” 273.71
Socket Set 1/4”+1/2” 50 pcs 4-30 mm
1/4” and 1/2” square drives
63 pieces, in sturdy sheet steel case and foam Sockets, 1/4”: 4, 5, 5.5, 6, 7, 8, 9, 10, 11mm
Sockets, 1/2”: 13, 16, 17, 18, 19, 21, 22, 24, 27, 30mm TORX® sockets, 1/4”: E4, E5, E6, E7, E8
TORX® sockets, 1/2”: E10, E12, E14, E16, E18, E20, E24
INHEX sockets, 1/4”: 3, 4, 5mm
INHEX sockets, 1/2”: 6, 8, 10, 12, 14mm
INHEX screwdriver sockets, 1/4”: T8, T9, T10, T15, T20, T25
TORX® screwdriver sockets, 1/2”: T27, T30, T40, T45, T50, T55, T60
1/4” Ratchet
1/2” Ratchet
Extensions, 1/4”: 54mm, 150mm
Extensions, 1/2”: 130mm, 255mm
1/4” Universal joint
1/2” Universal joint
1/4” Drive handle
1/4” Sliding T-handle
1/2” Sliding T-handle
Price Order Code each
2536055 573.46
• With forged, tempered hexagon or UD profile sockets, hand-operated
• With accessories made from GEDORE vanadium steel 31CrV3
• 1/4” with fine toothed, dial change ratchet U-3 • 1/2” with reversible lever change ratchet U-10 T • In GEDORIT blue sheet steel case
• Dimensions: 425 x 277 x 55 mm
Price Order Code each
80062013 576.22
446
40237
137898
10397
10380
41337


































































































   462   463   464   465   466