Page 462 - Buck & Hickman Industrial Supplies 2016
P. 462

Socketry 1/2” Square Drive
1/2” Drive Sets
17 pc A\F TCS 50a/17 Socket set 1/2”
17 pieces, in TCS inlay
175 x 350 x 40mm
Sockets, bi-hex: 3/8, 7/16, 1/2, 9/16, 19/32, 5/8, 11/16, 3/4, 25/32, 13/16, 7/8, 15/16, 1, 1 1/6, 1 1/8, 1 3/16,
1 1/4”
Socket + Spanner Set 1/4” & 1/2” 94 Pieces
Price 1/4” and 1/2” sockets, and combination spanners set
59 Piece 1/2” Drive Unisocket Set
A unique socket set “Exclusive” only to Roebuck. A versatile tool set for all Engineers, Mechanics and MRO Maintenance Engineers.
Features:
17 Non Slip Sockets 10-32mm allowing you to work
on fasteners up to 70% rounded off. It will also drive sockets 1mm smaller, for example a 19mm socket will drive an 18mm fastener.
17 Spherical Sockets 10-32mm, allowing you to work on 12 point, Spline, Square, 6 Point, Star Drive, and 6 point up to 50% rounded off.
Accessories include an Ergonomic 72 teeth quick release ratchet, extensions, Universal joint, Bit adapter, 19 bits and an LED light.
All Sockets are manufactured from Chrome-Vanadium Steel, specially heat treated and finished in a highly polished mirror finish, and conform to DIN BS, and ANSI Standards.
All Sockets are colour ringed for easy identification between non slip and spherical types.
Full Set Content Listing:
1 X 1/2” Drive 90 Teeth Ergonomic Quick Release Ratchet Handle
1 X 1/2” Drive Extension Bar 125mm
1 X 1/2” Drive Extension T-Bar 250mm
17 x 1/2” Drive Spherical Sockets 10,12,13.14,15,16,17 ,18,19,20,21,23,24,27,30,32mm
17 x 1/2” Drive Non-Slip Sockets 10,12,13.14,15,16,17, 18,19,20,21,23,24,27,30,32mm
1 x 1/2” Drive Universal Joint
1 x 1/2” Drive Bit Adaptor
8 Torx Bits 30mm long T20,T25,T27,T30,T40,T50,T55 6 x Hex Bits 30mm Long 5,6,7,8,10,12mm
5 x XZN Bits 30mm Long 5,6,8,10,12mm
Price Order Code each
1454904 107.57
17 pc Metric TCS 52/17 Socket set 1/2”
17 pieces, in TCS inlay
175 x 350 x 40mm
Sockets, single-hex: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24, 27, 30, 32mm
Price Order Code each
2536328 120.29
Order Code each
80096534 138.47
18 pc TCS 54/14/4 Socketry Drive set 1/2”
18 pieces, in TCS inlay
175 x 350 x 50mm
Sockets: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 22, 24, 27, 30mm
Extensions: 130, 255mm
Universal joint
512 Ratchet
High performance alloy steel Matt finish
ISO 1174
DIN 3120
Case: High Density Polythene (HDPE) Contents, 94 Piece
12 Piece 1/4” hex sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13 mm
9 Piece 1/4” hex deep sockets: 4, 5, 6, 7, 8, 9, 10, 11, 13 mm
15 Piece 1/2” hex sockets: 10, 12, 13, 14, 15, 16, 17, 18, 20, 21, 23, 24, 27, 32, 34 mm
9 Piece hex sockets AF: 3/8 7/16 (11) 1/2 9/16 11/16 3/4 (19) 13/16 7/8 (22) 1-3/16”
4 Piece 1/2” hex impact sockets: 17, 19, 21, 24 mm 4 Piece 1/4” socket drivers Phillips PH 1, 2, 3, 4
3 Piece 1/4” socket drivers slotted 4, 5.5, 7 mm
6 Piece 1/4” socket drivers hex 3, 4, 5, 6, 8, 10 mm
2 Piece 1/4” extension bars 50 mm / 2” & 100 mm/4” 1 Piece 1/4” sliding T-bar 100 mm/4”
1 Piece 1/4” universal joint
1 Piece 1/4” spinner with 2-component handle
2 Piece 1/2” extension bars 125 mm/5” & 250 mm/10” 1 Piece 1/2” universal joint
1 Piece 1/2” spark plug socket hex 21 mm (13/16”)
1 Piece 1/2” T-adapter
Order Code
Price 3 Piece L-Keys hex 1.5, 2, 2.5 mm
each 1 Piece 1/4” ratchet, 60 teeth/6° action angle, quick
2536066 187.75
TCS 50/52/30/6 MF Socketry set metric1/2”
36 pieces, in TCS inlay
350 x 350 x 70mm
Sockets, bi-hex: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 30mm
Sockets, single-hex: 12, 13, 17, 18, 19, 20, 21, 22, 24, 27, 30, 32, 34mm
INHEX sockets: 5, 6, 7, 8, 10, 12mm
Sliding T-handle
Extensions: 130, 255mm
Universal joint
512 Ratchet
513 Adapter
release
1 Piece 1/2” ratchet, 60 teeth/6° action angle, quick release
4 Piece flex head spanners 8-9, 10-11, 12-13, 14-15 mm
13 Piece combination spanners 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm, on a practical removable tool-rack
1 Piece removable three section plastic box with lid
Price Order Code Driver Size each
040686 1/4” & 1/2” 231.76
Order Code
2536067
Price each
337.34
444
42859 187600
42854 42853
42861
41352


































































































   460   461   462   463   464