Page 465 - Buck & Hickman Industrial Supplies 2016
P. 465

Socketry 1/2” Square Drive
1/2” Drive Sets
8pc 1/2” drive hex bit socket set
Sockets supplied on a metallic tool rail.
Set consists of :-
1/2” Hex driver sockets 6,7,8,9,10,12,14,17mm
Price Order Code each
2013991 26.23
9pc 1/2” drive hex bit socket set
1/2” SD hexagon bit socket set contains 5, 6, 7, 8, 10, 12, 14, 17, 19 mm.
ITX19 TX 1/2” square drive 17PC Torx® socket & bit socket set
The set contains Torx® bit and sockets for use with recessed TORX® head screws. Manufactured in Germany, the Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining locking groove and hand-operated knurled grip. The hex bit is made from vanadium steel, manganese phosphate. Supplied in a metal staorage case.
Bits T20,T25,T27,T30,T40,T45,T50,T55,T60. Sockets E10,E11,E12,E14,E16,E18,E20, E24.
Price Order Code each
2515801 263.74
Order Code
Price each
1011592 85.19
9pc 1⁄2” drive hex bit socket set
Supplied in sturdy metal box.
Sockets are manufactured from chrome molybdenum. Hex bit manufactured from special toolsteel.
54TX/10 Socket set
1/2” square drive
10 pieces, in sturdy sheet steel case and foam
TORX® screwdriver sockets:
T20, T25, T27, T30, T40 (x2), T45, T50, T55, T60 Price
Order Code
7678812
Price Kit Contents each
5, 6, 7, 8, 9, 10, 12, 14, 17mm 49.23
Order Code
each
ITX 19 LKP Screwdriver Bit Socket Set 1/2” 18 Pieces
• For recessed TORX® screws, short and long
• In GEDORIT blue sheet steel case
• Dimensions: 320 x 210 x 55 mm
• TORX® = reg. trademark of Acument Intellectual Properties, LLC. USA
Contents:
Screwdriver bit socket 1/2” Torx T20, T25, T27, T30, T40, T45, T50, T55, T60
Screwdriver bit socket 1/2” long Torx T20, T25, T27, T30, T40, T45, T50, T55, T60
80080410 134.67
Order Code
2515800
Set Contents Range
T20-T60
Price each
341.13
IN 19 LKM Screwdriver Bit Socket Set 1/2” 15 Pieces
• For in-hex screws (INBUS®), short and long
• In GEDORIT blue sheet steel case
• Dimensions: 320 x 210 x 55 mm
• INBUS® = reg. trademark of Ruia Global Fasteners AG, 41462 Neuss
Contents:
Screwdriver bit socket 1/2” in-hex 5, 6, 7, 8, 9, 10, 12, 14, and 17mm
Screwdriver bit socket 1/2”, long 5, 6, 8, 10, 12 and 14mm
16pc 1/2” drive torx® socket & bit socket set
A 16 piece square drive socket set packaged in a plastic modular case, it fits straight into a modular storage system for use in roller cabinets.
Set consists of :-
1/2” Torx ®screwdriver sockets T20,T25,T27,T30,T40, T45,T50,T55,T60
1/2” Torx® sockets E10,E12,E14,E16,E18,E20,E24
Price Order Code each
2014005 54.02
54TX/9 Set: Screwdriver sockets
1/2” square drive
For internal TORX® screws
9 pieces in cardboard carton:
T20, T25, T27, T30, T40, T45, T50, T55, T60
Order Code
2515799
Set Contents Range
5-17 mm
Price each
180.54
Price each
Order Code
2018638
Part Number
96031004
105.58
447
6741
137902
137901
137906
42767
137905
10482
6758
137907


































































































   463   464   465   466   467