Page 460 - Buck & Hickman Industrial Supplies 2016
P. 460

Socketry 1/2” Square Drive
1/2” Drive Sets
S400 1/2 Socket and Combination Spanner Set 40 pieces
1/2” sockets and combination spanners set High performance alloy steel
Matt finish
ISO 1174
DIN 3120
Case: High Density Polythene (HDPE)
Contents, 40 pcs 21 pcs 1/2” hex sockets: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 30, 32 mm
1 pc 1/2” ratchet quick release, 60° teeth/6° action angle
2 pcs 1/2” extension bars 5” and 10”
1 pc 1/2” universal joint
1 pc 1/2” T-adapter
1 pc 1/2” breaker bar with 2-component handle, 10”
13 pcs combination spanners: 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm, on practical removable tool-rack
1 pc removable three section plastic box with lid
Order Code each
040683 161.22
42pc 1/2” drive metric socket set
A 42 piece square drive socket set packaged in a case with metal clasps, it also converts into a modular storage system for use in roller cabinets.
Set consists of :-
1/2” Hex sockets 8,9,10,11,12,13,14,15,16,17,18,19,20, 21,22,23,24,25,26,27,28,29,30,32mm
1/2” Hex Long Sockets 12,13,14,15,16,17,18,19,21,2 2,24mm
1/2” Ratchet
1/2” “T” Handle
1/2” Extensions 130mm, 250mm
1/2” Universal Joint
1/2” x 3/8” Coupler
1/2” Adapter
Price Order Code each
2014002 139.88
Socket Set 1/2” 42 pcs
• For protruding and recessed TORX® screws and in- hex screws (INBUS®)
• In GEDORIT blue sheet steel case
• Dimensions: 425 x 277 x 55 mm
• TORX® = reg. trademark of Acument Intellectual Properties, LLC. USA
• INBUS® = reg. trademark of Acument GmbH & Co. OHG, 56567 Neuwied, Germany
Reversible ratchet 1/2” 270 mm
Universal extension 1/2” 250 mm
Socket 1/2” 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 27, 30, 32 mm
Screwdriver bit socket 1/2” in-hex 5, 6, 7, 8, 9, 10, 12, 14, 17 mm
Screwdriver bit socket 1/2” TORX T20, T25, T27, T30, T40, T45, T50, T55, T60
Socket 1/2” TORX® E10, E12, E14, E16, E18, E20, E24
Price Order Code each
45pc 1/2” drive metric & A/F socket set No. 50ma/39/6N
A 45 piece socket set supplied in a sturdy sheet steel case with tool control foam.
Contents:
39 sockets bi-hex; 10-34mm and 3/8”- 1 1/4” A/F
1 ratchet
3 extensions
1 T-handle
1 universal joint
Order Code Part Number
2018639 96030140
Price each
497.09
2557263 581.33 Price
47pc 1/2” drive socket set
Zyklop Ratchet Set 1/2”
The most popular revolutionary Zyklop ratchets, sockets & accessories range is offered in highest quality set cases. Robust powder coated steel cases feature elastomer anti-slip pads to protect surfaces. The high density tools control foam trays securely hold the tool selection & clearly shows any missing tools. The tray can be conveniently taken out & used in cabinets.
A 1/2 in square drive socket set containing 6 point sockets 8 to 32 mm. Accessories also include Extensions 70 and 130 mm, Universal joint, Spring-clip bit holder. Pozidrive bits PZ1, 2, 3. Hexagon bits: 4, 5, 6, 8, 10 mm. Long Hexagon bits: 4, 5, 6, 7, 8, 10 mm. Torx Bits: T20, 25, 27, 30, 40, 45, 50. Long Torx bits: T30, 40, 45, 50. A Palm control ratchet is also included in the set. All products are housed in a blow moulded case.
Price Order Code Part Number Kit Contents each
1240876 S.900 8,10,11,12,13,14,15,1 341.43 6,17,18,19,21,22,24,2
7,30,32 mm
Order Code Set Contents Range
2527422 8000 C 1 x 1/2 in x277.0 - 840/2 Z 1 x 5x30 - 1 x 6x30 - 1 x 8x30 - 1
x 10x30 - 851/2 Z PH 1 x PH 3x32 - 855/2 Z PZ 1 x PZ 3x32 - 867/2 Z TORX« 1 x TX 20x35 - 1 x TX 25x35 - 1 x TX 30x35 - 1 x TX 40x35 - 1
x TX 45x35 - 1 x TX 50x35 - 1 x TX 55x35 - 8784 C2 1 x 5/16 in x1/2
in x50.0 -
Price each
262.74
442
137455
8625
10385
40255
137457 137456


































































































   458   459   460   461   462