Page 459 - Buck & Hickman Industrial Supplies 2016
P. 459

Socketry 1/2” Square Drive
1/2” Drive Sets
Zyklop Metal-Switch Slim Ratchet and Socket Set Imperial 1/2” 28pc
28 piece socket set in a clever and compact case. The switch ratchet is designed for use in confined spaces, slimmer than conventional ratchets with a longer handle for leverage. Made from chrome molybdenum for strength with a precise & smooth fine 72 tooth ratchet mechanism (5° return angle). Switch for easy change
of direction. The set also contains production strength sockets, high quality screwdriver bits, bit adaptor, extension bar and wobble adaptor.
1/2 drive switch lever ratchet
1/2drive Hex sockets 3/8, 7/16, 1/2, 9/16, 19/32, 5/8, 11/16, 3/4, 25/32, 13/16 a/f
1/2 drive extensions 52mm extension
1/2 drive extensions 250mm free running extension 1/2 drive zyklop adaptor
TZ bits PH2, PH3 x32mm long
Torx bits TX15, TX20, TX25, TX27, TX30, TX40, TX45, TX50, TX55 x 35mm long
Hex Plusbits 7/32. 1/4, 5/16, 3/8” x 30mm long
Zyklop Metal-Speed Multi-function Ratchet and Socket Set Imperial 1/2” 28pc
28 piece socket set in a clever and compact case. The 5 in 1 multi-function Zyklop speed ratchet has a fine 72 tooth mechanism (5° return angle). It’s swivel head locks in 5 positions so can be also used as
a ratchet screwdriver when using the adaptor. The quick release will work when the head is locked in any position. Manufactured using high grade steel, this ratchet is incredibly strong and also high speed due to the patented Spin Sleeves. The set also contains production strength sockets, high quality screwdriver bits, bit adaptor, extension bar and wobble adaptor. 1/2 drive Zyklop speed ratchet
1/2drive Hex sockets 3/8, 7/16, 1/2, 9/16, 19/32, 5/8, 11/16, 3/4, 25/32, 13/16 a/f
1/2 drive extensions 52mm extension
1/2 drive extensions 250mm free running extension 1/2 drive zyklop adaptor
TZ bits PH2, PH3 x32mm long
Torx bits TX15, TX20, TX25, TX27, TX30, TX40, TX45, TX50, TX55 x 35mm long
Socket + Spanner Set 1/2” 32 pcs Hex 8-36 mm
• With forged, tempered hexagon UD profile sockets, hand-operated
• With accessories made from GEDORE vanadium steel 31CrV3
• With reversible with lever change ratchet, with push- button release
• In GEDORIT blue sheet steel case
• Dimensions: 425 x 277 x 55 mm
Order Code
2557297
Set Contents Range
8-36 mm
Price each
454.16
Hex Plusbits
Order Code
7/32. 1/4, 5/16, 3/8” x 30mm long
Order Code
Price each
Price each
2576704 115.91
2576710 135.38
38 piece 1⁄2”Square drive Metric and A/F Socket Set
Manufactured from chrome vanadium. Bi-Hex/12 point sockets. Supplied with blow moulded case.
31 1/2” Dr.12Pt Socket:
Zyklop Metal-Push Slim Ratchet and Socket Set Imperial 1/2” 28pc
28 piece socket set in a clever and compact case. The push ratchet is designed for use in confined spaces, slimmer than conventional ratchets with a longer handle for leverage. Made from chrome molybdenum for strength, precise & smooth push-through square drive with a fine 76 tooth ratchet mechanism (4.7° return angle). Unique locking function locks both the production strength sockets and square drive. The set also contains high quality screwdriver bits, bit adaptor, extension bar and wobble adaptor.
1/2 drive Push Through ratchet
1/2drive Hex sockets 3/8, 7/16, 1/2, 9/16, 19/32, 5/8, 11/16, 3/4, 25/32, 13/16 a/f
1/2 drive extensions 52mm extension
1/2 drive extensions 250mm free running extension 1/2 drive zyklop adaptor
TZ bits PH2, PH3 x32mm long
Torx bits TX15, TX20, TX25, TX27, TX30, TX40, TX45, TX50, TX55 x 35mm long
31 pc Metric 50/54/25/6 Square Drive Socket set 1/2”
1/2” square drive
31 pieces, in sturdy sheet steel case and foam Sockets: 8, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 27, 30, 32mm
INHEX sockets: 4, 5, 6, 7, 8, 10, 12, 14mm
512 Ratchet
Extensions: 75mm, 130mm, 255mm
Sliding T-handle
Universal joint
7
3/8” ,7/16” ,1/2” ,9/16” ,5/8” ,11/16” ,3/4” , 13/16” ,7/8” ,15/16” ,1” ,1-1/16” ,1-1/8” ,1-1/4” 10,11,12,13,14,15,16,17,19,21,22,23,24, 27,28,30,32mm
1/2” Dr.Accessories:
1/2” Dr.Extension Bar 3”/75mm
1/2” Dr.Extension Bar 5”/125mm
1/2” Dr.Extension Bar 10”/250mm
1/2” Dr.Flexible Handle 15”/375mm
1/2” Dr.Quick Release Ratchet Handle 1/2” Dr.Speeder Handle 16-1/2”/412mm 1/2” Dr.Universal Joint (Screw Type)
Order Code Part Number
2018640 96030439
Price each
369.66
Price Order Code each
2525772 175.10
Hex Plusbits
Order Code
2576707
7/32. 1/4, 5/16, 3/8” x 30mm long
Price each
125.64
441
201428 201435
10483 201441
187610
40231


































































































   457   458   459   460   461