Page 458 - Buck & Hickman Industrial Supplies 2016
P. 458

Socketry 1/2” Square Drive
1/2” Drive Sets
28 pc Metric 52/22/6 Square Drive Socket Set
1/2” square drive
28 pieces, in sturdy sheet steel case and foam Sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 26, 27, 28, 30, 32mm
512 Ratchet
Extensions: 75mm, 130mm, 255mm
Sliding T-handle
Universal joint
Zyklop Metal-Push Slim Ratchet and Socket Set Metric 1/2” 28pc
28 piece socket set in a clever and compact case. The push ratchet is designed for use in confined spaces, slimmer than conventional ratchets with a longer handle for leverage. Made from chrome molybdenum for strength, precise & smooth push-through square drive with a fine 76 tooth ratchet mechanism (4.7° return angle). Unique locking function locks both the production strength sockets and square drive. The set also contains high quality screwdriver bits, bit adaptor, extension bar and wobble adaptor.
1 x 8003 C Push Ratchet; 1/2”x281.0 1
10 x 8790 HMC Sockets; 10.0x37.0; 11.0x37.0; 12.0x37.0; 13.0x37.0; 14.0x37.0; 15.0x37.0; 16.0x37.0; 17.0x37.0; 18.0x37.0; 19.0x37.0
1 x 8796 LC Long Extension Bar; 1/2”x250.0
1 x 8794 C Short Extension Bar; 1/2”x52.0
Price 1 x 8784 C2 Screwdriver Bit Adaptor; 5/16”x1/2”x50.0 each 2 x 851/2 Z PH Screwdriver Bits; PH 2x32; PH 3x32
Order Code
2536014
Price each
291.74
27piece 1⁄2”Square drive Metric Socket Set
Manufactured from chrome vanadium. Bi-Hex/12 point sockets. Supplied with blow moulded case.
21-1/2” Dr.12Pt Socket:
10,11,12,13,14,15,16,17,18,19,20,21,22,23,
24,26,27,28,30,32,34mm 6-1/2” Dr.Accessories:
1/2” Dr.Universal Joint(Screw Type) 1/2” Dr.Extension Bar 5”/125mm
1/2” Dr.Extension Bar 10”/250mm 1/2” Dr.Flexible Handle 17”/425mm 1/2” Dr.Quick Release Ratchet Handle 1/2” F*1/2” M.3-Way Adaptor
Order Code
1⁄2” drive socket sets
2525774 64.01
Zyklop Metal-Switch Slim Ratchet and Socket Set Metric 1/2” 28pc
28 piece socket set in a clever and compact case. The switch ratchet is designed for use in confined spaces, slimmer than conventional ratchets with a longer handle for leverage. Made from chrome molybdenum for strength with a precise & smooth fine 72 tooth ratchet mechanism (5° return angle). Switch for easy change
of direction. The set also contains production strength sockets, high quality screwdriver bits, bit adaptor, extension bar and wobble adaptor.
1 x 8004 C Switch Ratchet; 1/2”x281.0 1
10 x 8790 HMC Sockets; 10.0x37.0; 11.0x37.0; 12.0x37.0; 13.0x37.0; 14.0x37.0; 15.0x37.0; 16.0x37.0; 17.0x37.0; 18.0x37.0; 19.0x37.0
1 x 8796 LC Long Extension Bar; 1/2”x250.0
1 x 8794 C Short Extension Bar; 1/2”x52.0
1 x 8784 C2 Screwdriver Bit Adaptor; 5/16”x1/2”x50.0 2 x 851/2 Z PH Screwdriver Bits; PH 2x32; PH 3x32
8 x 867/2 Z TORX® Screwdriver Bits; TX 20x35; TX 25x35; TX 27x35; TX 30x35; TX 40x35; TX 45x35; TX 50x35; TX 55x35
4 x 840/2 Z Hex-Plus Screwdriver Bits; 5.0x30; 6.0x30; 8.0x30; 10.0x30
Price Order Code each
2527420 126.44
8 x 867/2 Z TORX® Screwdriver Bits; TX 20x35; TX 25x35; TX 27x35; TX 30x35; TX 40x35; TX 45x35; TX 50x35; TX 55x35
4 x 840/2 Z Hex-Plus Screwdriver Bits; 5.0x30; 6.0x30; 8.0x30; 10.0x30
Price Order Code each
2527419 137.06
Zyklop Metal-Speed Multi-function Ratchet and Socket Set Metric 1/2” 28pc
28 piece socket set in a clever and compact case.
The 5 in 1 multi-function Zyklop speed ratchet has a
fine 72 tooth mechanism (5° return angle). It’s swivel head locks in 5 positions so can be also used as
a ratchet screwdriver when using the adaptor. The quick release will work when the head is locked in any position. Manufactured using high grade steel, this ratchet is incredibly strong and also high speed due to the patented Spin Sleeves. The set also contains production strength sockets, high quality screwdriver bits, bit adaptor, extension bar and wobble adaptor.
1 x 8000 C Speed Ratchet; 1/2”x277.0
10 x 8790 HMC Sockets; 10.0x37.0; 11.0x37.0; 12.0x37.0; 13.0x37.0; 14.0x37.0; 15.0x37.0; 16.0x37.0; 17.0x37.0; 18.0x37.0; 19.0x37.0
1 x 8796 LC Long Extension Bar; 1/2”x250.0
1 x 8794 C Short Extension Bar; 1/2”x52.0
1 x 8784 C2 Screwdriver Bit Adaptor; 5/16”x1/2”x50.0 2 x 851/2 Z PH Screwdriver Bits; PH 2x32; PH 3x32
8 x 867/2 Z TORX® Screwdriver Bits; TX 20x35; TX 25x35; TX 27x35; TX 30x35; TX 40x35; TX 45x35; TX 50x35; TX 55x35
4 x 840/2 Z Hex-Plus Screwdriver Bits; 5.0x30; 6.0x30; 8.0x30; 10.0x30
Price Order Code each
2527421 147.68
Manufactured from chrome alloy steel. Set includes quick release ratchet, 425mm swivel handle, universal joint, 3 way adaptor, 125mm and 250mm extensions. Supplied in a blow moulded case. Single hex.
Number of Order Code Pieces
042804 Metric/AF 27 pieces
042805 AF 25 piece
Kit Contents
10, 11,12, 13, 14, 15,16, 17,18,19, 21, 22, 24mm 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 7/8in AF
3/8, 7/16, 1/2, 9/16, 19/32, 5/8, 11/16, 3/4, 25/32, 13/16, 7/8, 15/16, 31/32, 1, 1 1/16, 1 1/8, 1 3/16, 1 1/4, 1 1/2in, AF
Price each
59.16
63.39
440
137450 10485
201434 187612
201440
201427


































































































   456   457   458   459   460