Page 457 - Buck & Hickman Industrial Supplies 2016
P. 457
Socketry 1/2” Square Drive
1/2” Drive Sets
21pc 1/2” drive metric NANO socket set
This nano set provides the user with an easy to carry case with new handle design. It is easy to store and
fits in the drawer of roller cabinet and can be used as
a roller cabinet module. With an anti-slip material case for durability and quick tool indentification with marking visible with or without the socket.
Set contains:-
1/2” Sealed Pear Head Ratchet
12 point metric Sockets 8-10-11-12-13-14-15-16-17- 18-19-21-22-24-27-30-32
130mm & 250mm Extensions
Universal Joint
Price Order Code each
2017929 190.60
S240 1/2 Drive Socket Set
1/2” socket set
High performance alloy steel
Matt finish
ISO 1174
DIN 3120
Case: High Density Polythene (HDPE)
Contents, 24 pcs 18 pcs 1/2” hex sockets: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 2,0 21, 22, 23, 24, 27,
30, 32 mm
1 pc 1/2” ratchet quick release, 60 teeth/6° action angle 2 pcs 1/2” extension bar 5” and 10”
1 pc 1/2” universal joint
1 pc 1/2” T-adapter
1 pc 1/2” breaker bar with 2-component handle, 10”
1 pc removable three section plastic box with lid
25pc socket set 1⁄2” DR. mm/AF/Bi-hex
Chrome Vanadium with satin finish. Supplied with blow mould case. Single hex.
Contents
Sockets 10, 11 , 12, 13, 14, 17, 19, 22, 24 mm 7/16”, 1/2”, 9/16”, 4/8”, 11/16” , 3/4” , 13/16” , 7/8” , 15/16” , 1” A/F
Disk type ratchet handle (satin finish,grip handle)
5” Extension Bar
10” Extension Bar
Speeder Handle 16mm Spark plug
Socket universal joint (pin type)
Price Order Code each
9684557 53.33
Order Code Part Number
040681 S240
Price Driver Size each
1/2 “ 106.55
22pc 1/2” drive metric socket set
A 22 piece square drive socket set. Packaged in a case with metal clasps, it also converts into a modular storage system for use in roller cabinets.
Set consists of :-
1/2” hex sockets 8,10,11,12,13,14,15,16,17,18,19,21,2 2,24,27,30,32mm
1/2” Ratchet
1/2” “T” Handle
1/2” Extensions 130mm, 250mm
1/2” Universal Joint
Socket Set 1/2” Inch Drive A/F
1/2” socket set
High performance alloy steel Matt finish
ISO 1174
Socket Set 1/2” 28 pcs UD 10-32 mm
• With forged, tempered hexagon (no.19) or UD profile sockets (no. D 19), hand-operated
• With accessories made from GEDORE vanadium steel 31CrV3
• With reversible with lever change ratchet, with push- button release
• In GEDORIT blue sheet steel case
• Dimensions: 425 x 277 x 55 mm
Price Order Code each
2557262 369.95
Price DIN 3120
Order Code
each
Case: High Density Polythene (HDPE) Contents, 23 pcs
15 pcs 1/2” hex sockets: AF 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1.1/16, 1.1/8, 1.3/16, 1.1/4”
1 pc 1/2” ratchet quick release, 60 teeth/6° action angle 2 pcs 1/2” extension bar 5” and 10”
1 pc 1/2” universal joint
1 pc 1/2” T-adapter
1 pc 1/2” breaker bar with 2-component handle, 10” 2 pcs 1/2” spark plug sockets hex: 5/8” (16), 13/16” (21)
1 pc removable three section plastic box with lid
2014001 107.21
Socket Set 1/2”, 24 pcs
Contents: Reversible ratchet 1/2” with 2-component handle Sockets hexagon 10 11 12 13 14 15 16 17 18 19 21 22 24 27 28 30 32 mm Accessories: Extensions 75 mm, 125 mm, 250 mm Universal joint
Order Code Part Number
040682 S240AF
Price Driver Size each
1/2 “ 115.89
Sliding T-handle
Order Code
1018677
Adaptor 1/2” sq. dr. x 5/16” hex dr.
Price each
144.80
439
43813 137445 137443
41342
8623
40245 137449