Page 456 - Buck & Hickman Industrial Supplies 2016
P. 456
Socketry 1/2” Square Drive
1/2” Drive Sets
15pc 1/2” drive socket set
A 1/2 in square drive A/F socket set in modular tool control tray containing: Sockets 3/8 in to 7/8 in. Accessories include Extensions 130 and 250 mm, Universal Joint and Palm Control Ratchet.
19 EMU-20 Socket Sets 1/2” 8-32mm
• With forged, tempered hexagon (no.19) or UD profile sockets (no. D 19), hand-operated
• With accessories made from GEDORE vanadium steel 31CrV3
• Set U-20 with robust lever-change reversible ratchet, with push-button release
• Set U-3 with fine toothed, dial change ratchet
• In GEDORIT blue sheet steel case
• Dimensions: 425 x 277 x 55 mm
Price Order Code Set Contents Quantity each
2557259 23 300.21
21pc 1/2” drive metric socket set
A 21 piece square drive socket set packaged in a plastic modular case, it fits straight into a modular storage system for use in roller cabinets.
Set consists of :-
21pc 1/2” drive socket set module
Supplied in a modular tray for use in tool storage cabinets.
Contains : -
1 x Fine tooth ratchet
1 x Universal joint
1 x 130mm & 250mm extension bar
1 x Each Hexagon sockets 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 23, 24, 27, 30, 32mm
Price Order Code each
1278871 222.86
21pc 1/2” drive metric NANO socket set
This nano set provides the user with an easy to carry case with new handle design. It is easy to store and
fts in the drawer of roller cabinet and can be used as
a roller cabinet module. With an anti-slip material case for durability and quick tool indentification with marking visible with or without the socket.
Set contains:-
1/2” Sealed Pear Head Ratchet
6 point metric Sockets 8-10-11-12-13-14-15-16-17-18- 19-21-22-24-27-30-32
130mm & 250mm Extensions
Universal Joint
Price Order Code each
2017928 172.93
Part Number
Order Code Number of Pieces Kit Contents
1239336 MOD.S2 15 3/8, 7/16, 1/2, 9/16, 19/32,
5/8, 21/32, 11/16, 3/4, 13/16, 7/8 in AF
Price each
208.55
16pc 1/2” drive metric socket set
Sockets supplied on a metallic tool rail.
Set Consists of :-
1/2” Hex Sockets 10,11,12,13,14,15,16,17,18,19,21,22
1/2” Hex sockets 8,10,11,12,13,14,15,16,17,18,19,21,2 ,24,27,30,32mm 2,23,24,27,30,32,mm
Price 1/2” ratchet
Order Code each 1/2” Extensions 130mm
2013990 44.95
Socket Set 1/2” 19 pcs UD 8-24 mm
• With forged, tempered hexagon (no.19) or UD profile sockets (no. D 19), hand-operated
• With accessories made from GEDORE vanadium steel 31CrV
• With fine toothed, dial change ratchet • In GEDORIT blue sheet steel case
• Dimensions: 320 x 210 x 55 mm
Price Order Code each
2557261 246.86
1/2” Universal Joint
Price Order Code each
2014511 86.08
438
40239
137437
137436
137438
6499
137442
137439