Page 446 - Buck & Hickman Industrial Supplies 2016
P. 446
Socketry 1/2” Square Drive
Socket Drivers
Crowfoots
7809TORX 1/2”SD Torx Socket Drivers
1/2” square drive socket drivers, for TORX ® head
screws chrome finish to ISO 2725-1 - DIN3124 - ISO 1174-1. Not suitable for machine operation
High performance alloy steel
High polished finish
Knurled
ISO 1174
DIN 3120
1/2” Square drive torx sockets
Heavy duty open end crowfoot spanners 1/2” drive
Manufactured to exacting standards these spanners are for particularly high loadings, e.g. stainless steel screw fittings. Full use of jaws in conjunction with standard ratchets. (Supplied without ratchet). The plating process prevents ‘chrome flake’, a common problem found. Firstly the spanners are nickel plated, and then chrome plated. This gives the tool it’s distinctive ‘matte’ look, which is intentional and it also makes the tool much easier to grip in oily environments.
Caution! Using a crows foot on a torque wrench requires you to make an adjustment to your torque setting. Please contact Stahlwille for technical advice if unsure.
Manufactured from chrome vanadium steel, with a high
Order Code Part Number
042620 7809TORX-T20
042621 7809TORX-T25
042622 7809TORX-T27
042623 7809TORX-T30
042624 7809TORX-T40
042625 7809TORX-T45
042626 7809TORX-T50
042627 7809TORX-T55
042628 7809TORX-T60
Price Torx size each
T-20 11.51
T-25 11.51
T-27 11.51
T-30 11.51
T-40 13.19
T-45 13.19
T-50 13.19
T-55 16.52
T-60 16.52
Order Code
2517437
2517438
2517439
2517440
2517441
2517442
2517443
2517444
2517445
Price Size each
E10 3.41
E11 3.41
E12 3.41
E14 3.93
E16 3.74
E18 3.93
E20 4.29
E22 4.09
E24 4.09
Order Code Part Number
4527179 03501064
4527180 03501069
4527181 03501072
4527182 03501074
4527183 03501075
4527184 3501076
AF Size, Imperial
1/2” x 1 1/2 “
1/2” x 1 13/16 “
1/2” x 2 “
1/2” x 2 1/8 “
1/2” x 2 3/16 “
1/2” x 2-1/4 “
Price each
60.67
63.02
99.68
121.31
132.10
129.70
54TX series TORX® screwdriver sockets
1/2” square drive
For internal TORX® screws Chrome Alloy Steel Chrome plated
50TX series TORX® screwdriver sockets
1/2” square drive
For external TORX® screws HPQ® high performance steel Chrome plated
Price Price
540a series CROW-FOOT spanners
Chrome Alloy Steel
Chrome plated
CAUTION: Modified settings on torque wrench.
Order Code
Size each
Order Code Tip Size Torx (Protrude) each
2536018 E10 8.18
2536019 E11 8.21
4537513 E12 9.73
2536021 E14 8.90
2536022 E16 8.90
80113051 E18 9.22
2536024 E20 9.35
2536025 E24 13.02
Order Code Part Number Size
4527167 03500078 2-3/8 in
Driver Size
1/2 in
Price each
114.25
4527254 T20 10.35
4527255 T25 10.35
4527256 T27 10.35
4527257 T30 10.35
4527258 T40 11.14
4527259 T45 11.14
4527260 T50 12.20
4527261 T55 13.78
4527262 T60 15.71
4527263 T70 20.62
428
10187
8520
42764
137374
10174
137373