Page 445 - Buck & Hickman Industrial Supplies 2016
P. 445
Socketry 1/2” Square Drive
Socket Drivers
1/2” drive hex bit sockets AF
54a series INHEX sockets A\F
Price 1/2” square drive
each For hexagon socket head screws
Order Code Part Number
1240976 ST.1/4
1240986 ST.5/16
1240982 ST.3/8
1240988 ST.7/16
1240975 ST.1/2
1240990 ST.9/16
1240987 ST.5/8
1240981 ST.3/4
Size
1/4 ”
5/16 ”
3/8 ”
7/16 ”
1/2 ”
9/16 ”
5/8 ”
3/4 ”
13.17 DIN 7422
13.17 Chrome Alloy Steel
Chrome plated
ITX 19 Screwdriver Bit Socket 1/2” For Recessed TORX® Head Screws
• Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove
• Hand-operated, knurled grip
• Chrome-plated
• With pressed-in pin in GEDORE vanadium special steel, gun-metal finish
• TORX® = reg. trademark of Acument Intellectual Properties, LLC. USA
14.10
Price Size each
18.81 Order Code Part Number
18.81 4527245
23.68 4527246
23.46 4527247
25.49 4527248
03450014
03450016
03450020
03450024
7/32 in
1/4 in
5/16 in
3/8 in
7/16 in
1/2 in
9/16 in
5/8 in
3/4 in
9.40
8.68
9.38
9.38
10.25
10.25
12.07
12.58
21.26
Price each
14.00
14.00
14.00
14.00
15.99
15.99
15.99
20.74
20.74
4527249 03450028
4527250 03450032
4527251 03450034
4527252 03450036
4527253 03450040
Order Code
2515752
2515753
2515754
2515755
4054740
2515757
2515758
2515759
2515760
Tip Size Torx (Recess)
T20
T25
T27
T30
T40
T45
T50
T55
T60
54 series INHEX sockets metric
1/2” square drive
For hexagon socket head screws DIN 7422
Chrome Alloy Steel
Chrome plated
1/2” Square drive Torx bit sockets
1/2” drive Torx bit sockets
Manufactured from chrome vanadium steel, with a high chrome finish to ISO 2725-1 - DIN3124 - ISO 1174-1.
Facom Sockets with an OGV profile use a succession
Order Code Size
2517428 T20
of curves instead of the flats found in conventional Price sockets. This results in the torque being transmitted each through the fastener flats instead of the corners
4.64 therefore eliminating stress in the fastener corner.
Order Code Part Number
2018624 03050004
2018625 03050005
2018626 03050006
2018627 03050007
2018628 03050008
2018629 03050010
2018630 03050012
2018631 03050014
2018632 03050017
2018633 03050019
Size
4 mm
5 mm
6 mm
7 mm
8 mm
10 mm
12 mm
14 mm
17 mm
19 mm
Price
each 2517429
8.54 2517430 8.54 2517431 8.54 2517432 8.54 2517433 9.33 2517434 9.50 2517435
10.19 2517436
11.31
13.20
20.20
T25
T27
T30
T40
T45
T50
T55
T60
4.64 Order Code Part Number
Price Size each
4.64 1241041
4.64 1241042
5.30 1241043
5.30 1241044
6.11 1241045
6.92 1239415
8.54 1239416
SXM.20 T20
SXM.25 T25
SXM.27 T27
SXM.30 T30
SXM.40 T40
SXM.45 T45
SXM.50 T50
16.16
16.16
16.16
16.16
16.16
16.16
16.16
16.16
16.16
1239418 SXM.55 T55
2003377 SXM.60 T60
427
10186
137367
137369 10196
137371 6761