Page 447 - Buck & Hickman Industrial Supplies 2016
P. 447
Socketry 1/2” Square Drive
Crowfoots
Ratchets
440 series CROW-RING spanners
Chrome Alloy Steel
Chrome plated
CAUTION: Modified settings on torque wrench.
1⁄2” drive ratchet 32 teeth
Reversible with quick release. Manufactured from chrome vanadium steel. Conforms to DIN3120 and ISO1174.
Price each Order Code each
53.63 248410 30.00
55.87
57.41
57.41
59.25
63.47
71.89
64.43
71.89
76.39
93.83
1/2” Square Drive Ratchet Handle
1/2” Square Drive 90 tooth Reversible Ratchet Handle
Price
Order Code
2525453
Price each
38.00
Order Code Part Number
2018497 03190028
88375920 03190030
2018498 03190032
2018499 03190034
2018500 03190036
2018501 03190038
2018502 03190040
2018503 03190041
2018504 03190042
2018505 03190046
2018506 03190050
Size
28 mm
30 mm
32 mm
34 mm
36 mm
38 mm
40 mm
41 mm
42 mm
46 mm
50 mm
Driver Size
1/2 in
1/2 in
1/2 in
1/2 in
1/2 in
1/2 in
1/2 in
1/2 in
1/2 in
1/2 in
1/2 in
1⁄2” drive ratchet 72 teeth
Reversible with twist top. Manufactured from chrome vanadium steel. Conforms to DIN3120 and ISO1174.
Price Order Code each
248765 26.76
1/2” Drive Rotary Ratchet Handle
• Matt Satin Finish -CR-V • CR-MO Square Drive
• Ratchet -60 teeth
• Rotating function
• One way Ratchet
• L290mmxW42.0mmxH22mm
Order Code
2525456
Price each
46.30
440a series CROW-RING spanners
Chrome Alloy Steel
Chrome plated
CAUTION: Modified settings on torque wrench.
Order Code Part Number Size
Driver Size
1/2 in
1/2 in
1/2 in
1/2 in
1/2 in
1/2 in
1/2 in
1/2 in
1/2 in
1/2 in
1/2 in
1/2 in
1/2 in
1/2 in
Price each
46.96
50.64
53.62
53.62 1/2” Drive Quick Release Ratchet 40 Teeth
58.28 Manufactured from Chrome Vanadium steel.
58.28 Features Quick Release functionality. 40 teeth ratchet 66.26 mechanism. Conforms to DIN3120 and ISO1174.
66.26 Price Order Code each
77.40 2521576 35.15 77.40
83.54
93.74
112.86
116.64
4527128 03490052
4527129 03490056
4527130 03490058
4527131 03490060
4527132 03490062
4527133 03490064
4527134 03490065
4527135 03490066
4527136 03490068
4527137 03490069
4527138 03490072
4527139 03490076
4527140 03490077
4527141 03490078
1-1/8 in
1-1/4 in
1-5/16 in
1-3/8 in
1-7/16 in
1-1/2 in
1-9/16 in
1-5/8 in
1-3/4 in
1-13/16 in
2 in
2-1/4 in
2-5/16 in
2-3/8 in
1/2” drive pear head ratchet
A 72 tooth ratchet with 5 degree increment, it features a socket safety lock, with a lever reverse rotation direction display, and has a high chrome finish.
The handle is an ergonomic designed bimaterial construction.
Price Order Code each
2014050 37.58
429
10135
10108
32651
137378
137377
137380
165017
169500