Page 448 - Buck & Hickman Industrial Supplies 2016
P. 448
Socketry 1/2” Square Drive
Ratchets
1/2” drive round head ratchet
A 72 tooth ratchet with 5 degree increment, it features a compact head design, and has a high chrome finish. The handle is an ergonomic designed bimaterial construction.
Price Order Code each
2014610 37.49
1/2” drive hinged head ratchet
A 72 tooth ratchet with 5 degree increment. It features a compact hinged head and has a high chrome finish. The handle is an ergonomic designed bimaterial construction.
1/2” Square drive all steel ratchet handle
Manufactured with a high chrome finish to ISO 3315 - DIN 3122 - ISO 1174-1. This ratchet features a 72-tooth mechanism, 5° increment, socket safety locking and a Lever reversing rotation direction visualisation.
Price Order Code each
2517351 37.08
1/2” drive standard ratchet
A 1/2in Square Drive standard ratchet, featuring a 72 tooth mechanism for a 5 degree working arc.
1/2 Rotator Ratchet
Rotator action ratchet – rotate handle to rotate drive
72 tooth mechanism ratchet : 5° increment
Socket locking/unlocking system by pushing the button Easy to use and secure
Metal grip allows good handling of the ratchet if used horizontal
Palm control system, allows operator to push on the ratchet head without any risk of accidental reversal Protwist handle for maximum comfort
Price Order Code Part Number each
2527759 S.360 56.05
Order Code Part Number
2003352 S.151
Length
251 mm
Price each
40.35
1/2” drive ratchet
With safety lock.
Price Order Code Part Number each
040246 S.171 53.64
Order Code
2014055
Price each
42.60
1/2” drive hinged ratchet long reach
1/2” SD Flexible Ratchet
1/2” Quick Release Ratchet
Socket locking/unlocking system by pushing the buton Easy to use and secure
Compact head for better accessibility
Precise mechanism: 72 teeth, 5° increment
Dustproof ratchet: maintenance free and longer lifetime No discontinuation between the handle and the body for increased comfort
Palm control system, allows operator to push on the ratchet head without any risk of accidental reversal
A full & performant system (100% anti FOD&FME) with locking extensions type RC
FME compliant: increased security
A 72 tooth ratchet with 5 degree increment.It features an angled and long handle for better access and stronger untightening of fasteners, socket safety lock, with a lever reverse rotation direction display and has a high chrome finish. The handle is an ergonomic designed bimaterial construction.
Price Order Code each
2014054 51.81
72 teeth mechanism for 5° increments
Palm control system - allows the operator to press down on the head avoiding risk of accidental reverse Ring reversing
Extra-long handle to apply more torque without effort Stiffened joint to maintain the position even with an extension and the socket engaged.
Order Code Part Number
2003353 S.153A
Price Length each
400 mm 74.65
Price each
46.75
Order Code
80148424
Part Number
SL.171
430
137384
137383
137382
137392
137388
137385
495910
137389
495908