Page 444 - Buck & Hickman Industrial Supplies 2016
P. 444

Socketry 1/2” Square Drive
Socket Drivers
1⁄2” drive hex bit sockets
Manufactured from chrome molybdenum. Bit of special tool steel for long life. Polished chrome plated finish.
Standard series
Overall length 60mm, bit length 24mm.
1/2” Square drive hex bit sockets metric
Manufactured from chrome vanadium steel, with a high chrome finish to ISO 2725-1 - DIN3124 - ISO 1174-1.
1/2” Square drive hex long bit sockets
Manufactured from chrome vanadium steel, with a high chrome finish to ISO 2725-1 - DIN3124 - ISO 1174-1.
Order Code
042860
042861
042862
042863
042864
042865
042866
042867
042868
042869
042870
Price Size each
4 mm 4.20
5 mm 4.20
6 mm 4.20
7 mm 4.20
8 mm 4.50
9 mm 4.50
10 mm 4.50
12 mm 5.41
14 mm 6.80
17 mm 7.58
19 mm 8.00
Order Code
2517427
2517420
2517450
2517451
2517452
2517453
2517446
2517447
2517448
2517449
Size
4 mm
5 mm
6 mm
7 mm
8 mm
9 mm
Price each
4.64
4.64
4.64
4.64
4.97
4.97
Order Code
2517421
2517422
2517423
2517424
2517425
2517426
Price Size each
4 mm 5.30
5 mm 5.30
6 mm 5.30
8 mm 7.73
10 mm 8.94
12 mm 8.94
10 mm 4.97
12 mm 7.32
14 mm 7.32
17 mm 9.77
IN 19 Screwdriver Bit Socket 1/2” For In-Hex Screws
• Acc. to DIN 7422
• Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove
• Hand-operated, knurled grip
1/2” drive hex bit sockets Metric
1/2” drive hex bit sockets - Long series
Overall length 100mm, bit length 64mm.
Order Code Part Number
1240996 STM.4
1240998 STM.5
1240999 STM.6
1241002 STM.7
1241003 STM.8
2003440 STM.10.
1240992 STM.12
1240993 STM.14
1240994 STM.17
1240995 STM.19
Price Size each
4 mm 9.57
5 mm 9.57
6 mm 11.93
7 mm 11.93
8 mm 11.93
10 mm 13.13
12 mm 16.99
14 mm 16.99
17 mm 21.20
19 mm 22.73
Order Code
042871
042872
042873
042874
042875
042876
Price Size each
5 mm
6 mm
7 mm
8 mm
10 mm
12 mm
4.90 • Chrome-plated
4.90 • With pressed-in pin in GEDORE vanadium special 5.96 steel, manganese-phosphated
• IN 19 17 for oil filter and drain plug screws 5.96 • * not standardised
6.17
6.17 Order Code
2515741
2515742
2515743
2515744
2515745
2515746
2515747
2515748
2515749
2515750
2515751
Size
4 mm
5 mm
Price each
8.14
8.14
6 mm 8.14
7 mm 9.36
8 mm 8.18
9 mm 8.39
10 mm 8.97
12 mm 8.97
14 mm 11.06
17 mm 11.98
19 mm 12.24
426
137362
137361
6739
137363
137366
137365


































































































   442   443   444   445   446