Page 443 - Buck & Hickman Industrial Supplies 2016
P. 443
Socketry 1/2” Square Drive
Deep Sockets
Hinged Sockets
1/2” drive deep bi-hex sockets AF
Manufactured from chrome vanadium steel and with
a high chrome finish. These sockets feature an OGV profile for when tightening torque is applied to the sides rather than to the angles of the nut. Overall length 79mm.
51 series sockets
1/2” square drive
Bi-hexagon
Extra deep
DIN 3124/ISO 2725-1, E DIN EN 3710, E DIN EN 3709, ASME B 107.5M
HPQ® high performance steel
Chrome plated
Equipped with AS-Drive (Anti-Slip Drive)
53 series UNIFLEX sockets
1/2” square drive
Single hex
Chrome Alloy Steel
Chrome plated
Equipped with AS-Drive (Anti-Slip Drive)
Price Order Code Part Number
Length Price Size (mm) each
10 mm 83 17.25
13 mm 83 15.19
14 mm 83 16.06
15 mm 83 17.53
16 mm 83 18.06
17 mm 83 16.14
18 mm 83 18.06
19 mm 83 16.50
21 mm 83 18.50
22 mm 83 18.93
24 mm 83 18.93
26 mm 83 23.26
27 mm 83 22.75
30 mm 83 21.44
32 mm 83 22.75
Order Code Size
2014630 1/2 ”
2014631 9/16 ”
2014632 5/8 ”
2014633 11/16 ”
2014634 3/4 ”
2014635 13/16 ”
2014636 7/8 ”
2014637 15/16 ”
2014638 1”
2014639 1.1/16 “
2014640 1-1/8 ”
2014641 1-1/4 ”
each 2018603
8.34 2018604
8.85 2018605
8.85 2018606
8.85 2018607
8.85 2018608
9.73 2018609
10.23 2018610
10.80 2018611
11.18 2018612
12.38 2018613
13.09 2018614
13.37 2018615
03020010
03020013
03020014
03020015
03020016
03020017
03020018
03020019
03020021
03020022
03020024
03020026
03020027
Order Code Part Number
2018618 03040010
2018619 03040013
2018620 03040016
2018621 03040017
2018622 03040018
2018623 03040019
Spark Plug Sockets
Size
10 mm
13 mm
16 mm
17 mm
18 mm
19 mm
Price each
33.53
35.55
35.55
37.49
35.55
35.55
2020972 03020030
2018617 03020032
51a series sockets
1⁄2” drive spark plug bi-hex sockets
1/2” drive deep bi-hex sockets AF
Facom Sockets with an OGV profile use a succession of curves instead of the flats found in conventional sockets. This results in the torque being transmitted through the fastener flats instead of the corners therefore eliminating stress in the fastener corner. Overall length 82mm.
1/2” square drive
Bi-hexagon
Extra deep
ASME B 107.1, Fed. Spec. GGG-W-641, SAE AS 954-E HPQ® high performance steel
Chrome plated
Equipped with AS-Drive (Anti-Slip Drive)
Length Price Order Code Part Number Size (mm) each
Extra deep Bi-hexagon.
Order Code AF Size, Imperial
248752 5/8 “
248753 13/16 “
Plug
10 mm
14 mm
Price each
3.25
3.50
Order Code Part Number
1240865 S.5/8LA
1240693 S.11/16LA
1240790 S.3/4LA
1240707 S.13/16LA
1240873 S.7/8LA
1240714 S.15/16LA
1240737 S.1PLA
1240694 S.1P1/16LA
1240698 S.1P1/8LA
1240696 S.1P1/4LA
Size
5/8 ”
5/8
3/4 ”
13/16 ”
7/8 ”
15/16 ”
1”
1-1/16 ”
1-1/8 ”
1-1/4 ”
Price each
14.27
14.27
14.43
15.70
18.13
15.48
18.59
18.59
22.03
22.03
4527226 03420024
4527227 03420028
4527228 03420032
4527229 03420034
4527230 03420036
4527231 03420038
4527232 03420040
4527233 03420042
4527234 03420044
4527235 03420046
4527236 03420048
4527237 03420050
4527238 03420052
4527239 03420054
4527240 03420056
4527241 03420058
4527242 03420060
4527243 03420062
4527244 03420064
3/8 in 83 20.19
7/16 in 83 20.19
1/2 in 83 18.61
9/16 in 83 18.61
5/8 in 83 20.55
11/16 in 83 21.59
3/4 in 83 21.59
13/16 in 83 22.47
7/8 in 83 22.47
15/16 in 83 25.19
1 in 83 25.81
1-1/16 in 83 28.71
1-1/8 in 83 30.73
1-3/16 in 83 27.83
1-1/4 in 83 29.67
1-5/16 in 83 29.67
1-3/8 in 83 31.69
1-7/16 in 83 31.69
1-1/2 in 83 32.57
1/2” drive spark plug bi-hex sockets
Chrome vanadium steel sockets 1/2” drive with a high chrome finish to ISO 11168.
Price Order Code Size each
2014271 14 mm 3.93
2014272 16 mm 3.97
2014273 21 mm 3.99
425
136905
136904
10195
10183
137360
137359
10185