Page 442 - Buck & Hickman Industrial Supplies 2016
P. 442
Socketry 1/2” Square Drive
Sockets AF
Series 50a A\F Hex. Sockets - 1/2 in Sq Drive
1/2” square drive
Bi-hexagon
ASME B 107.1, Fed. Spec. GGG-W-641, SAE AS 954-E (test loads)
HPQ® high performance steel
Chrome plated
Equipped with AS-Drive (Anti-Slip Drive)
Deep Sockets
1/2” Drive 6 Point Deep Socket
Manufactured from Chrome Vanadium steel. Hexagonal deep socket. Conforms to DIN3122 and DIN3123.
1/2” drive deep bi-hex sockets Metric
Manufactured from chrome vanadium steel and with
a high chrome finish. These sockets feature an OGV profile for when tightening torque is applied to the sides rather than to the angles of the nut. Overall length
79mm. Price
Order Code
2521563
2521564
2521565
2521566
2521567
2521568
2521569
2521570
2521571
2521572
2521573
2521574
2521575
Socket Size
12 mm
Price each
4.50
13 mm 4.50
Order Code
2517454
2014615
2014616
2014617
2014618
2014619
2014620
2014621
2014622
2014623
2014624
2014625
2014626
2014627
2014628
2014629
Size each
10 mm 6.85
12 mm 7.12
13 mm 7.30
14 mm 7.30
15 mm 7.30
16 mm 7.30
17 mm 7.30
18 mm 7.65
19 mm 7.65
21 mm 8.50
22 mm 9.42
23 mm 9.42
24 mm 10.16
27 mm 10.69
30 mm 13.18
32 mm 13.18
Order Code Part Number
4527205 03410024
4527207 03410028
4527208 03410032
4527209 03410034
4527210 03410035
4527211 03410036
4527213 03410038
4527214 03410040
4527215 03410041
4527216 03410042
4527217 03410044
4527218 03410046
4527219 03410048
4518181 03410050
4527220 03410052
4527221 03410054
4518182 03410056
4527222 03410058
4527223 03410060
4527224 03410062
1620661 03410064
Sockets Whitworth
Price Size each
3/8 in 6.19
7/16 in 6.60
1/2 in 6.19
9/16 in 7.13
19/32 in 7.30
5/8 in 6.95
11/16 in 7.38
3/4 in 7.38
25/32 in 8.17
13/16 in 8.24
7/8 in 8.42
15/16 in 8.91
1 in 9.54
1-1/16 in 10.57
1-1/8 in 11.22
1-3/16 in 11.51
1-1/4 in 12.08
1-5/16 in 15.18
1-3/8 in 16.92
1-7/16 in 19.17
1-1/2 in 19.33
14 mm
17 mm
19 mm
21 mm
22 mm
24 mm
27 mm
30 mm
32 mm
34 mm
36 mm
4.50
4.95
5.60
6.15
6.45
7.17
7.75
10.80
12.50
16.15
17.80
1/2” drive deep hex sockets Metric
Manufactured from chrome vanadium steel and with
a high chrome finish. These sockets feature an OGV profile for when tightening torque is applied to the sides rather than to the angles of the nut.
Overall length 79mm.
1/2” drive deep bi-hex sockets Metric
Facom sockets with an OGV profile use a succession of curves instead of the flats found in conventional sockets. This results in the torque being transmitted through the fastener flats instead of the corners therefore eliminating stress in the fastener corner. Overall length 77mm.
1⁄2” drive bi-hex sockets Whitworth
Chrome vanadium steel. Manufactured to B34006 and DIN3124
Order Code
2517455
2014708
2014709
2014711
2014713
2014714
2014715
2014716
2014717
2014718
2014719
2014720
Size
10 mm
12 mm
13 mm
15 mm
17 mm
18 mm
19 mm
21 mm
22 mm
24 mm
27 mm
30 mm
Price each
7.38
7.66
7.86
7.86
7.86
8.23
8.23
9.16
10.14
10.91
11.51
14.18
Order Code Part Number
040227 S.12LA
040228 S.13LA
040229 S.14LA
040230 S.15LA
040231 S.16LA
040232 S.17LA
040233 S.18LA
040234 S.19LA
040235 S.21LA
040236 S.22LA
040238 S.23LA
040239 S.24LA
040240 S.26LA
040241 S.27LA
040242 S.28LA
040243 S.29LA
040244 S.30LA
040245 S.32LA
Size
12 mm
13 mm
14 mm
15 mm
16 mm
17 mm
18 mm
19 mm
21 mm
22 mm
23 mm
24 mm
26 mm
27 mm
28 mm
29 mm
30 mm
32 mm
Price each
12.01
12.31
12.31
12.31
12.31
12.31
12.90
12.90
14.34
15.91
15.91
17.10
18.01
18.01
19.99
22.19
22.19
22.19
Order Code
248860
248861B
248862
248863
248864
248865
248866
248867
248868
248869
248870
Price Whitworth Size each
1/8” 4.46
3/16” 7.84
1/4” 7.84
5/16” 7.84
3/8” 8.95
7/16” 9.00
1/2” 9.00
9/16” 9.20
5/8” 9.60
11/16” 10.70
3/4” 11.11
424
136899
10194
136901 32656
136903
136902