Page 441 - Buck & Hickman Industrial Supplies 2016
P. 441

Socketry 1/2” Square Drive
Sockets AF
1/2” Hexagonal 6 Point Sockets
1⁄2” drive bi-hex sockets AF
Price Chrome vanadium steel. Manufactured to B34006 and
1/2” drive bi-hex sockets AF
Facom Sockets with an OGV profile use a succession
Order Code Driver Size
2525564 1/2 in
2525570 1/2 in
2525574 1/2 in
2525567 1/2 in
2525575 1/2 in
2525571 1/2 in
2525565 1/2 in
2525576 1/2 in
2525572 1/2 in
2525568 1/2 in
2525573 1/2 in
2525577 1/2 in
2525559 1/2 in
2525563 1/2 in
2525562 1/2 in
2525560 1/2 in
2525561 1/2 in
2525776 1/2 in
2525777 1/2 in
AF Size, Imperial each
3/8 2.08
7/16 2.08
1/2 2.08
9/16 2.08
19/32 2.08
5/8 2.08
21/32 2.08
11/16 2.08
3/4 2.80
25/32 2.80
13/16 2.80
7/8 2.80
15/16 3.28
31/32 3.92
1 3.92
1-1/16 4.14
1-1/8 4.98
1-3/16 4.98
1-1/4 4.98
DIN3124
Order Code AF Size, Imperial
248722 1/2”
248723 9/16”
248724 5/8”
248725 11/16”
248726 3/4”
248728 7/8”
248729 15/16”
248730 1”
248731 1-1/16”
248732 1-1/8”
248733B 1-3/16”
of curves instead of the flats found in conventional Price sockets. This results in the torque being transmitted each through the fastener flats instead of the corners
3.31 therefore eliminating stress in the fastener corner. 248721B 7/16” 3.31
248720 3/8”
3.31 Order Code Part Number
Price AF Size, Imperial each
3.31 1240792
3.31 1240868
3.83 1240690
3.71 1240875
5.50 1240732
5.08 2003369
4.62 2003361
4.85 2003366
5.70 1240775
6.50 2003344
S.3/8
S.7/16
S.1/2
S.9/16
S.19/32
S.5/8
S.21/32
S.3/4
S.25/32
S.13/16
3/8 “ 6.08
7/16 “ 6.08
1/2 “ 6.08
9/16 “ 6.28
19/32 “ 6.28
5/8 “ 6.28
21/32 “ 6.56
3/4 “ 6.56
25/32 “ 7.05
13/16 “ 7.05
7/8 “ 7.92
15/16 “ 7.92
1“ 7.94
1 1/16 “ 9.10
1-1/8 “ 9.10
1-3/16 “ 9.68
1-1/14 “ 10.07
2003371 S.7/8
2003350 S.15/16
2003329 S.1P
2003330 S.1P1/16
2003333 S.1P1/8
2003335 S.1P3/16
2003332 S.1P1/4
1/2” drive hex sockets AF
Facom Sockets with an OGV profile use a succession of curves instead of the flats found in conventional sockets. This results in the torque being transmitted through the fastener flats instead of the corners therefore eliminating stress in the fastener corner.
1/2” drive bi-hex sockets AF
Manufactured from chrome vanadium steel and with
a high chrome finish. These sockets feature an OGV profile for when tightening torque is applied to the sides rather than to the angles of the nut.
Price Order Code AF Size, Imperial each
2014030 3/8 “
2014665 7/16 “
2014666 1/2 “
2014671 9/16 “
3.70
3.70
3.70
3.78
“ 3.78
3.78
“ 3.98
“ 3.98
3.98
“ 4.29
“ 4.29
4.81
“ 4.81
“ 4.81
5.23
Order Code Part Number
1240793 S.3/8H
1240872 S.7/16H
2003338 S.1/2H
2003374 S.9/16H
1240733 S.19/32H
2003370 S.5/8H
1240759 S.21/32H
2003341 S.11/16H
2003367 S.3/4H
1240776 S.25/32H
2003372 S.7/8H
2003351 S.15/16H
1240820 S.31/32H
1240706 S.1P3/16H..
1240695 S.1P1/4H
Price 2014672 19/32
AF Size each
3/8 5.52
7/16 5.52
1/2 5.52
9/16 5.71
19/32 5.71
5/8 5.71
21/32 5.96
11/16 6.20
3/4 5.96
25/32 6.41
7/8 7.20
15/16 7.20
31/32 7.20
1.3/16 8.80
1-1/4 9.15
2014673 5/8 “
2014667 21/32
2014674 11/16
2014675 3/4 “
2014668 25/32
2014676 13/16
2014677 7/8 “
2014678 15/16
2014669 31/32
2014679 1“
2014680 1-1/16 “ 5.69
2014681 1-1/8 “ 6.08
2014670 1-3/16 “ 6.08
2014682 1-1/4 “ 6.74
423
136895 196866
136897 136896
136898


































































































   439   440   441   442   443