Page 440 - Buck & Hickman Industrial Supplies 2016
P. 440

Socketry 1/2” Square Drive
Sockets Metric
1/2” Drive Bi-Hex Sockets Metric
Chrome vanadium steel. Manufactured to DIN3124.
1/2” drive bi-hex sockets Metric
1/2” drive bi-hex sockets Metric
Facom Sockets with an OGV profile use a succession of curves instead of the flats found in conventional sockets. This results in the torque being transmitted through the fastener flats instead of the corners therefore eliminating stress in the fastener corner.
Order Code
248698
248700
248701
248702
248703
248704
248705
248706
248707
248708B
248709
248710B
248711
248712
248713
248714
248735
248715
248716
248717
248718
248719
2521539
2521540
Size Metric
8 mm
10 mm
11 mm
12 mm
13 mm
14 mm
15 mm
16 mm
17 mm
18 mm
19 mm
20 mm
21 mm
22 mm
23 mm
24 mm
25 mm
26 mm
27 mm
28 mm
30 mm
32 mm
34 mm
36 mm
Price Manufactured from chrome vanadium steel and with each a high chrome finish. These sockets feature an OGV
3.22 profile for when tightening torque is applied to the sides
3.22
3.31
rather than to the angles of the nut.
Order Code Size
Price
each Order Code Part Number
Price Size each
8 mm 5.21
9 mm 5.21
10 mm 5.21
11 mm 5.42
12 mm 5.42
13 mm 5.42
14 mm 5.66
15 mm 5.66
16 mm 5.66
17 mm 5.65
18 mm 5.65
19 mm 5.65
20 mm 5.75
21 mm 6.07
22 mm 6.52
23 mm 6.83
24 mm 6.83
25 mm 7.42
26 mm 7.42
27 mm 8.14
28 mm 8.63
29 mm 8.94
30 mm 8.94
31 mm 8.94
32 mm 9.88
34 mm 11.12
3.33 2014642 3.37 2014643 3.37 2014644 3.37 2014645 3.43 2014646 3.66 2014647 3.66 2014648 4.02 2014649 3.68 2014650 3.77 2014651 3.80 2014652 3.92 2014653 3.94 2014654 4.36 2014655 4.59 2014656 4.31 2014657 4.59 2014658 4.70 2014659 5.31 2014660 6.90 2014661 7.60 2014662
8 mm
9 mm
10 mm
11 mm
12 mm
13 mm
14 mm
15 mm
16 mm
17 mm
18 mm
19 mm
20 mm
21 mm
22 mm
23 mm
24 mm
26 mm
27 mm
28 mm
29 mm
3.45 040182 3.45 040183 3.45 040184 3.45 040185 3.45 040186 3.45 040187 3.75 040189 3.59 040190 3.59 040191 3.73 040192 3.73 040193 3.92 040194 3.79 040195 4.20 040197 4.31 040198 4.51 040199 4.51 040200 4.92 040201 5.37 040202 5.70 040203 5.91 040204 5.91 040205 6.25 040206
Price 040207 each 040208
S.8
S.9
S.10
S.11
S.12
S.13
S.14
S.15
S.16
S.17
S.18
S.19
S.20
S.21
S.22
S.23
S.24
S.25
S.26
S.27
S.28
S.29
S.30
S.31
S.32
S.34
2014663 30 mm
2014664 32 mm
Order Code Part Number
2018554 03010008
2018555 03010009
2018556 03010010
2018557 03010011
2018558 03010012
2018559 03010013
2018560 03010014
2018561 03010015
2018562 03010016
2018563 03010017
2018564 03010018
2018565 03010019
2018566 03010020
2018567 03010021
2018568 03010022
2018569 03010023
2018570 03010024
2018571 03010025
2018572 03010026
2018573 03010027
2018574 03010028
2018575 03010030
2018576 03010031
2018577 03010032
2018578 03010034
Size
8 mm
6.98
040226
50 series sockets
1/2” square drive
Bi-hexagon
DIN 3124/ISO 2725-1, E DIN EN 3709, ASME B 107.5M HPQ® high performance steel
Chrome plated
Equipped with AS-Drive (Anti-Slip Drive)
9 mm 7.20
10 mm 5.84
11 mm 6.32
12 mm 6.14
13 mm 5.84
14 mm 6.32
15 mm 6.66
16 mm 6.76
17 mm 6.84
18 mm 7.38
19 mm 6.84
20 mm 8.16
21 mm 8.16
22 mm 7.68
23 mm 9.22
24 mm 8.24
25 mm 10.80
26 mm 10.26
27 mm 10.54
28 mm 11.84
30 mm 10.80
31 mm 14.40
32 mm 10.54
34 mm 16.94
422
10167 26559
136891
136892


































































































   438   439   440   441   442