Page 439 - Buck & Hickman Industrial Supplies 2016
P. 439

Socketry 1/2” Square Drive
Sockets Metric
1/2” drive hex sockets Metric
Facom Sockets with an OGV profile use a succession of curves instead of the flats found in conventional sockets. This results in the torque being transmitted through the fastener flats instead of the corners therefore eliminating stress in the fastener corner.
52 series sockets
1/2” square drive
Single hex
DIN 3124/ISO 2725-1, ASME B 107.5M, E DIN EN 3709 (test loads)
HPQ® high performance steel
Chrome plated
Equipped with AS-Drive (Anti-Slip Drive)
1/2” Drive Non-Slip Sockets
• Manufactured from Chrome-molybdenum steel and subject to special heat treatment
• Unique non-slip design will not cause rounding off corners and can be used to even drive a nut 70% rounded off
• For Metric system the socket will also drive 1mm smaller regular metric fasteners. For example, the 19mm socket can be used on an 18mm fastener.
Order Code Part Number
2003373 S.8H
2003375 S.9H
2003339 S.10H
2003342 S.11H
2003343 S.12H
2003346 S.13H
2003349 S.14H
2003355 S.15H
2003356 S.16H
2003357 S.17H
2003358 S.18H
2003359 S.19H
2003360 S.20H
2003362 S.21H
2003363 S.22H
2003364 S.23H
2003365 S.24H
1240779 S.25H
1240781 S.26H
1240783 S.27H
1240786 S.28H
1240788 S.29H
1240818 S.30H
1240825 S.31H
1240828 S.32H
2003368 S.34H
Price Size each
Order Code Part Number
Price Size each
5.51 2018579
5.53 2018580
5.51 2018581
5.51 2018582
5.51 2018583
5.51 2018584
5.75 2018585
5.75 2018586
5.75 2018587
5.97 2018588
5.97 2018589
5.97 2018590
6.08 2018591
6.41 2018592
6.89 2018593
7.22 2018594
7.22 2018595
7.85 2018596
7.85 2018597
8.60 2018598
9.12 2018599
9.45 2018600
9.86 2018601
9.45 2018602
03030008
03030009
03030010
03030011
03030012
03030013
03030014
03030015
03030016
03030017
03030018
03030019
03030020
03030021
03030022
03030023
03030024
03030025
03030026
03030027
03030028
03030030
03030032
03030034
6.58 • For SAE system,the socket will also drive the comparable size of regular metric fasteners. For
6.80 example the 11/16” socket can be used on a 17mm 5.74 fastener.
6.24 • Conform to DIN,BS and ANSI Standards
• Matt Stain Finish
6.06 • With black colour ring
5.70 Price
Order Code Size each
8 mm
9 mm
10 mm
11 mm
12 mm
13 mm
14 mm
15 mm
16 mm
17 mm
18 mm
19 mm
20 mm
21 mm
22 mm
23 mm
24 mm
25 mm
26 mm
27 mm
28 mm
29 mm
30 mm
31 mm
8 mm
9 mm
10 mm
11 mm
12 mm
13 mm
14 mm
15 mm
16 mm
17 mm
18 mm
19 mm
20 mm
21 mm
22 mm
23 mm
24 mm
25 mm
26 mm
27 mm
28 mm
30 mm
32 mm
34 mm 15.01
6.14 2525401 6.40 2525402 6.46 2525403 6.66 2525404 7.28 2525405 6.84 2525406 8.24 2525407 7.98 2525408 7.28 2525409 9.22 2525410 8.24 2525411
10 mm 3.42
11 mm 3.42
12 mm 3.42
13 mm 3.42
14mm 3.42
15 mm 3.42
16 mm 3.62
17 mm 3.62
18 mm 3.62
19 mm 3.62
20 mm 3.96
21 mm 3.96
22 mm 4.14
24 mm 5.02
27 mm 5.98
30 mm 7.04
32 mm 7.42
10.62 2525412
10.36 2525413
10.18 2525414
11.68 2525415
10.54 2525416
10.80
2525417
32 mm 10.02
34 mm 11.76
1/2” Drive Spherical Sockets
• Manufactured from Chrome-molybdenum steel and subjetc to special heat treatment
• Spherical Sockets allow the user to work on 12 Point, Spline, Square, 6 Point, Star Drive and even 6 point 50% rounded off nuts. • Conform to DIN, BS and ANSI Standards
• Matt Stain Finish
• With grey colour ring
Order Code Size
2525384 10 mm
2525385 11 mm
2525386 12 mm
2525387 13 mm
2525388 14mm
2525389 15 mm
2525390 16 mm
2525391 17 mm
2525392 18 mm 3.62
Price
each Order Code Size each
Price
3.42 2525393 3.42 2525394 3.42 2525395 3.42 2525396 3.42 2525397 3.42 2525398 3.62 2525399 3.62 2525400
19 mm 3.62 20 mm 3.96 21 mm 3.96 22 mm 4.14 24 mm 4.92 27 mm 6.08 30 mm 7.04 32 mm 7.04
421
136886
10184
165039
165036


































































































   437   438   439   440   441