Page 438 - Buck & Hickman Industrial Supplies 2016
P. 438
Socketry 3/8” Square Drive | Socketry 1/2” Square Drive
3/8” Drive Sets
Sockets Metric
IN 30 LKM Screwdriver Bit Socket Set 3/8” 10
Pieces
• For in-hex screws (INBUS®), short and long
• In plastic case
• Dimensions: 200 x 120 x 38 mm
• INBUS® = reg. trademark of Ruia Global Fasteners AG, 41462 Neuss
Contents:
Screwdriver bit sockets 3/8” 4, 5, 6, 8 and 10mm Screwdriver bit sockets 3/8” long 4, 5, 6, 8 and 10mm
Price Order Code each
4534974 118.11
ITX 30 TX-015 Screwdriver Bit Socket Set 3/8” 15 Pieces
• For protruding and recessed TORX® screws
• In plastic case
• Dimensions: 200 x 120 x 38 mm
• TORX® = reg. trademark of Acument Intellectual Properties, LLC. USAT
Contents:
Screwdriver bit socket 3/8” Torx T20, T25, T27, T30, T40, T45 and T50
Socket 3/8” Torx E5, E6, E7, E8, E10, E11, E12 and E14
Price Order Code each
2557267 177.85
1/2” Drive 6 Point Socket
Manufactured from Chrome Vanadium steel. Hexagonal socket. Conforms to DIN3122 and DIN3123.
1/2” drive hex sockets Metric
Manufactured from chrome vanadium steel and with
Order Code
2521541
2521542
2521543
2521544
2521545
2521546
2521547
2521548
2521549
2521550
2521551
2521552
2521553
2521554
2521555
2521556
2521557
2521558
2521559
2521560
2521561
2521562
Socket Size
8 mm
10 mm
11 mm
12 mm
13 mm
14 mm
15 mm
16 mm
17 mm
18 mm
19 mm
20 mm
21 mm
22 mm
23 mm
24 mm
25 mm
26 mm
27 mm
28 mm
30 mm
32 mm
a high chrome finish, these sockets feature an OGV Price profile for when tightening torque is applied to the sides each rather than to the angles of the nut.
2.30 Price 2.30 Order Code Size each
2.30 2014683
2.30 2014684
2.30 2014685
2.30 2014686
2.30 2014687
2.30 2014688
2.30 2014689
2.30 2014690
2.65 2014691
2.85 2014692
3.50 2014693
3.25 2014694
3.45 2014695
3.60 2014696
4.25 2014697
4.60 2014698
4.60 2014699
5.00 2014700
5.30 2014701
5.50 2014702
8 mm 3.67
9 mm 3.67
10 mm 3.67
11 mm 3.67
12 mm 3.67
13 mm 3.67
14 mm 3.83
15 mm 3.83
16 mm 3.83
17 mm 3.98
18 mm 3.98
19 mm 3.98
20 mm 4.05
21 mm 4.29
22 mm 4.59
23 mm 4.81
24 mm 4.81
25 mm 4.81
26 mm 5.25
27 mm 5.73
2014703 28 mm 6.08
2014704 29 mm 6.30
2014705 30 mm 6.30
2014706 32 mm 6.67
2014707 34 mm 7.83
420
6768 6750
32654
136884