Page 437 - Buck & Hickman Industrial Supplies 2016
P. 437

Socketry 3/8” Square Drive
3/8” Drive Sets
Socket Set 3/8” + 1/4”, 50 pcs
• Tool set for general industrial and automotive applications
• 3/8” and 1/4” sockets for protruding and recessed TORX® screws
• With robust lever-change reversible ratchets, with push-button release
• In sheet steel case with Check-Tool insert
• Dimensions: 320 x 210 x 55 mm
• TORX® = reg. trademark of Acument Intellectual Properties, LLC. USA
Socket 1/4” 4, 5, 5.5, 6, 7, 8, 9, 10, 12, 13 mm Socket 1/4” TORX E5, E6, E7, E8, E10 Reversible ratchet 1/4” 127 mm
Universal extension 1/4” 55 mm
Extension 1/4” 148 mm
Socket 3/8” 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22 mm
Socket 3/8” TORX E11, E12, E14
Screwdriver bit socket 3/8” TORX T45, T50 Reversible ratchet 3/8” 200 mm
Universal extension 3/8” 76 mm
Extension 3/8” 125 mm
Screwdriver bit 1/4” TORX T10, T15, T20, T25, T27, T30, T40
Bit holder 1/4”
Adaptor 1/4-1/4”
Adaptor 1/4-3/8”
Driving handle 1/4”
Bit adaptor 1/4”-1/4”
Price Order Code each
2557296 489.01
46pc 40/45/36/12 Square Drive Socket set
1/4” and 3/8” square drives
48 pieces, in sturdy sheet steel case and foam Sockets, 1/4”: 4, 4.5, 5, 5.5, 6, 7, 8, 9mm
Sockets, 3/8”: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22mm
Socket with rubber insert, 1/2”: 16mm - 5/8” Screwdriver bits: PH1, PH2, PH3, PZ2
Screwdriver bits: 0.5 x 3mm, 0.6 x 3.5mm, 0.8 x 4mm, 1.0 x 5.5mm, 1.2 x 6.5mm, 1.6 x 8mm
Hex screwdriver bits: 3, 4, 5, 6, 8mm
1/4” Ratchet
3/8” Ratchet
Extension, 3/8”: 76mm, 240mm
Extension, 1/4”: 150mm
1/4” Universal joint
3/8” Universal joint
1/4” Drive handle
3/8” Sliding T-handle
1/4” Bit holder
3/8” Bit holder
431 Adapter
4pc 3/8” drive torx ® bit set
A 4pc set contained on a metallic socket rail.
Set consists of :-
3/8” Square Drive Torx® Bits T40, T45,T50,T55
Order Code
2014822
17pc 3/8” drive Torx socket and tamperproof bit set
Professional quality 3/8” sq drive Torx socket and Price tamperproof bit set. Manufactured from high grade S2 each chrome vanadium steel, supplied in a blow moulded
plastic box. 21.07 Contents:
Torx sockets E6, E7, E8, E10, E12, E14, E16
Insert bits T10, T15, T20, T25, T30, T40, T45, T50, T55 Bit holder
Price Order Code each
215670 31.15
9pc 1/4” - 3/8” drive hex driver set
A 9pc set complete with a metallic socket rack.
Set consists of:-
1/4” Hex driver sockets 3,4,5,6mm 3/8” Hex driver sockets 7,8,9,10,12mm
Order Code
24 piece tamperproof Torx bit set
Price Professional quality tamperproof Torx bit set.
each
Manufactured from high grade S2 chrome vanadium steel, supplied in a blow moulded plastic box. Contents:
Inserts bits 10mm x 75mm T10, T15, T20, T25, T27, T30, T40, T45, T50, T55, T60
10mm x 30mm T10, T15, T20, T25, T27, T30, T40, T45, T50, T55, T60
Bit holders 3⁄8”” sq drive, 1⁄2”” sq drive
Price Order Code each
215669 39.77
ITX 30 PM Screwdriver Bit Socket Set 3/8” 7
Pieces
• For recessed TORX® screws
• In plastic case
• Dimensions: 200 x 120 x 38 mm
• TORX® = reg. trademark of Acument Intellectual Properties, LLC. USA
Contents:
Screwdriver bit socket 3/8” Torx T20, T25, T27, T30, T40, T45 and T50
Price Order Code each
4534990 93.22
2013993 24.54
13pc 1/4”, 3/8” & 1/2” drive Torx socket set
A 13pc set complete with a metallic socket rack.
Set comsists of:-
1/4” Torx® Sockets E4,E5,E6,E7,E8 3/8” Torx® Sockets E10,E12,14,E16 1/2” Torx® Sockets E18,E20,E22,E24
Order Code
Price each
2013994 27.69
Order Code
2536056
Price each
349.05
419
10398
40567
136883
136882
136881
6765
132211
132212


































































































   435   436   437   438   439