Page 436 - Buck & Hickman Industrial Supplies 2016
P. 436
Socketry 3/8” Square Drive
3/8” Drive Sets
Zyklop Ratchet Socket Set 3⁄8” Drive
The most popular revolutionary Zyklop ratchets, sockets & accessories range is offered in highest quality set cases. Robust powder coated steel cases feature elastomer anti-slip pads to protect surfaces. The high density tools control foam trays securely hold the tool selection & clearly shows any missing tools. The tray can be conveniently taken out & used in cabinets.
Set
Contents Price
61pc 3/8” drive metric socket set
A 61piece square drive socket set packaged in a case with metal clasps, it also converts into a modular storage system for use in roller cabinets.
Set consists of :-
3/8” Hex 12 point sockets 6,7,8,9,10,11,12,13,14,15,16 ,17,18,19,20,21,22,23,24mm
3/8” 6 point long sockets 8,9,10,11,12,13,14,15,17,19mm
3/8” Hex driver sockets 3,4,5,6,7,8,10mm
3/8” Torx® sockets T8,T10,T15,T20,T25,T27,T30,T40 ,T45,T50
3/8” Pozidriv® sockets PZ1,PZ2,PZ3
3/8” Phillips® sockets PH1,PH2,PH3
3/8” Spark plug sockets 16mm,21mm
3/8” Ratchet
3/8” Extensions 75mm and 250mm
3/8” Coupler
3/8” Universal joint
3/8” “T” Handle
Price Order Code each
2013998 121.40
59 Piece 3/8” Drive Unisocket Set
A Unique designed socket set “Exclusive” only to Roebuck. A versatile tool set for all Engineers, Mechanics and MRO Maintenance Engineers.
Features:
17 Non Slip Sockets 8-24mm allowing you to work
on fasteners up to 70% rounded off. It will also drive sockets 1mm smaller, for example a 19mm socket will drive an 18mm fastener.
17 Spherical Sockets 8-24mm, allowing you to work on 12 point, Spline, Square, 6 Point, Star Drive, and 6 point up to 50% rounded off.
Accessories include an Ergonomic 90 teeth quick release ratchet, extensions, Universal joint, Bit adapter and 19 bits .
All Sockets are manufactured from Chrome-Vanadium Steel, specially heat treated and finished in a highly polished mirror finish, and conform to DIN, BS, and ANSI Standards.
All Sockets are colour ringed for easy identification between non slip and spherical types.
Full Set Content listing:
1 X 3/8” Drive 90 Teeth Ergonomic Quick Release Ratchet Handle
1 X 3/8” Drive Extension Bar 125mm
1 X 3/8” Drive Extension T-Bar 250mm
17 x 3/8” Drive Spherical Sockets 10,11,12,13,12,15,16, 17,18,19,20,21,22,23,24mm
18 x 3/8” Drive Non-Slip 10,11,12,13,12,15,16,17,18,19 ,20,21,22,23,24mm
1 x 3/8” Drive Universal Joint
2 x 3/8” Drive Bit Adaptor
8 Torx Bits 30mm long T20,T25,T27,T30,T40,T50,T55 6 x Hex Bits 30mm Long 5,6,7,8,10,12mm
5 x XZN Bits 30mm Long 5,6,8,10,12mm
Price Order Code each
1641234 100.85
Order Code Quantity
2527418 43
Set Contents Range
8000 B 1 x 3/8 in x199.0 - 800/1 Z 1 x 1.0x5.5x25 - 840/1 Z Hex-Plus 1 x 3.0x25 - 1 x 4.0x25 - 1 x 5.0x25 - 1 x 6.0x25 - 1
x 8.0x25 - 1 x 10.0x25 - 851/1 Z PH 1 x PH 2x25 - 1 x PH 3x25 - 855/1 Z PZ 1 x PZ 2x25 - 1 x PZ 3x25 - 867/1 Z TORX« BO 1 x TX 10x25 - 1 x TX 15x25 - 1 x
each
207.94
58pc 3/8” drive J.451EP metric socket set
A 3/8in square drive Socket Set containing 12 point standard & 6 point long sockets 7 to 24mm. Also included in the set are 125mm and 250mm extensions, sliding tee, universal joint, sped brace, hinged handle, 1/4” & 5/16” spring-clip bit holders, flexible extensions, Hexagon Bit Sockets: 3, 4, 5, 6, 7, 8, 10mm. Pozidrive bits: PZ1, 2,3,4,. Slotted bits: 5.5,6.5,8, & 10 mm. Palm control 72 tooth ratchet and ratchet attachment. All contained in a sturdy Metal Carry Case.
Socket sizes: 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24mm 12 point standard socket
7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24mm 6 point long socket.
Price Order Code Part Number Number of Pieces each
1238969 J.451EP 58 670.68
418
136877
10384
136880
187599