Page 435 - Buck & Hickman Industrial Supplies 2016
P. 435
Socketry 3/8” Square Drive
3/8” Drive Sets
Socket Set 3/8” 26 pcs Hex IN-IS-PH
• With forged, tempered hexagon UD profile sockets, hand-operated
• With accessories made from GEDORE vanadium steel 31CrV3
• Set U-3 with fine toothed, dial change ratchet
• Set U-10 with reversible with lever change ratchet • In GEDORIT blue sheet steel case
• Dimensions: 320 x 210 x 55 mm
Contents:
Socket 3/8” hex 6, 7, 8, 9, 10, 11, 13, 14, 15, 16, 17, 19 mm
Sliding T bar 3/8”
Extension 3/8” 125, 250 mm
Reversible ratchet 3/8” 200 mm
Universal joint 3/8” 51 mm
Screwdriver bit socket 3/8” 4, 5, 6, 8, 5.5x1, 8x1.2 mm Screwdriver bit socket 3/8” PH 2 and PH3
Metal case
Price Order Code each
2557268 303.62
25 piece 3⁄8”Square drive Metric and A/F Socket Set
Manufactured from chrome vanadium. Bi-Hex/12 point sockets. Supplied with blow moulded case.
22 3/8” Dr.12Pt Socket:
3/8” ,7/16” ,1/2” ,9/16” ,5/8” ,11/16” ,3/4” ,13/16” ,7/8”
33pc 3/8” drive metric and A/F socket set No.
45ma/25/8
A 33 piece HPQ quality socket set supplied in a sturdy sheet steel case with tool control foam.
Contents:
28 sockets 45 series, bi-hex; 7-22mm and 1/4” - 7/8” 1 ratchet
10,11,12,13,14,15,16,17,18,19,20,21,22mm 3 3/8” Dr.Accessories:
3/8” Dr.Extension Bar 6”/150mm
3/8” Dr.Quick Release Ratchet Handle 3/8” Dr.Universal Joint(Screw Type)
Order Code
2525770
2 extensions
1 T-handle
1 universal joint
Order Code
2018553
Part Number
96020122
Price each
310.59
Price each
68.60
SLIM SIXTY Socket Set 3/8”, 26 pcs
Contents: SLIM SIXTY Ratchet 3/8”: 60 teeth, lever change, push-button release, slim head Sockets TORX® E4 E5 E6 E7 E8 E10 E11 E12 E14 E16 E18 E20 Screwdriver bit sockets TORX® T8 T10 T15 T20 T25 T27 T30 T40 T50 Accessories: Extensions 125 mm, 250 mm Universal joint Sliding-T reducer extension 1/2” - 3/8”, 200 mm
• TORX® = reg. trademark of Acument Intellectual Properties, LLC. USA
Price Order Code each
2008506 125.15
32 piece 3⁄8”Square drive Metric and A/F Socket Set
34pc 3/8” drive J.430MU metric & A/F socket set
A 34 piece 3/8in square drive Socket Set containing 16 of metric 12 point sockets 7-24 mm and 13 of A/F 12 point sockets 1/4” - 1”. The set also includes 125 mm and 250 mm extension bars, sliding tee, universal joint and palm control 72 tooth ratchet.
Socket sizes: 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 23, 24mm
1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1”A/F
Manufactured from chrome vanadium. Bi-Hex/12 point sockets. Supplied with blow moulded case.
25-3/8” Dr.12Pt Socket:
1/4” ,5/16” ,11/32” ,3/8” ,7/16” ,1/2” ,9/16” , 5/8” ,11/16” ,3/4” ,13/16” A/F
7,8,9,10,11,12,13,14,15,16,17,18,19,21mm 7-3/8” Dr.Accessories:
3/8” Dr.Extension Bar 3”/75mm
3/8” Dr.Extension Bar 5”/125mm
3/8” Dr.Extension Bar 10”/250mm 3/8” Dr.Flexible Handle 10”/250mm 3/8” Dr.Quick Release Ratchet Handle 3/8” Dr.Speeder Handle 14”/350mm 3/8” Dr.Universal Joint(Screw Type)
Price Order Code each
2525771 92.10
Order Code Part Number
1238962 J.430MU
Price Number of Pieces each
34 291.92
417
43809
40565
187609
187608
136876
136874