Page 434 - Buck & Hickman Industrial Supplies 2016
P. 434
Socketry 3/8” Square Drive
3/8” Drive Sets
Zyklop Metal-Speed Multi-function Ratchet and Socket Set Imperial 3/8” 29pc
29 piece socket set in a clever and compact case. The 5 in 1 multi-function Zyklop speed ratchet has a fine 72 tooth mechanism (5° return angle). It’s swivel head locks in 5 positions so can be also used as
a ratchet screwdriver when using the adaptor. The quick release will work when the head is locked in any position. Manufactured using high grade steel, this ratchet is incredibly strong and also high speed due to the patented Spin Sleeves. The set also contains production strength sockets, high quality screwdriver bits, bit adaptor, extension bar and wobble adaptor. 3/8 drive zyklop speed ratchet
1/4 drive Hex sockets 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 a/f
3/8 drive extensions 76mm extension
3/8 drive extensions 200mm free running extension 3/8 drive zyklop adaptor
TZ bits PH1, PH2, PH3, PZ1, PZ2 PZ3 x50mm long Torx bits TX20, TX25, TX27, TX30, TX40 x 50mm long Hex Plusbits 3/16, 7/32. 1/4, 5/16” x 50mm long Slotted bit 1.0x5.5x50mm long
Price Order Code each
2576711 102.27
20pc 3/8” drive metric socket modular set
A 20 piece square drive socket set packaged in a modular plastic tray, it fits conveinently into a modular storage system for use in roller cabinets.
Set consists of :-
3/8” Hex 12 point sockets 7,8,9,10,11,12,13,14,15,16,1 7,18,19,20,21,22mm
3/8” Ratchet
3/8” Extensions 125mm and 250mm
3/8” Universal joint
Price Order Code each
2014512 82.47
3/8” drive metric socket set SJ.430A
Features Facoms locking system which is fitted both to the ratchet and to extensions and eliminates the risk of losing a socket.
Set includes ratchet handle, 125 and 250mm extensions and universal joint. Supplied in a heavy duty carrying case.
22pc 3/8” drive metric socket set
A 22 piece square drive socket set packaged in a case with metal clasps, it also converts into a modular storage system for use in roller cabinets.
Set consists of:-
3/8” Hex 12 point sockets 6,7,8,9,10,11,12,13,14,15,16 ,17,18,19,21,22,24mm
3/8” Ratchet
3/8” Extensions 75mm and 125mm
3/8” Socket bit holder 1/4””
3/8” Universal joint
Price Order Code each
2014000 70.62
Part Order Code Number
Number of Pieces
Kit Price Contents each
042793 SJ.430A 21
8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 26, 27mm
230.13
21 piece 3⁄8”Square drive Metric Socket Set
Manufactured from chrome vanadium. Bi-Hex/12 point sockets. Supplied with blow moulded case.
14 3/8” Dr.12Pt Socket:
25pc 45/49/19/5 Socket Drive Set
3/8” square drive
24 pieces, in sturdy sheet steel case and foam Sockets: 8, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm Socket with rubber insert: 16mm - 5⁄8”
INHEX sockets: 3, 4, 5, 6, 7, 8, 10mm
435 Ratchet
Extensions: 76mm, 240mm
Sliding T-handle
Universal joint
7
7,8,9,10,11,12,13,14,15,16,17,18,19,21mm 3/8” Dr.Accessories:
3/8” Dr.Extension Bar 3”/75mm
3/8” Dr.Extension Bar 5”/125mm
3/8” Dr.Extension Bar 10”/250mm 3/8” Dr.Flexible Handle 10”/250mm 3/8” Dr.Quick Release Ratchet Handle 3/8” Dr.Speeder Handle 14”/350mm 3/8” Dr.Universal Joint(Screw Type)
Order Code
2525769
Price each
80.55
Order Code Part Number
2018552 96020223
Price each
266.80
416
136865
201439
187607
136866
10419
136868