Page 433 - Buck & Hickman Industrial Supplies 2016
P. 433

Socketry 3/8” Square Drive
3/8” Drive Sets
3/8” drive J.420E socket set
An 3/8in square drive socket set featuring a 3/8in square drive locking ratchet a 125mm 3/8 in wobble extension bar and 18 metric OGV profile 6 point sockets. This 20 piece set comes in sturdy blow moulded case.
Socket sizes: 7, 8, 9, 10, 11, 12, 13, 14, 15, 16,17, 18, 19, 20, 21, 22, 23, 24 mm
Zyklop Metal-Push Slim Ratchet and Socket Set Metric 3/8” 29pc
29 piece socket set in a clever and compact case. The push ratchet is designed for use in confined spaces, slimmer than conventional ratchets with a longer handle for leverage. Made from chrome molybdenum for strength, precise & smooth push-through square drive with a fine 76 tooth ratchet mechanism (4.7° return angle). Unique locking function locks both the production strength sockets and square drive. The set also contains high quality screwdriver bits, bit adaptor, extension bar and wobble adaptor.
1 x 8003 B Push Ratchet; 3/8”x222.0
9 x 8790 HMB Sockets; 8.0x29.0; 10.0x29.0; 12.0x29.0; 13.0x29.0; 15.0x29.0; 16.0x30.0; 17.0x30.0; 18.0x30.0; 19.0x30.0
1 x 8794 LB Long Extension Bar; 3/8”x200.0
1 x 8794 B Short Extension Bar; 3/8”x76.0
1 x 8784 B1 Screwdriver Bit Adaptor; 1/4”x3/8”x44.0
3 x 851/1 Z PH Screwdriver Bits; PH 1x25; PH 2x25; PH 3x25
2 x 855/1 Z PZ Screwdriver Bits; PZ 1x25; PZ 2x25
6 x 867/1 Z TORX® Screwdriver Bits; TX 15x25; TX 20x25; TX 25x25; TX 27x25; TX 30x25; TX 40x25
5 x 840/1 Z Hex-Plus Screwdriver Bits; 3.0x25; 4.0x25; 5.0x25; 6.0x25; 8.0x25
Zyklop Metal-Switch Slim Ratchet and Socket Set Imperial 3/8” 29pc
29 piece socket set in a clever and compact case. The switch ratchet is designed for use in confined spaces, slimmer than conventional ratchets with a longer handle for leverage. Made from chrome molybdenum for strength with a precise & smooth fine 72 tooth ratchet mechanism (5° return angle). Switch for easy change
of direction. The set also contains production strength sockets, high quality screwdriver bits, bit adaptor, extension bar and wobble adaptor.
3/8 drive switch lever ratchet
1/4 drive Hex sockets 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 a/f
3/8 drive extensions 76mm extension
3/8 drive extensions 200mm free running extension 3/8 drive zyklop adaptor
TZ bits PH1, PH2, PH3, PZ1, PZ2x25mm long
Torx bits TX15, TX20, TX25, TX27, TX30, TX40 x 25mm
long
Hex Plusbits 5/32, 3/16, 7/32. 1/4, 5/16” x 25mm long
Price Order Code each
2576705 82.80
Order Code Part Number Number of Pieces
1238959 J.420E 20
Price each
168.16
Order Code
Price each
Zyklop Metal-Switch Slim Ratchet and Socket Set Metric 3/8” 29pc
29 piece socket set in a clever and compact case. The switch ratchet is designed for use in confined spaces, slimmer than conventional ratchets with a longer handle for leverage. Made from chrome molybdenum for strength with a precise & smooth fine 72 tooth ratchet mechanism (5° return angle). Switch for easy change
of direction. The set also contains production strength sockets, high quality screwdriver bits, bit adaptor, extension bar and wobble adaptor.
1 x 8004 B Switch Ratchet; 3/8”x222.0
9 x 8790 HMB Sockets; 8.0x29.0; 10.0x29.0; 12.0x29.0; 13.0x29.0; 15.0x29.0; 16.0x30.0; 17.0x30.0; 18.0x30.0; 19.0x30.0
1 x 8794 LB Long Extension Bar; 3/8”x200.0
1 x 8794 B Short Extension Bar; 3/8”x76.0
1 x 8784 B1 Screwdriver Bit Adaptor; 1/4”x3/8”x44.0
3 x 851/1 Z PH Screwdriver Bits; PH 1x25; PH 2x25; PH 3x25
2 x 855/1 Z PZ Screwdriver Bits; PZ 1x25; PZ 2x25
6 x 867/1 Z TORX® Screwdriver Bits; TX 15x25; TX 20x25; TX 25x25; TX 27x25; TX 30x25; TX 40x25
5 x 840/1 Z Hex-Plus Screwdriver Bits; 3.0x25; 4.0x25; 5.0x25; 6.0x25; 8.0x25
Price Order Code each
2527415 90.32
2527416 100.94
Zyklop Metal-Speed Multi-function Ratchet and Socket Set Metric 3/8” 29pc
29 piece socket set in a clever and compact case. The 5 in 1 multi-function Zyklop speed ratchet has a fine 72 tooth mechanism (5° return angle). It’s swivel head locks in 5 positions so can be also used as
a ratchet screwdriver when using the adaptor. The quick release will work when the head is locked in any position. Manufactured using high grade steel, this ratchet is incredibly strong and also high speed due to the patented Spin Sleeves. The set also contains production strength sockets, high quality screwdriver bits, bit adaptor, extension bar and wobble adaptor.
1 x 8000 B Speed Ratchet; 3/8”x199.0
9 x 8790 HMB Sockets; 8.0x29.0; 10.0x29.0; 12.0x29.0; 13.0x29.0; 15.0x29.0; 16.0x30.0; 17.0x30.0; 18.0x30.0; 19.0x30.0
1 x 8794 LB Long Extension Bar; 3/8”x200.0
1 x 8794 B Short Extension Bar; 3/8”x76.0
1 x 8784 B1 Screwdriver Bit Adaptor; 1/4”x3/8”x44.0
3 x 851/1 Z PH Screwdriver Bits; PH 1x25; PH 2x25; PH 3x25
2 x 855/1 Z PZ Screwdriver Bits; PZ 1x25; PZ 2x25
6 x 867/1 Z TORX® Screwdriver Bits; TX 15x25; TX 20x25; TX 25x25; TX 27x25; TX 30x25; TX 40x25
5 x 840/1 Z Hex-Plus Screwdriver Bits; 3.0x25; 4.0x25; 5.0x25; 6.0x25; 8.0x25
Zyklop Metal-Push Slim Ratchet and Socket Set Imperial 3/8” 29pc
29 piece socket set in a clever and compact case. The push ratchet is designed for use in confined spaces, slimmer than conventional ratchets with a longer handle for leverage. Made from chrome molybdenum for strength, precise & smooth push-through square drive with a fine 76 tooth ratchet mechanism (4.7° return angle). Unique locking function locks both the production strength sockets and square drive. The set also contains high quality screwdriver bits, bit adaptor, extension bar and wobble adaptor.
3/8 drive Push Through ratchet
1/4 drive Hex sockets 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 a/f
3/8 drive extensions 76mm extension
3/8 drive extensions 200mm free running extension
3/8 drive zyklop adaptor
TZ bits PH1, PH2, PH3, PZ1, PZ2x25mm long
Torx bits TX15, TX20, TX25, TX27, TX30, TX40 x 25mm long
Hex Plusbits
5/32, 3/16, 7/32. 1/4, 5/16” x 25mm long
Price each
Order Code
Price each
Order Code
2527417
2576708 92.53
111.56
415
201432
136864
201438
201425
201426
201433


































































































   431   432   433   434   435