Page 432 - Buck & Hickman Industrial Supplies 2016
P. 432
Socketry 3/8” Square Drive
3/8” Drive Sets
30 GMU-10 Socket Set 3/8” 17 pcs Hex 6-19
mm
• With forged, tempered hexagon (no. 30) or bi- hexagon (no. D 30) UD profile sockets, hand-operated • With accessories made from GEDORE vanadium steel 31CrV3
• Set U-3 with fine toothed, dial change ratchet
• Set U-10 with reversible with lever change ratchet
• In GEDORIT blue sheet steel case
• Dimensions: 320 x 210 x 55 mm
19pc 3/8” drive metric socket set
Features the Facom OGV® profile which is achieved by a succession of curves instead of the flats found in conventional sockets. More powerful tightening, larger contact area between socket and fastener minimises stress. Less wear, torque is transmitted through
the fastener flats instead of the corners. Increased durability, stress concentration in the corners is eliminated.
Set contains:
1 x Palm control fine tooth ratchet with 5° working arc 1 x 8,9,10,11,12,13,14,15,16,17,18,19,21,22mm Bi-Hex sockets
2 x Extensions
1 x Sliding tee
1 x Universal joint
Price Order Code each
1436599 194.13
19pc 3/8” drive socket set
Contains : -
1 x Fine Tooth Ratchet
1 x Universal Joint
1 x Sliding T – Handle
1 x 125mm & 250mm extension Bar
1 x 8,9,10,11,12,13,14,15,16,17,18,19,21,22mm socket
Price Order Code each
1278869 190.63
19pc 3/8” drive J.500 Socket Set
A 3/8in Square Drive Socket Set containing 12 point sockets 8-22 mm. Accessories include a Sliding tee, universal joint, 125 & 250 mm locking extensions, Palm control 72 tooth locking Ratchet.
The locking system can resist a socket pull off force of up to 600 Newtons, thus meaning no lost sockets when in use. The socket is simply released by pressing a button on the ratchet head.
Socket sizes: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22 mm
Order Code
Price each
Order Code Part Number
2003281 J.500
Number of Pieces
19
Price each
224.26
2557266 246.73
18pc 3/8” square drive bi-hex metric socket set
This set is easy to carry with new handle design, easy to store, fits in the drawer of most roller cabinets
and can be used as a roller cabinet module. With an anti-slip material case for durability, and quick tool identification - marking visible with or without the socket.
Set contains:
• Ratchet
• Extensions 125mm and 250mm
• Universal joint
• Bi-hex socket sizes 8-9-10-11-12-13-14-15-16-17-
18-19-21-22mm
Price Order Code each
2517343 168.67
TCS 456/16/4 MF Socketry 3/8” Metric
20 pieces, in TCS inlay
175 x 350 x 45mm
Sockets: 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22mm
Extensions: 125, 240mm
Universal joint
435 Ratchet
Order Code Item Description
2536065 TCS 456/16/4 MF 175 x 350 x 45 mm, 20 pieces
Price each
187.75
414
136860
6584
136862
136861
42846
136863