Page 428 - Buck & Hickman Industrial Supplies 2016
P. 428

Socketry 3/8” Square Drive
Hinged Handles
Sliding T-handles
Speed Braces
J.145 3/8” drive hinged handle with metal grip
A 3/8in Drive 255 mm hinged handle with stiffened joint and metal handle. Finshed in a chrome finish.
3⁄8” drive sliding T-handle
Manufactured from chrome vanadium steel. Conforms to DIN3120 and ISO1174.
Price Order Code each
248682 5.90
3⁄8” drive speed brace
Manufactured from chrome vanadium steel. Conforms to DIN3120 and ISO1174.
Price Order Code each
248688 12.50
Order Code Part Number
1238832 J.145
Price Length each
255 mm 29.79
3/8” drive hinged handle
3/8” drive sliding T-handle
Features a sliding head and is manufactured from
3/8” Square drive speed brace
Manufactured in a high chrome finish to ISO 3315 - DIN 3122 - ISO 1174-1. Features a fast rotation, and a rotating handle.
A 3/8” square drive hinged handle with stiffened joint and a chrome finish.
Order Code Part Number
1238831 J.140A
chrome vanadium steel with a high chrome finish. Price Overall length 170mm.
260 mm
Length each
Price 30.02 Order Code each
2014024 6.04
Order Code
2517360
Price each
14.97
Series 424 Flexible handle
3/8” square drive
DIN 3122/ISO 3315
2-component handle, made of impact-resistant, skydrol resistant plastic
Chrome Alloy Steel
Chrome plated
425 Sliding T-handle
3/8” square drive DIN 3122/ISO 3315 Chrome Alloy Steel Chrome plated
3/8” drive speed brace
Featuring rotating metal handle.
Order Code Part Number Length
1278987 J.115 420 mm
Net Weight
425 g
Price each
23.30
Order Code Part Number
4518201 12061010.
Length
253.5 mm
Price each
37.48
Order Code
80007193
Price Length each
165 mm 12.27
410
10760 136607
136562
10761 136818
136784
136834 136833
136831


































































































   426   427   428   429   430