Page 426 - Buck & Hickman Industrial Supplies 2016
P. 426

Socketry 3/8” Square Drive
Ratchets
J.151A 3/8” drive standard ratchet
3/8” Drive standard ratchet with 72 teeth for a 5 degree working arc.
3/8”’ Quick Release Ratchet
Socket locking/unlocking system by pushing the button Easy to use and secure
Compact head for better accessibility
Precise mechanism: 72 teeth, 5° increment
Dustproof ratchet: maintenance free and longer lifetime No discontinuation between the handle and the body for increased comfort
Palm control system, allows operator to push on the ratchet head without any risk of accidental reversal
A full & performant system (100% anti FOD&FME) with locking extensions type RC FME compliant: increased security
435 Ratchet
3/8” square drive
DIN 3122/ISO 3315
Reversible, 30 teeth
2-component handle, made of impact-resistant, skydrol resistant plastic
Price Order Code Part Number each
4527188 12111010 49.76
Order Code Part Number
1238841 J.151A
Price Length each
175 mm 37.09
Order Code
80148419
Price Part Number each
JL.171 42.08
J.161E 3/8” drive short ratchet
A 3/8in square drive short handle ratchet with 72 teeth for a 5 degree working arc. The short handle is ideal for those awkward hard to reach places.
J.171 3/8” drive palm control ratchet
A 3/8in square drive palm control ratchet with 72 teeth for a 5 degree working arc. Palm control allows the operator to push down on the head whilst avoiding accidental reversal. The locking system secures the socket to the ratchet until the button is pressed to release the socket.
Price Order Code Part Number Length each
2003271 J.171 210 mm 48.94
J.360 3/8” drive rotator ratchet
435QR Quick Release Ratchet 3/8”
Reversible, 30 teeth, with Quick Release safety lock and 2-component handle, DIN 3122/ISO 3315.
Order Code Part Number
2003270 J.161E
Price Length each
110 mm 41.28
Order Code
4527189
Part Number
12110020
Price each
46.15
J.161 3/8” drive ratchet with non slip handle
Order Code Part Number
040079 J.161
Price The 3/8in square drive rotator ratchet operates as a each standard ratchet or rotate the handle to operate the
39.44 square drive. Ideal for restricted access work. A lock on system prevents socket loss and palm control allows the user to apply pressure while avoiding accidental reversal. Available as a Rotator ratchet only, or as a set including an extension and a range of metric sockets 8, 10, 12, 13, 14, 17mm.
Price Order Code Part Number Kit Contents each
2003279 J.360PB 3/8” Rotator ratchet 48.78 only
2003278 J.360PACK 3/8” Rotator Ratchet 55.47 Pack
435QRN 3/8” QuickRelease ratchet, fine-tooth
3/8” Square drive ratchet , manufactured to DIN3122/ ISO 3315
Features a Reversible, 80 teeth ratchet with a QuickRelease safety lock which secures the socket/ accessory to the ratchet
2-component handle, made of impact-resistant, skydrol resistant plastic
Order Code Part Number
2536246 12111020
Price each
53.87
408
136182 136181
136180
136188 136183
495906
497222 42434
10757


































































































   424   425   426   427   428