Page 427 - Buck & Hickman Industrial Supplies 2016
P. 427

Socketry 3/8” Square Drive
Ratchets
435SG-QR QuickRelease ratchet
3/8” square drive
DIN 3122/ISO 3315
Reversible, 30 teeth
QuickRelease safety lock secures the socket/accessory to the ratchet
Steel handle
Zyklop Metal-Switch Slim Ratchet 3/8” Drive
Designed for use in confined spaces, slimmer than conventional ratchets with a longer handle for leverage. Made from chrome molybdenum for strength with a precise & smooth fine 72 tooth ratchet mechanism
(5° return angle). Switch for easy change of direction. Unique locking function locks both the square drive and sockets.
Price Order Code Overall Length each
80147474 222 mm 31.32
Zyklop Ratchet 3/8in
5 in 1; the fastest hand ratchet available. A brand
new design concept that delivers the 5 main ratchet functions in one tool; power, fine tooth, flex-head, swivel head & quick release. Additional features include a spin sleeve for ultra fast tightening & screwdriving facility. Highly powerful, highly versatile, this tool saves space, weight & cost.
Order Code
Price Part Number each
Order Code
2527427
Price Length each
199 mm 49.84
4518168 12110030 58.28
Hinged Handles
3/8” Square drive all steel ratchet handle
Manufactured in a high chrome finish to ISO 3315 - DIN 3122 - ISO 1174-1. The Ratchet features a 72-tooth mechanism, 5° increment, socket safety lock and a Lever reversing rotation direction display.
Price Order Code each
2517359 25.96
Zyklop Metal-Push Slim Ratchet 3/8”
Designed for use in confined spaces, the Zyklop Metal Push ratchet is slimmer than conventional ratchets and boasts a smaller head, but features a longer handle
for increased leverage. Made from full metal (chrome molybdenum) - ensuring durabilty and the longest service life. A precise & smooth push-through square drive allows easy direction changes and, uniquely, cannot be lost - thanks to being securely retained.
Also unique for a push-through ratchet is the socket or accessory locking function, for complete tool security. The innovative multi-tooth, double twin-pawl design enables a 76 fine-tooth action with a tiny return angle of just 4.7°, whilst also being immensly strong. As well as all general uses, Zyklop Metal Push is ideal for dusty environments. The “sculptured” handle provides added comfort during intensive or high torque use. Wera - Inventors of Zyklop.
3⁄8” drive hinged handle
Manufactured from chrome vanadium steel. Conforms to DIN3120 and ISO1174.
Order Code
248687
Price each
17.89
Order Code
2527426
Price Overall Length each
222 mm 41.10
3/8” Swivel Handle
Manufactured to ISO 3315 - DIN 3122 - ISO 1174-1 Smooth-action joint
Hinged handle for easier access
High Chrome finish
Series 422 Ratchet, fine tooth
3/8” square drive
DIN 3122
ISO 3315
Reversible, 60 teeth, for use in confined spaces Re-engages after a movement of 6°
2-component handle, made of impact-resistant, skydrol resistant plastic
Price Order Code Part Number each
4518167 12231011 41.16
Ergonomic bimaterial grip
Order Code Part Number
2527747 E031602
2527748 E031603
Size
200 mm
375 mm
Price each
20.76
27.70
409
10519
136411
10758
201442
201444
495902
136514
45498


































































































   425   426   427   428   429