Page 429 - Buck & Hickman Industrial Supplies 2016
P. 429
Socketry 3/8” Square Drive
Speed Braces
Extension bars
Speeder Brace
With steel handle, for greater axial power transmission, detachable palm head, working radius 85 mm, DIN 3122/ISO 3315.
3/8” drive extension bars
Order Code Part Number
040091 J.208
040092 J.209
040093 J.210
040094 J.215
040096 J.217
Length
50 mm
75 mm
125 mm
250 mm
500 mm
Price each
7.81
10.02
10.14
15.01
23.98
Series 427W Extensions with Wobble-Drive - 3/8 in Sq Drive
Swivel angle 15° each side, max. torque 80 N m.
Order Code Part Number
4527190 12100002
Extension bars
Price Length each
408 mm 59.00
Order Code Part Number
4527197 12010007
4527198 12010008
4527199 12010009
Length (in)
3 “
5 “
6 “
Price Length each
75 mm 12.46
125 mm 13.42
150 mm 15.28
3⁄8” drive extension bars
Series 427 Extensions
3/8” square drive DIN 3123/ISO 3316 Chrome Alloy Steel Chrome plated
Series 434 Extension, Flexible - 3/8”
(Right hand rotation only), maximum torque 7 N m.
Price OrderCodePartNumber DriverSize Length each
4527200 12040000 3/8 in 200 mm 24.92
Manufactured from chrome vanadium steel. Conforms to DIN3120 and ISO1174.
Order Code Length
248683 75 mm
248684 125 mm
248685 220 mm
Length (in)
3 “
5 “
9 “
Price
each Order Code Part Number Length (in)
Length
37 mm
75 mm
125 mm
150 mm
240 mm
455 mm
Price each
9.58
9.89
10.10
11.02
11.94
34.05
4.00 4527191 4.80 4527192 8.54 4527193
12010005
12010001
12010006
1.5 “
3“
5“
6“
10 “
12 “
4527194 12010002
792427 12010003.
9517499 12010004.
Series 427QR QuickRelease extensions
Zyklop Ratchet Extension 3/8in
Not just an ordinary extension, the Zyklop extensions feature a socket locking system that can be operational through choice. The patented spin sleeves allow much faster nut running by hand before final tightening by the ratchet.
3/8” drive extension bars
Manufactured from chrome vanadium steel with a high chrome finish.
Price Order Code Length each
2014800 75 mm 4.65
2014799 125 mm 5.25
2014801 250 mm 6.27
3/8” square drive
DIN 3123/ISO 3316
QuickRelease safety lock secures the socket/accessory to the extension
Chrome Alloy Steel
Chrome plated
Order Code
2527428
Length
200 mm
Price each
11.68
Order Code Part Number Length (in)
Length
75 mm
150 mm
250 mm
Price each
11.71
13.33
15.11
2018540 12011001
2018541 12011002
2018542 12011003
3 “
6 “
10 “
411
136837
136836
10759
10265 10263
136838
45505
10399
10264