Page 430 - Buck & Hickman Industrial Supplies 2016
P. 430

Socketry 3/8” Square Drive
Universal Joints
Adaptors
3⁄8” drive universal joint
Manufactured from chrome vanadium steel. Conforms to DIN3120 and ISO1174.
Price Order Code each
248686 7.90
Series 428 Universal joint
3/8” square drive DIN 3123/ISO 3316 Chrome Alloy Steel Chrome plated
3/8” to 1/4” drive adaptor
Manufactured from chrome vanadium steel with a high chrome finish.
Features a 3/8” female socket to a 1/4” male drive.
Price Order Code each
2014047 5.61
Order Code
4527202
Adaptors
Part Number
12020000
Price each
23.96
3/8” drive universal joint
Manufactured from chrome vanadium steel with a high chrome finish.
Price Order Code each
2014025 9.13
3⁄8” drive adaptors
Series 432 Adapter
3/8” socket x 1/2” plug
DIN 3123/ISO 3316
HPQ® high performance steel Chrome plated
Order Code Part Number
4527203 12030003
Manufactured from chrome vanadium steel. Conforms to DIN3120 and ISO1174.
Order Code
248689
248690
Price Adaptor Size each
3/8F x 1/4M 5.02
3/8F x 1/2M 5.69
Price Length each
31 mm 9.04
3/8” drive universal joint
Order Code Part Number
040083 J.240A
3/8” to 1/2” drive adaptor
Price Manufactured from chrome vanadium steel with a high each chrome finish.
Series 431 Adapter
3/8” socket x 1/4” plug DIN 3123/ISO 3316 Maximum torque 62Nm
18.49 Features a 3/8” female socket to a 1/2” male drive.
Price HPQ® high performance steel
Order Code each Chrome plated
2014029 6.37
Order Code Part Number
4518186 12030001.
Price Length each
28 mm 9.04
412
136845
136844
136843
136848
136847
10266
10267 10268
136849


































































































   428   429   430   431   432