Page 425 - Buck & Hickman Industrial Supplies 2016
P. 425

Socketry 3/8” Square Drive
Ratchets
3/8” drive reversible ratchet handles
Manufactured from chrome vanadium steel. Conforms to DIN3120 and ISO1174.
3/8” Drive Rotary Ratchet Handle
• Matt Satin Finish -CR-V • CR-MO Square Drive
• Ratchet -60 teeth
• Rotating function
• One way Ratchet
• L240mmxW36.30mmxH20mm
Order Code
2525455
3/8” drive hinged head ratchet
Features a 72 tooth ratchet mechanism with 5 degree increment. It has a compact and angled head for better access and It is finished in a bright chrome with an ergonomic bimaterial handle.
Manufactured to ISO315 - DIN 3122.
Price Order Code each
2014027 38.23
Order Code Item Description
248762 Standard ratchet
248681 Fine tooth ratchet
Price each
24.09
22.42
Price each
38.40
3/8” Drive Quick Release Ratchet 38 Teeth
Manufactured from Chrome Vanadium steel. Features Quick Release functionality. 38 teeth ratchet mechanism. Conforms to DIN3120 and ISO1174.
Price Order Code each
2521533 28.45
3/8” drive round head ratchet
3/8” drive long reach hinged ratchet
Features a 72 tooth ratchet mechanism with 5 degree increment, it has an angled for easy access, and longer handle for stronger untightening, this ratchet also features a socket safety lock and a lever reverse rotation direction display. It is finished in a bright chrome with an ergonomic bimaterial handle. Manufactured to ISO315 - DIN 3122.
Price Order Code each
2014026 39.18
Features a 72 tooth ratchet mechanism with 5 degree increment. It has a compact head design and is finished in a bright chrome with an ergonomic bimaterial handle. Manufactured to ISO315 - DIN 3122.
Order Code
Price each
2014798 30.00
3/8” Square Drive Ratchet Handle
3/8” Square Drive 90 tooth Reversible Ratchet Handle
Price Order Code each
2525452 32.50
3/8” drive pear head ratchet
Features a 72 tooth ratchet mechanism with 5 degree increment. It has a compact head design, it has a socket safety lock and a lever reverse rotation direction display. It is finished in a bright chrome with an ergonomic bimaterial handle.
3/8” Maintenance Free Rachet
Compact head for ease of access
Palm control system - easy reversal even with gloves or greasy hands
Dustproof, maintenance free mechanism
5° increment
Hook for working at height
Ergonomic comfort grip handle
Manufactured to ISO315 - DIN 3122.
Order Code
Price each
2014023 30.08
Price each
40.21
Order Code
2017919
Part Number
JL.161PB
407
169499
32649
136172
136176
136175
165015
136179
136178
136177


































































































   423   424   425   426   427