Page 424 - Buck & Hickman Industrial Supplies 2016
P. 424
Socketry 3/8” Square Drive
Socket Drivers
Order Code
4527159
4527160
4527161
4527162
4527163
4527164
4527165
4527166
Part Number
02500065
02500066
02500067
02500068
02500070
02500072
02500074
02500076
Price Size each
1-9/16 in
52.09
67.26
71.86
75.58
81.56
84.35
108.78
111.47
1-5/8 in
1-11/16
1-3/4 in
1-7/8 in
2 in
2-1/8 in
2-1/4 in
in
447a Imperial Ring Adaptors - 3/8 in Sq Drive
Caution! Using a crows foot on a torque wrench requires you to make an adjustment to your torque setting. Please contact Stahlwille for technical advice if unsure.
Open end crowfoot spanners metric and A/F in 3/8” drive
Manufactured to exacting standards, the plating process prevents ‘chrome flake’, a common problem found. Firstly the spanners are nickel plated and then chrome plated. This gives the tool it’s distinctive ‘matte’ look, which is intentional and it also makes the tool much easier to grip in oily environments.
Caution! Using a crows foot on a torque wrench requires you to make an adjustment to your torque setting. Please contact Stahlwille for technical advice if unsure.
Order Code
4527185
1010325
4527186
9654135
4519050
1589499
4527187
Part Number
02470016
02470020
02470024
02470028
02470032
02470034
02470036
Size
1/4 in
5/16 in
3/8 in
7/16 in
1/2 in
9/16 in
5/8 in
Price each
26.86
25.80
25.80
26.86
26.86
28.70
28.70
Price each
28.53
26.70
25.87
Crowfoots
Order Code
2018510
2018511
2018512
2018513
2018514
2018515
2018516
2018517
8083540
2018518
2018519
2018520
2018521
2018522
2018523
2018524
2018525
2018526
2018527
2018528
2018529
2018530
2018531
2018532
2018533
1390599
2018534
4527143
4527144
4527145
4527146
4527147
4527148
4527149
4527150
4527151
4527152
4527153
4527154
4518194
4527155
4527156
4527157
4527158
Part Number
02200011
02200012
02200013
02200014
02200015
02200016
02200017
02200018
02200019
02200020
02200021
02200022
02200023
02200024
02200025
02200026
02200027
02200028
02200030
02200032
02200034
02200036
02200040
02200041
02200042
02200046
02200050
02500028
02500032
02500034
02500036
02500038
02500040
02500042
02500044
02500048
02500050
02500052
02500054
02500056
02500058
02500060
02500062
02500064
Size
11 mm
12 mm
13 mm
14 mm
15 mm
16 mm
17 mm
18 mm
19 mm
20 mm
21 mm
22 mm
23 mm
24 mm
25 mm
26 mm
27 mm
28 mm
30 mm
32 mm
34 mm
36 mm
40 mm
41 mm
42 mm
46 mm
50 mm
7/16 in
1/2 in
9/16 in
5/8 in
11/16 in
3/4 in
13/16 in
7/8 in
1 in
1-1/16 in
1-1/8 in
1-3/16 in
1-1/4 in
1-5/16 in
1-3/8 in
1-7/16 in
1-1/2 in
24.77 Crow ring spanners 3/8” drive 31.49
Heavy duty open end crowfoot spanners 3/8” drive
Manufactured to exacting standards these spanners are for particularly high loadings, e.g. stainless steel screw fittings. Full use of jaws in conjunction with standard ratchets. (Supplied without ratchet). The plating process prevents ‘chrome flake’, a common problem found. Firstly the spanners are nickel plated, and then chrome plated. This gives the tool it’s distinctive ‘matte’ look, which is intentional and it also makes the tool much easier to grip in oily environments.
Caution! Using a crows foot on a torque wrench requires you to make an adjustment to your torque setting. Please contact Stahlwille for technical advice if unsure.
32.37 Manufactured to exacting standards, the plating 30.44 process prevents ‘chrome flake’, a common problem 35.33 found. Firstly the spanners are nickel plated and then
30.26 chrome plated. This gives the tool it’s distinctive ‘matte’ 39.96 look, which is intentional and it also makes the tool
much easier to grip in oily environments. Equipped with 39.96 Anti-Slip Drive (AS Drive) profile which permits high 39.96 transmission of forces to the lands of nuts and bolts 43.80 without damaging them.
40.92 Caution! Using crows rings on a torque wrench 43.80 requires you to make an adjustment to your torque 42.84 setting. Please contact Stahlwille for technical 39.62 advice if unsure.
Order Code
4527168
4527169
4527170
4527171
4527172
4527173
4527174
4527175
4527176
4527177
4527178
Part Number
02501034
02501036
02501038
02501042
02501044
02501046
02501048
02501050
02501052
02501056
02501062
Size
3/8” x 9/16 ”
3/8” x 5/8 ”
3/8” x 11/16 ”
3/8” x 13/16 ”
3/8” x 7/8 ”
3/8” x 15/16 ”
3/8” x 1”
3/8” x 1 1/16 ”
3/8” x 1 1/8 ”
3/8” x 1 1/4 ”
3/8” x 1 7/16 ”
Price each
33.08
39.06
39.50
41.60
49.94
49.94
49.94
49.94
49.94
50.56
62.32
44.83 Order Code
40.92 2018484
40.92 2018485
45.09 2018486
51.29 2018487
63.08 2018488
73.28 2018489
73.28 2018490
86.72 2018491
86.72 2018492
27.48 2018493
27.48 2018494
27.48 2018495
32.16 2018496
33.30 4527120
32.16 4527121
35.10 4527122
40.65 4527123
42.05 4527124
40.65 4527125
38.74 4527126
40.65 4527127
40.65
42.57
40.65
50.96
50.96
Part Number
02190015
02190016
02190017
02190018
02190019
02190020
02190021
02190022
02190023
02190024
02190025
02190026
02190027
02490036
02490038
02490040
02490042
02490044
02490046
02490048
02490050
Size
15 mm
16 mm
17 mm
18 mm
19 mm
20 mm
21 mm
22 mm
23 mm
24 mm
25 mm
26 mm
27 mm
5/8 in
11/16 in
3/4 in
13/16 in
7/8 in
15/16 in
1 in
1-1/16 in
Price each
48.88
44.06
44.06
44.06
43.10
45.98
45.02
45.02
49.84
44.60
51.52
45.98
52.74
46.26
46.26
46.26
46.26
45.98
46.96
46.96
46.96
406
136157
10166
PO-501179
PO-501180