Page 423 - Buck & Hickman Industrial Supplies 2016
P. 423
Socketry 3/8” Square Drive
Socket Drivers
ITX 30 Screwdriver Bit Socket 3/8” For Recessed TORX® Head Screws
• Square drive as per DIN 3120 - C 10, ISO 1174, with ball retaining groove
• Hand-operated, knurled grip
• Chrome-plated
• With pressed-in pin in GEDORE vanadium special steel, gun-metal finish
• TORX® = reg. trademark of Acument Intellectual Properties, LLC. USA
49TX series TORX® screwdriver sockets
3/8” square drive
For internal TORX® screws Chrome Alloy Steel Chrome plated
3/8” Square drive torx socket drivers
Manufactured from chrome vanadium steel, with a high chrome finish to ISO 1174-1, for use with male Torx® screws.
Price Order Code Size each
2517545 E10 3.25
2517546 E12 3.25
2517547 E14 3.25
2517548 E16 3.68
Order Code
4527107
4527108
4527109
4527110
4527111
4527112
4527113
4527114
4527115
Part Number
Price Size each
Order Code
2515783
2515784
2515785
1568812
2515787
2515788
2515789
Tip Size Torx (Recess)
T20
T25
T27
T30
T40
T45
T50
Price each
11.30
11.30
11.30
11.30
11.30
11.30
11.30
02100009 T9
02100010 T10
02100015 T15
02100020 T20
02100025 T25
02100027 T27
02100030 T30
02100040 T40
02100045 T45
10.17
10.09
10.09
10.09
10.09
10.09
10.09
10.09
10.53
45TX series TORX® sockets
3/8” square drive
For external TORX® screws HPQ® high performance steel Chrome plated
Tip Size Torx
(Protrude) each
E5 8.00
E6 8.00
E7 7.89
E8 8.00
E10 8.00
E12 7.95
E14 8.22
Price
3/8” drive torx bit sockets
49X Screwdriver Sockets, XZN® - 3/8 in Sq Drive
For tri-square socket head screws (XZN®), DIN 2324, Chrome Alloy Steel, chrome plated.
Order Code
2536048
2536049
80118426
2536051
2536052
2536053
2536054
Part Number
02270005
02270006
02270007
02270008
02270010
02270012
02270014
Facom Sockets with an OGV profile use a succession of curves instead of the flats found in conventional sockets. This results in the torque being transmitted through the fastener flats instead of the corners therefore eliminating stress in the fastener corner. Sockets are available in standard or long lengths as well as in metric or imperial sizes.
Order Code
2018549
2018550
9521747
2018551
Part Number
02060005
02060006
02060008
02060010
Price Size each
M5 9.84
M6 9.84
M8 10.82
M10 11.35
Order Code Part Number
Price Size each
1239039 JX.10 T10
1239040 JX.15 T15
1239042 JX.20 T20
1239043 JX.25 T25
1239044 JX.27 T27
1239045 JX.30 T30
1239046 JX.40 T40
1239048 JX.50 T50
1239049 JX.55 T55
13.76
13.76
13.76
13.76
13.76
13.76
14.46
14.46
14.46
447 Metric Ring Adaptors - 3/8 in Sq Drive
Caution! Using a crows foot on a torque wrench requires you to make an adjustment to your torque setting. Please contact Stahlwille for technical advice if unsure.
Order Code
2018535
2018536
2018537
2018538
2018539
Part Number
02181007
02181008
02181009
02181010
02181013
Price Size each
7 mm
8 mm
9 mm
10 mm
13 mm
26.86
26.86
27.82
27.82
28.70
405
136150
6767
10148
10149
10163
42435
136155