Page 422 - Buck & Hickman Industrial Supplies 2016
P. 422

Socketry 3/8” Square Drive
Socket Drivers
IN 30 Screwdriver Bit Socket 3/8” For In-Hex
Screws
• Acc. to DIN 7422
• Square drive as per DIN 3120 - C 10, ISO 1174, with ball retaining groove
• Hand-operated, knurled grip
• Chrome-plated
• With pressed-in pin in GEDORE vanadium special steel, manganese-phosphated
49 series INHEX sockets
3/8” square drive
For hexagon socket head screws DIN 7422
Chrome Alloy Steel
Chrome plated
2049 series INHEX sockets
3/8” square drive
Extra long
For hexagon socket head screws DIN 7422
Chrome Alloy Steel
Chrome plated
Order Code
2515777
2515778
2515779
2515780
2515781
2515782
Price Size each
Order Code
7461148
5538701
5538713
5538725
795329
2018543
2018544
Part Number
02050003
02050004
02050005
02050006
02050007
02050008
02050010
Price Size each
3 mm 8.40
4 mm 7.72
5 mm 7.72
6 mm 7.72
7 mm 8.05
8 mm 8.91
10 mm 8.64
Order Code
9122460
2018545
2018546
2018547
2018548
Part Number
02151004
02151005
02151006
02151208
02151210
Size
4 mm
5 mm
6 mm
8 mm
10 mm
Price Length each
4 mm
5 mm
6 mm
7 mm
8.14
8.14
8.14
8.14
100 mm
100 mm
100 mm
120 mm
120 mm
10.09
10.09
10.09
10.53
10.53
8 mm 8.14
10 mm 8.14
3/8” drive hex bit sockets Metric
Series 49a 3/8” drive hex bit sockets - AF
InHex sockets ideal for socket head screws. DIN 7422, manufactured from chrome alloy steel, chrome plated. The plating process prevents ‘chrome flake’, a common problem found. Firstly the sockets are nickel plated and then chrome plated. This gives the tool it’s distinctive ‘matte’ look, which is intentional and it also makes the tool much easier to grip in oily environments.
Order Code Part Number
1239019 JT.3
1239022 JT.4
2003285 JT.5
1239027 JT.6
1239031 JT.7
2003288 JT.8
1239017 JT.10
Price Size each
3/8” Square drive torx bit socket drivers
3 mm
4 mm
5 mm
6 mm
7 mm
8 mm
10 mm
10.78
10.78
10.78
10.78
10.78
10.78
11.72
Manufactured from chrome vanadium steel, with a high chrome finish to ISO 1174-1.
Order Code
Price Size each
Order Code
4527102
4527103
4527104
7461173
4527106
4518197
4518198
4518199
Part Number
02450008
02450009
02450010
02450012
02450014
02450016
02450020
02450024
Price Size each
1/8 ” 9.97
9/64 ” 10.23
5/32 ” 9.74
3/16 ” 9.50
7/32 ” 9.97
1/4 ” 9.97
5/16 ” 10.96
3/8 ” 11.32
2517541 T8 3.64
2517535 T10 3.64
2517536 T15 3.64
2517537 T20 3.64
2517538 T25 4.25
2517539 T27 4.06
2517540 T30 4.06
2517555 T40 4.44
2517556 T45 4.44
2517557 T50 4.81
2517558 T55 4.81
3/8” drive hex bit sockets AF
Order Code Part Number
1239015 JT.1/8
1239025 JT.5/32
1239020 JT.3/16
2003287 JT.7/32
1239014 JT.1/4
2003286 JT.5/16
1239021 JT.3/8
Size
1/8 ”
5/32 ”
3/16 ”
7/32 “
1/4 ”
5/16 ”
3/8 ”
Price each
11.85
11.85
11.85
11.85
11.85
11.85
12.85
404
135683 135682 6746
135684 10147
136148
10152


































































































   420   421   422   423   424