Page 421 - Buck & Hickman Industrial Supplies 2016
P. 421

Socketry 3/8” Square Drive
Deep Sockets
Hinged Sockets
Socket Drivers
3/8” Square drive pozidriv bit socket driver
Manufactured from chrome vanadium steel, with a high chrome finish to ISO 2725-1 - DIN3124 - ISO 1174-1.
46 series sockets
3/8” square drive
Extra deep
Bi-hexagon
DIN 3124/ISO 2725-1, E DIN EN 3710, E DIN EN 3709, ASME B 107.5M
HPQ® high performance steel
Chrome plated
Equipped with AS-Drive (Anti-Slip Drive)
3/8” drive hinged bi-hex sockets AF
Conform to ANSI B 107.1, GGG.W.641E
Order Code Part Number Driver Size Length
Order Code
2517552
2517553
2517554
Price Size each
Price each
28.11
26.94
PZ1
3.60
1279010 J.3/8F 3/8 “
Price 1279011 J.7/16F 3/8 “ each
47.5 mm
49 mm
PZ2 3.60
PZ3 3.60
Order Code
2018465
2018466
2018467
2018468
2018469
2018470
2018471
2018472
2018473
2018474
2018475
2018476
2018477
Part Number
02020008
02020010
02020011
02020012
02020013
02020014
02020015
02020016
02020017
02020018
02020019
02020021
02020022
Size
8 mm
10 mm
11 mm
12 mm
13 mm
14 mm
15 mm
16 mm
17 mm
18 mm
19 mm
21 mm
22 mm
12.14
12.14
13.80
12.83
12.14
12.83
13.08
13.08
13.43
16.26
16.26
17.80
18.22
Spark Plug Sockets
3⁄8” drive spark plug bi-hex sockets
Chrome vanadium steel.
Manufactured to BS4006 and DIN 3124.
3/8” Square
drive phillips bit socket driver
Order Code Plug
248679 10 mm
248680B 14 mm
Socket Drivers
AF Size, Imperial
5/8
13/16
Price each
7.50
8.17
Manufactured from chrome vanadium steel, with a high chrome finish to ISO 2725-1 - DIN3124 - ISO 1174-1.
Price Order Code Size each
2517549 PH1 3.60
2517550 PH2 3.60
2517551 PH3 3.60
46a series sockets
3/8” square drive
Extra deep
Bi-hexagon
ASME B 107.1, Fed. Spec. GGG-W-641, SAE AS 954-E HPQ® high performance steel
Chrome plated
Equipped with AS-Drive (Anti-Slip Drive)
Order Code
4519047
4519048
4527082
4527083
4527084
4527085
4527086
792359
4527088
4527089
4527090
4527091
4527092
4527093
Part Number
02420016
02420020
02420024
02420028
02420032
2420034
02420035
02420036.
02420038
02420040
02420042
02420044
02420046
02420048
Price Size each
1/4 in
5/16 in
3/8 in
7/16 in
1/2 in
9/16 in
19/32 in
5/8 in
11/16 in
3/4 in
13/16 in
7/8 in
15/16 in
1 in
13.52
13.52
13.26
13.28
13.26
3/8” Square drive metric hex bit socket drivers
Manufatured from chrome vanadium steel, with a high chrome finish to ISO 1174-1.
13.89 3/8” Square drive slotted bit socket driver
Order Code
2517561
2517562
2517563
2517564
2517565
2517566
2517567
2517559
2517560
Price Size each
3 mm 3.53
4 mm 3.60
5 mm 3.60
6 mm 3.60
7 mm 3.99
8 mm 3.99
9 mm 3.90
10 mm 4.39
12 mm 4.39
13.81 Manufactured from chrome vanadium steel, with a high 13.89 chrome finish to ISO 2725-1 - DIN3124 - ISO 1174-1.
15.82
15.82 Order Code Size
Price each
3.60
3.60
3.60
14.43 2517532 15.82 2517533 16.81 2517534
16.81
5.5 mm
7 mm
8 mm
403
10165
10140
135677
135676
135675
135680
135679
135678


































































































   419   420   421   422   423