Page 420 - Buck & Hickman Industrial Supplies 2016
P. 420

Socketry 3/8” Square Drive
Sockets AF
Deep Sockets
3/8” Hexagonal 6 Point Sockets
Price 3⁄8” drive bi-hex sockets AF each Chrome vanadium steel.
3.30 Manufactured to BS4006 and DIN 3124.
3.49 Price 3.49 Order Code AF Size, Imperial each
3.49 248667 1/4 3.39 3.49 248668 5/16 3.49 3.99 248669 3/8 3.49 3.99 248670 7/16 3.49 4.36 248671 1/2 3.49 4.36 248672 9/16 3.49 4.36 248674 5/8 4.36 6.52 248675 11/16 4.36 6.52 248676 3/4 4.36 6.52 248677 13/16 6.52
3/8” Square drive deep metric hex sockets
Manufactured from chrome vanadium steel, with a high chrome finish to ISO 2725-1 - DIN 3124 - ISO 1174-1
- ISO 1711-1 - ISO 691. The sockets feature an OGV profile, meaning tightening torque is applied to the sides rather than to the angles of the nut.
Order Code
2525547
2525540
2525544
2525537
2525545
2525541
2525546
2525539
2525548
2525543
2525549
2525536
2525566
2525569
AF Size, Imperial
1/4
5/16
11/32
3/8
7/16
1/2
9/16
5/8
11/16
3/4
13/16
7/8
15/16
Order Code
2517579
2517578
2517568
2517569
2517570
2517571
2517572
2517573
2517574
2517575
2517576
2517577
2517542
2517543
Price Size each
8 mm 4.77
9 mm 4.77
10 mm 4.77
11 mm 4.77
12 mm 4.77
13 mm 4.77
14 mm 4.77
15 mm 4.77
16 mm 5.42
17 mm 5.42
18 mm 5.42
19 mm 5.42
21 mm 6.06
22 mm 6.24
1 6.52
3/8” Square drive A/F hex sockets
Manufactured from chrome vanadium steel, with a high chrome finish to ISO 2725-1 - DIN 3124 - ISO 1174-1
- ISO 1711-1 - ISO 691. The sockets feature an OGV profile, meaning tightening torque is applied to the sides rather than to the angles of the nut.
3/8” drive bi-hex sockets AF
Facom Sockets with an OGV profile use a succession of curves instead of the flats found in conventional sockets. This results in the torque being transmitted through the fastener flats instead of the corners therefore eliminating stress in the fastener corner. Sockets are available in standard or long lengths as well as in metric or imperial sizes.
3/8” drive deep bi-hex sockets Metric
Facom Sockets with an OGV profile use a succession of curves instead of the flats found in conventional sockets. This results in the torque being transmitted through the fastener flats instead of the corners
Order Code
2517544
2517606
2517602
2517605
2517608
2517600
2517610
2517607
2517601
2517604
2517603
2517609
2517599
Price AF Size each
1/4 “ 2.48
5/16 “ 2.48
11/32 “ 2.48
3/8 “ 2.48
7/16 “ 2.48
1/2 “ 2.59
9/16 “ 2.81
5/8 “ 2.81
11/16 “ 2.81
3/4 “ 2.81
13/16 ” 2.81
7/8 “ 3.14
1“ 3.23
Order Code
1238807
1238970
1238933
1238975
1238805
1238987
1238973
1238812
1238928
1238825
2003438
2003436
2003258
Part Number
J.1/4
J.5/16
J.3/8
J.7/16
J.1/2
J.9/16
J.5/8
J.11/16
J.3/4
J.13/16
J.7/8.
J.15/16.
J.1P
AF Size
1/4 “
5/16 “
3/8 “
7/16 “
1/2
9/16 “
5/8 “
11/16 “
3/4 “
13/16 “
7/8 “
15/16 “
1“
Price therefore eliminating stress in the fastener corner. each Sockets are available in standard or long lengths as
5.12 well as in metric or imperial sizes.
5.12
5.12 Order Code Part Number
Price Size each
7 mm 8.33
8 mm 8.33
9 mm 8.33
10 mm 8.33
11 mm 8.63
12 mm 8.63
13 mm 8.63
14 mm 9.62
15 mm 9.92
16 mm 10.11
17 mm 10.46
18 mm 11.90
19 mm 11.90
21 mm 12.91
22 mm 13.68
24 mm 13.68
5.12 1238981 5.12 1238984 5.12 1238992 5.52 2003435 6.15 2003264 6.33 2003265 6.33 1504376 7.48 2003266 7.48 2003269 7.48 1238861
J.7LA
J.8LA
J.9LA
J.10LA.
J.11LA
J.12LA
J.13LA
J.14LA
J.15LA
J.16LA
2003273 J.17LA
1238888 J.18LA
2003275 J.19LA
1238911 J.21LA
1238918 J.22LA
1238924 J.24LA
402
135669
187571
135671
135670
135673
135672


































































































   418   419   420   421   422