Page 419 - Buck & Hickman Industrial Supplies 2016
P. 419
Socketry 3/8” Square Drive
Sockets Metric
3/8” Dr. Spherical Drive Socket
• Manufactured from Chrome-molybdenum steel and subject to special heat treatment
• Spherical Sockets allow the user to work on 12 Point, Spline, Square, 6 Point, Star Drive and even 6 point 50% rounded off nuts.
• Conform to DIN, BS and ANSI Standards
• Matt Stain Finish
• With grey colour ring
3/8” drive bi-hex sockets Metric
Manufacured from chrome vanadium steel with a high chrome finish. These sockets feature Max Drive profile, tightening the torque applied to the sides rather than to the angles of the nut.
Complies to ISO2725-1 - DIN3124
45 series sockets
3/8” square drive
Bi-hexagon
DIN 3124/ISO 2725-1, ASME B 107.5M, E DIN EN 3709 HPQ® high performance steel
Chrome plated
Price Equipped with AS-Drive (Anti-Slip Drive) Order Code Size each
2014802 6 mm
2014803 7 mm
2014804 8 mm
2.47 Order Code
2.65 2018432
2.75 2018433
2.75 2018434
2.75 2018435
2.75 2018436
2.75 2018437
2.75 2018438
2.75 2018439
2.75 2018440
3.12 2018441
3.12 2018442
3.12 2018443
3.12 2018444
3.12 2018445
3.49 2018446
3.59 2018447
3.59 2018448
Part Number
02010007
02010008
02010009
02010010
02010011
02010012
02010013
02010014
02010015
02010016
02010017
02010018
02010019
02010020
02010021
02010022
02010024
Price Size each
7 mm 6.40
8 mm 5.92
9 mm 5.92
10 mm 5.92
11 mm 5.92
12 mm 5.92
13 mm 5.92
14 mm 6.32
15 mm 6.66
16 mm 6.66
17 mm 6.50
18 mm 6.66
19 mm 6.58
20 mm 8.42
21 mm 7.90
22 mm 7.72
24 mm 10.62
Order Code Size
2525435 8mm
2525436 9 mm
2525437 10 mm
2525438 11 mm
2525439 12 mm
2525440 13 mm
2525441 14mm
2525442 15 mm
2525443 16 mm
2525444 17 mm
2525445 18 mm
2525446 19 mm
2525447 20 mm
2525448 21 mm
Price 2014805 9 mm each 2014806 10 mm
2.46 2014807 11 mm
2.46 2014808 12 mm
2.46 2014809 13 mm
2.46 2014810 14 mm
2.46 2014811 15 mm
2.46 2014812 16 mm
2.46 2014813 17 mm
2.98 2014814 18 mm
2.98 2014815 19 mm
2.98 2014816 20 mm
2.98 2014817 21 mm
2.98 2014818 22 mm
3.42 2014819 23 mm
3.42 2014820 24 mm 3.96
Sockets AF
2525449 22 mm 3.42
2525450 23 mm 3.42
2525451 24 mm 3.42
3/8” drive bi-hex sockets Metric
Facom sockets with an OGV profile use a succession of curves instead of the flats found in conventional sockets. This results in the torque being transmitted through the fastener flats instead of the corners therefore eliminating stress in the fastener corner.
45a series sockets
3/8” Drive Bi-Hex Sockets Metric
Chrome vanadium steel. Manufactured to DIN 3124.
Price Order Code Part Number
Price Size each
7 mm 4.89
8 mm 4.89
9 mm 4.89
10 mm 4.89
11 mm 4.89
12 mm 4.89
13 mm 4.89
14 mm 4.89
15 mm 5.06
16 mm 5.22
17 mm 5.38
18 mm 5.43
19 mm 5.43
20 mm 5.43
21 mm 5.43
22 mm 5.88
23 mm 6.60
24 mm 6.81
3/8” square drive
Bi-hexagon
ASME B 107.1, Fed. Spec. GGG-W-641, SAE AS 954-E (test loads)
HPQ® high performance steel
Chrome plated
Equipped with AS-Drive (Anti-Slip Drive)
Order Code
248650
248651
248652
248653
248654B
248655
248656
248657
248658
248659
248660
248661
248662
248663
248664
248666B
Size Metric
6 mm
7 mm
8 mm
9 mm
10 mm
11 mm
12 mm
13 mm
14 mm
15 mm
16 mm
17 mm
18 mm
19 mm
20 mm
22 mm
each 1238974
2.38 1238982
2.36 1238986
2.40 2003261
2.40 1238811
2.40 1238819
2.40 1238824
2.40 1238830
2.40 1238837
3.06 1238855
3.07 1238864
3.30 1238884
3.54 2003274
3.85 1238893
4.47 1238904
4.53 1238912
6.43 1238919
J.7
J.8
J.9
J.10
J.11
J.12
J.13
J.14
J.15
J.16
J.17
J.18
J.19
J.20
J.21
J.22
J.23
Order Code
4527071
4519046
4527072
4527073
4527074
4518176
4527075
4527076
4518178
4527077
4527078
4527079
4518179
4527080
4527081
Part Number
02410016
02410020
02410022
02410024
02410028
02410032
02410034
02410035
02410036
02410038
02410040
02410042
02410044
02410046
02410048
Price Size each
1/4 in 5.47
5/16 in 5.47
11/32 in 5.47
3/8 in 5.47
7/16 in 5.62
1/2 in 5.62
9/16 in 5.50
19/32 in 6.62
5/8 in 5.95
11/16 in 5.95
3/4 in 6.50
13/16 in 7.79
7/8 in 6.99
15/16 in 8.67
1238921 J.24
1 in
9.00
401
26583
165007
135667
135666
10164
10133