Page 418 - Buck & Hickman Industrial Supplies 2016
P. 418
Socketry 3/8” Square Drive
Sockets Metric
3/8” Drive 6 Point Socket
Manufactured from Chrome Vanadium steel. Hexagonal socket. Conforms to DIN3122 and DIN3123.
3/8” drive hex sockets Metric
Facom sockets with an OGV profile use a succession of curves instead of the flats found in conventional sockets. This results in the torque being transmitted through the fastener flats instead of the corners therefore eliminating stress in the fastener corner.
3/8” Dr. Non-slip Drive Socket
• Manufactured from Chrome-molybdenum steel and subject to special heat treatment
• Unique non-slip design will not cause rounding off corners and can be used to even drive a nut 70% rounded off
• For Metric system the socket will also drive 1mm smaller regular metric fasteners. For example, the 19mm socket can be used on an 18mm fastener.
• For SAE system,the socket will also drive the comparable size of regular metric fasteners. For example the 11/16” socket can be used on a 17mm fastener.
• Conform to DIN,BS and ANSI Standards • Matt Stain Finish
• With black colour ring
Order Code
2521517
2521518
2521519
2521520
2521521
2521522
2521523
2521524
2521525
2521526
2521527
2521528
2521529
2521530
2521531
2521532
Price Socket Size each
6 mm 2.38
7 mm 2.40
8 mm 2.40
9 mm 2.40
10 mm 2.40
11 mm 2.40
12 mm 2.40
13 mm 2.40
14 mm 3.06
15 mm 3.06
16 mm 3.30
17 mm 3.54
18 mm 3.85
19 mm 4.47
20 mm 4.55
22 mm 6.43
Order Code Part Number
1238977 J.7H
2003706 J.8H
1238989 J.9H
2003707 J.10H
1238817 J.11H
1238822 J.12H
2003708 J.13H
1238834 J.14H
1238853 J.15H
1238860 J.16H
2003709 J.17H.
1238886 J.18H
2003710 J.19H
1238903 J.20H
1238909 J.21H
1238915 J.22H
1238920 J.23H
1238922 J.24H
Price Size each
7 mm 5.11
8 mm 5.11
9 mm 5.11
10 mm 5.11
11 mm 5.11
12 mm 5.11
13 mm 5.11
14 mm 5.11
15 mm 5.30
16 mm 5.46
17 mm 5.63
18 mm 5.69
19 mm 5.69
20 mm 5.69
21 mm 5.69
22 mm 6.15
23 mm 6.90
24 mm 7.13
Order Code
2525418
2525419
2525420
2525421
2525422
2525423
2525424
2525425
2525426
2525427
2525428
2525429
2525430
2525431
2525432
2525433
2525434
Price Size each
8mm 2.40
9 mm 2.40
10 mm 2.40
11 mm 2.40
12 mm 2.40
13 mm 2.40
14mm 2.41
15 mm 2.96
16 mm 2.96
17 mm 2.96
18 mm 2.96
19 mm 2.96
20 mm 2.96
21 mm 3.42
22 mm 3.42
23 mm 3.42
24 mm 3.42
3/8” Square drive metric hex sockets
Manufactured from chrome vanadium steel, with a high chrome finish to ISO 2725-1 - DIN 3124 - ISO 1174-1
- ISO 1711-1 - ISO 691. The sockets feature an OGV profile, meaning tightening torque is applied to the sides rather than to the angles of the nut.
Price Order Code Size each
2517593 6 mm 2.56
2517594 7 mm 2.75
2517595 8 mm 2.86
2517596 9 mm 2.86
2517580 10 mm 2.86
2517581 11 mm 2.86
2517582 12 mm 2.86
2517583 13 mm 2.99
2517584 14 mm 2.86
2517585 15 mm 2.86
2517586 16 mm 3.24
2517587 17 mm 3.24
2517588 18 mm 3.24
2517589 19 mm 3.39
2517590 20 mm 3.24
2517591 21 mm 3.62
2517592 22 mm 3.73
2517597 23 mm 3.73
2517598 24 mm 4.11
456 series sockets
3/8” square drive
Single hex
DIN 3124/ISO 2725-1, ASME B 107.5M, E DIN EN 3709 (test loads)
HPQ® high performance steel
Chrome plated
Equipped with AS-Drive (Anti-Slip Drive)
Order Code Part Number
2018449 02110007
2018450 02110008
2018451 02110009
2018452 02110010
2018453 02110011
2018454 02110012
2018455 02110013
2018456 02110014
2018457 02110015
2018458 02110016
2018459 02110017
2018460 02110018
2018461 02110019
2018462 02110020
2018463 02110021
2018464 02110022
Price Size each
7 mm 6.53
8 mm 6.09
9 mm 6.27
10 mm 6.09
11 mm 6.17
12 mm 6.09
13 mm 5.81
14 mm 6.43
15 mm 7.05
16 mm 7.13
17 mm 6.41
18 mm 7.13
19 mm 6.61
20 mm 8.64
21 mm 8.28
22 mm 8.28
400
135662 32652
10151
135663
165006