Page 417 - Buck & Hickman Industrial Supplies 2016
P. 417
Socketry 1/4” Square Drive
1/4” Drive Sets
48pc 1/4” drive socket set
The socket set comprises of 1/4” drive 6-point sockets 3.2 to 14 mm in standard and long length, as well
as bits Pozidrive 1, 2. Slotted: 3, 4, 5.5, 6.5, 8 mm. Accessories include extensions: 55 and 100 mm. Universal joint, short spinner, spring-clip bit holder, sliding Tee, speed brace, hinged handle drive, flexible extension, long spinner, hexagon bit sockets: 3, 4, 5, 7 mm and palm control 72 tooth ratchet handle, all in a sturdy blow moulded case.
Price Order Code each
2003309 493.70
8pc 1/4” drive hex bit set
A 8pc set complete with a metallic socket rack.
Set consists of:-
1/4” Hex bit sockets 2,2.5,3,4,5,6,7,8mm
Price Order Code each
2013988 15.11
7pc 1/4” drive SD star bit set
Designed for use on new 5 point tamperproof bolts. Blister packed for presentation. Contains – TS10H, TS15H, TS20H, TS25H, TS27H, TS30H, TS40H. Complete with storage rail.
Price Order Code each
1011652 21.74
10pc 1/4” drive torx® bit set
A 10pc set complete with a metallic socket rack.
1/4” Torx® Bits T6,T7,T8,T9,T10,T15,T20,T25,T27,T30
Price Order Code each
2013992 19.33
1/4” Bit Socket Set 15 Piece Hex/Torx
• With hand-operated screwdriver bit sockets in GEDORE vanadium special steel
• In plastic case
• Dimensions: 160 x 95 x 38 mm
• TORX® = reg. trademark of Acument Intellectual Properties, LLC. USA
Contents:
Torx T8, T9, T10, T15, T20, T25, T27, T30, T40 Hex E4, E5, E6, E7, E8, E10
Order Code
2557264
73pc 1/4” drive metric socket set
A 73 piece square drive socket set packaged in a case with metal clasps, it also converts into a modular storage system for use in roller cabinets.
Set consists of :-
1/4” Hex sockets 4,4.5,5,5.5,6,7,8,9,10,11,12,13,14mm 1/4” Hex Long Sockets 5,5.5,6,7,8,10,11,12,13mm 1/4” 12 point sockets 1/2”,1/4”,11/32”,3/16”,3/8”,5/16” ,7/16”,7/32”,9/16”,9/32”
1/4” Ratchet
1/4” Extensions 50mm,100,150mm
1/4” Adapter for 1/4” bits
1/4” Universal Joint
1/4” B-imaterial screwdriver handle
1/4” “T” Handle
1/4” Slotted head screwdriver bits 4,5.5,7mm
1/4” Pozidrive® bits PZ1,PZ2,PZ3
1/4” Phillips® bits PH1,PH2,PH3
1/4” Torx® bits T6,T7,T8,T9,T10,T15,T20,T25,T30,T40 1/4” Torx® Sockets E4,E5,E6,E7,E8,E10
1/4” Hex Bits 2,2.5,3,4,5,6,7,8mm
Price Order Code each
2013997 92.50
Price each
141.26
399
135651
135645
135658 135657
6764 135659