Page 416 - Buck & Hickman Industrial Supplies 2016
P. 416

Socketry 1/4” Square Drive
1/4” Drive Sets
1/4” Socket wrench set 37 piece metric/Torx
• With forged, tempered UD profile sockets, hand- operated
• With accessories made from GEDORE vanadium steel 31CrV3
• With robust lever-change reversible ratchet with push-button release
• In plastic case
• Dimensions: 200 x 120 x 38 mm
• TORX® = reg. trademark of Acument Intellectual Properties, LLC. USA
Contents:
Ratchet
Sockets: SPLINE Multiprofile 4, 5, 6, 7, 8, 9, 10, 11, 12, 13 mm
Bits:
Slotted 4.5, 5.5, 6.5 mm
Cross-slotted PH 1, 2
Cross-slotted PZ 1, 2, 3
TORX® T10, T15, T20, T25, T27, T30, T40,
In-hex 3, 4, 5, 6 mm
Multipoint XZN 5, 6, 8 mm
Accessories:
Extension 100 mm
Bit driving handle
Adaptor 1/4” sq. dr. x 1/4” hex dr.
Bit holder
TCS 40/35/9 Socketry 1/4”
44 pieces, in TCS inlay
175 x 350 x 40mm
Sockets: 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm Sockets, deep: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13mm
Sockets, screwdriver: 0.6 x 3.5, 1.0 x 5.5, 1.2 x 8mm INHEX sockets: 3, 4, 5, 6, 8mm
Sockets, screwdriver: PH1, PH2, PH3, PH4
Drive handle
Sliding T-handle
Extensions: 54, 100, 150mm
Universal joint
Bit holder
415 Ratchet
409 Adapter
1/4” Socket Set 47 piece Metric
Manufactured from chrome vanadium. Single Hex/6 point sockets. Supplied with blow moulded case. 20-1/4”Dr.Bit Skt :
Order Code
Price each
Hex:3,4,5,6,7mm Phillips:#1,#2,#3 Torx:T10,T15,T20,T25,T27,T30 Pozidriver:#1,#2,#3 Flat:4,5.5,6.5mm
8-1/4”Dr.6Pt Deep Socket 6,7,8,9,10,11,12,13mm
13-1/4”Dr.6Pt Socket 4,4.5,5,5.5,6,7,8,9,10,11,12,13,14mm
6-1/4”Dr.Accessories:
1/4”Dr.Extension Bar 4”/100mm 1/4”Dr.Universal Joint(Pin Type) 1/4”Dr.Quick Release Ratchet Handle 1/4”Dr.Sliding T Bar 4-1/2”/112mm 1/4”Dr.Bit Coupler
1/4”Dr Spinner Handle
Order Code
2525764
2536064 355.87
45pc 1/4” drive metric socket modular set
A 45 piece square drive socket set packaged in a modular set designed for storage in a modular storage system used in a roller cabinets.
Set consists of :-
1/4” Hex sockets 4,4.5,5,5.5,6,7,8,9,10,11,12,13,14mm 1/4” Ratchet
1/4” Extensions 50mm,100mm
1⁄4” Adapter for 1/4” bits
1/4” Universal joint
1/4” Bi-material screwdriver handle
1/4” T-handle
1/4” Slotted head screwdriver bits 4,5.5,6.5mm
1/4” Pozidrive® bits PZ1,PZ2,PZ3
1/4” Torx® bits T10,T15,T20, T25,T30,T40
1/4” Hex bits 3,4,5,6mm
9 hex keys in a case 1.5,2,2.5,3,4,5,6,8,10mm
Price Order Code each
2014513 70.13
Price each
76.30
Order Code
80065947
Part Number
D20 KMU-20
Price each
162.69
Zyklop Ratchet Set 1/4” Drive 42 Piece
1/4” Socket set 46 Piece Metric/Torx
1/4” socket set
High performance alloy steel
Matt finish
ISO 1174
DIN 3120
Case: High Density Polythene (HDPE)
The most popular revolutionary Zyklop ratchets, sockets & accessories range is offered in highest quality set cases. Robust powder coated steel cases feature elastomer anti-slip pads to protect surfaces. The high density tools control foam trays securely hold the tool selection & clearly shows any missing tools. The tray can be conveniently taken out & used in cabinets.
Set
Contents Price
Contents, 46 pcs
12 pcs 1/4” hex sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13 mm
1 pc 1/4” ratchet quick release, 60 teeth/6° action angle 4 pcs 1/4” socket drivers: PH 1, 2, 3, 4
3 pcs 1/4” socket drivers: slotted 4, 5.5, 7 mm
6 pcs 1/4” socket drivers: Hex 3, 4, 5, 6, 8, 10 mm
7 pcs 1/4” socket drivers: T 8, 10, 15, 20, 25, 27, 30
3 pcs 1/4” TORX ® sockets: E 6, 7, 8
1 pc 1/4” spinner disc
2 pcs 1/4” extension bars 2” & 4”
1 pc 1/4” sliding T-bar
1 pc 1/4” universal joint
1 pc 1/4” spinner with 2-component handle
1 pc 1/4” flexible extension bar 6”
3 pcs L-Keys: Hex 1.5, 2, 2.5 mm
3 pcs removable three section plastic box with lid
Order Code Quantity
4537561 42
Set Contents Range
8000 A 1 x 1/4 in x152.0
- 800/1 Z 1 x 0.6x4.5x25
- 1 x 1.0x5.5x25 - 1 x 1.2x8.0x25 - 840/1 Z Hex-Plus 1 x 3.0x25 - 1 x 4.0x25 - 1 x 5.0x25 - 1 x 6.0x25 - 1 x 8.0x25 - 851/1 Z PH 1 x PH 1x25 - 1 x PH 2x25 - 1 x PH 3x25 - 855/1 Z PZ 1 x PZ 1x25 - 1 x PZ 2x25 - 1 x PZ 3x25 - 867/
each
221.61
Order Code
040678
Price Part Number each
S460 88.09
398
10383
6726
135642
42844
8626
187601


































































































   414   415   416   417   418