Page 415 - Buck & Hickman Industrial Supplies 2016
P. 415
Socketry 1/4” Square Drive
1/4” Drive Sets
35pc 1/4” square drive socket set module
Set contains:
• 1/4” Ratchet handle
• Hex sockets 5.5mm to 14mm
• 1/4” Square drive sliding T-handle
• 1/4” x 55mm Extension
• 1/4” Universal joint
• 1/4” Bit holder
• 1/4” Bit holder screwdriver
• 11 Hex bits 1.5mm to 10mm
• Screwdrivers bits, PH1,2,3, PZ1,2,3, Slotted 4.5 and
6.5m
The set is supplied in a thermoformed module, designed to be inserted in roller cabinet drawers.
Price Order Code each
2517345 191.92
37pc 1/4” drive foam control socket set
A 37 piece 1/4in square drive socket set containing
a fine tooth ratchet, hex sockets 5.5 to 14mm. Accessories included are extensions 55mm and 100mm, spinner handle, Pozidriv bits No1, 2, 3, Phillips bits No1, 2, 3, slotted bits 4.5, 6.5, 8mm, Hex bits
3, 4.5, 6, 7mm and Torx bits T10, 15, 20, 25, 27, 30 and T40. All housed in a foam control blow moulded toolcase.
1/4” drive micro socket set
The best 1/4” socket & bit set in miniature. Ultra compact, fits in the pocket or portable toolbox, ultra complete, for all applications. 22 screwdriver bits, 10 sockets 5.5 - 14mm. Robust but compact carry case is resistant to workshop solvents, with metal clasp and hinge.
Order Code
1555413
Part Number
R.2AM
Price each
221.81
Order Code Part Number
2003825 R2NANO
Price each
163.70
36pc 1/4 “ drive socket set
Contains: -
1 x fine tooth ratchet
1 x universal joint
1 x sliding T – handle
1 x spinner handle
1 x 55mm & 150mm extension bar
1 x each bits Phillips No1, 2, Slotted 4.5, 6.5, 8mm, and Hex 3, 4,5, 6mm
1 x each hexagon keys 2, 2.5, 3, 4 ,5, 6, 7, 8, 9, 10mm 1 x each hexagon sockets 5.5, 6 ,7, 8 ,9, 10, 11, 12,
13, 14mm
Price Order Code each
1278870 182.84
38pc 1/4” drive metric NANO socket set
38pc 1/4” drive rotator ratchet and socket set
A handy pocket sized socket and bit set containing the New twist rotator Ratchet, ideal for all Maintenance and repair engineers.
Set contains:
1/4” Rotator Action Ratchet, 72 tooth, 5 degree increment - which enables you to rotate the handle Universal Joint
Nut Spinner with ergonomic bi-material handle
2 x Extensions 55mm and 100mm
Bit Holder
11 x 1/4” drive sockets 5.5mm to 14mm
22 x screwdriver bits slotted, Phillips, Pozidrive, Torx and Security Torx
This nano set provides the user with an easy to carry case with new handle design. It is easy to store and
fits in the drawer of roller cabinet and can be used as a roller cabinet module. With an anti-slip material case for durability, and quick tool indentification, with marking visible with or without the socket.
Set contains:-
1/4” Sealed Pear Head Ratchet
6 Point Sockets: 5.5-6-7-8-9-10-11-12-13-14mm Nut Spinner
Bit Holder
55mm & 150mm Extensions
Universal Joint
Socket Adaptor
Screwdriver Bits: Torx T.10-15-20-25-27-30-40 / Hex 3-4-5-6-7 / PZ 1-2-3 / PH 1-2-3 / Slot 4.5-6.5-8.
Price Order Code Part Number each
2017921 RL.NANO1 150.12
Order Code Part Number
2009785 R.360NANO
Price each
149.09
397
135621
135620
135635
135634
135639
135636