Page 414 - Buck & Hickman Industrial Supplies 2016
P. 414
Socketry 1/4” Square Drive
1/4” Drive Sets
29pc 1/4” drive metric socket set
Contents:
Sockets Dynamic Drive 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13mm
Phillips bit sockets No.1, 2, 3
Slotted bit sockets 4, 5.5, 7mm
Hex bit sockets 3, 4, 5, 6, 8mm
Extension bar 50mm & 150mm
Sliding T bar
Universal joint
Spinner handle
Ratchet handle
32pc 1/4” drive socket set
This socket set comprises of 10 sockets 6-point from 5.5 to 14 mm as well as bits Phillips: 1, 2, 3, Slotted: 4, 5.5, 6.5, 8 mm. Hexagon bits: 4, 6, 8. Resistorx
bits IP15, 20, 25, 30, 40. Acccessories also include extensions 55 and 100 mm. Universal joint, short spinner, spring-clip bit holder, sliding Tee and palm control 72 tooth ratchet. All housed in a compact strong blow moulded case.
33pc metric & A/F 1/4 drive hex socket set No. 40ma/25/8
A 33 piece HPQ quality socket set supplied in a sturdy sheet steel case with tool control foam.
Contents:
15 sockets single hex; 3.2 - 14mm
10 sockets single hex; 3/16” - 9/16” 1 ratchet
2 extensions
1 flexible extension
1 universal joint 1 drive handle
1 flexible handle 1 T-handle
Price Driver Size each
1/4 “ 54.93
Order Code Part Number
1240515 R.430ADP
Price each
198.64
Order Code Part Number
040677 S290
Order Code
2018430
Price Part Number each
96010162 291.94
40/23/7 Socket Set
1/4” square drive
30 pieces, in sturdy sheet steel case and foam Sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13mm INHEX sockets: 3, 4, 5, 6mm
Screwdriver bits PH1, PH2, PH3
Screwdriver bits 0.6 x 3.5mm, 0.8 x 4mm, 1.0 x 5.5mm, 1.6 x 8mm
415 Ratchet
Extensions: 54mm, 150mm
Universal joint
Drive handle
T-handle
Bit holder
S330 1/4 and 3/8 Socket Set 34 Pieces
1/4” and 3/8” socket set
High performance alloy steel
Matt finish
ISO 1174
DIN 3120
Case: High Density Polythene (HDPE)
Contents, 34 pcs 12 pcs 3/8” hex sockets: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 22 mm
1 pc 3/8” ratchet quick release, 60 teeth/6° action angle 2 pcs 3/8” extension bars 75 mm/3” & 150 mm/6”
1 pc 3/8” universal joint
1 pc 3/8” x 1/4” bit holder
2 pcs 3/8” spark plug sockets hex: 16 mm (5/8”), 21 mm (13/16”)
1 pc 1/4” spinner with 2-component handle
Price 1 pc 1/4” x 1/4” bit holder
34pc 1/4” drive metric socket set
A 34 piece square drive socket set packaged in a case with metal clasps, it also converts into a modular storage system for use in roller cabinets.
Set consists of :-
1/4” Hex sockets 4,4.5,5,5.5,6,7,8,9,10,11,12,13,14mm 1/4” Ratchet
1/4” Extensions 50mm,100mm
1/4” Adapter for 1/4” bits
1/4” Universal Joint
1/4” Bimaterial screwdriver handle
1/4” Slotted head screwdriver bits 4,5.5,6.5mm
1/4” Pozidrive® bits PZ1,PZ2.PZ3
1/4” ResisTorx® bits T10,T15,,T20, T25,T30,T40
Order Code
Part Number each
3 pcs 1/4” bits: slotted 4, 5.5, 7 mm
4 pcs 1/4” bits: PH 1, 2, 3, 4,
6 pcs 1/4” bits: Hex 3, 4, 5, 6, 7, 8 mm
2536026 96010134 194.02
Price 1/4” Hex Bits 4,5,6mm Order Code Driver Size each
040679 1/4” & 3/8”
Price 61.65 Order Code each
2014825 64.98
396
10393
135605
8624
135606
135619
135617