Page 413 - Buck & Hickman Industrial Supplies 2016
P. 413

Socketry 1/4” Square Drive
1/4” Drive Sets
Zyklop Metal-Speed Multi-function Ratchet and Socket Set Metric 1/4” 28pc
28 piece socket set in a clever and compact case. The 5 in 1 multi-function Zyklop speed ratchet has a fine 72 tooth mechanism (5° return angle). It’s swivel head locks in 5 positions so can be also used as
a ratchet screwdriver when using the adaptor. The quick release will work when the head is locked in any position. Manufactured using high grade steel, this ratchet is incredibly strong and also high speed due to the patented Spin Sleeves. The set also contains production strength sockets, high quality screwdriver bits, bit adaptor, extension bar and wobble adaptor.
1 x 8000 A Speed Ratchet; 1/4”x141.0
9 x 8790 HMA Sockets; 5.0x23.0; 5.5x23.0; 6.0x23.0; 7.0x23.0; 8.0x23.0; 10.0x23.0; 11.0x23.0; 12.0x23.0; 13.0x23.0
1 x 8796 LA Long Extension Bar; 1/4”x150.0
1 x 8794 A Short Extension Bar; 1/4”x56.0
1 x 8784 A1 Screwdriver Bit Adaptor; 1/4”x1/4”x37.0
3 x 851/1 Z PH Screwdriver Bits; PH 1x25; PH 2x25; PH 3x25
2 x 855/1 Z PZ Screwdriver Bits; PZ 1x25; PZ 2x25
6 x 867/1 Z TORX® Screwdriver Bits; TX 10x25; TX 15x25; TX 20x25; TX 25x25; TX 27x25; TX 30x25
4 x 840/1 Z Hex-Plus Screwdriver Bits; 3.0x25; 4.0x25; 5.0x25; 6.0x25
Zyklop Metal-Switch Slim Ratchet and Socket Set Imperial 1/4” 28pc
28 piece socket set in a clever and compact case. The switch ratchet is designed for use in confined spaces, slimmer than conventional ratchets with a longer handle for leverage. Made from chrome molybdenum for strength with a precise & smooth fine 72 tooth ratchet mechanism (5° return angle). Switch for easy change
of direction. The set also contains production strength sockets, high quality screwdriver bits, bit adaptor, extension bar and wobble adaptor.
1/4 drive switch lever ratchet
1/4 drive Hex sockets 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2” a/f
1/4 drive extensions 56mm extension
1/4 drive extensions 150mm free running extension 1/4 drive zyklop adaptor
Zyklop Metal-Speed Multi-function Ratchet and Socket Set Imperial 1/4” 28pc
28 piece socket set in a clever and compact case. The 5 in 1 multi-function Zyklop speed ratchet has a fine 72 tooth mechanism (5° return angle). It’s swivel head locks in 5 positions so can be also used as
TZ bits PH1, PH2, PH3, PZ1, PZ2x25mm long Torx bits TX10, TX15, TX20, TX25, TX27, TX30 x 25mm long
a ratchet screwdriver when using the adaptor. The quick release will work when the head is locked in any position. Manufactured using high grade steel, this ratchet is incredibly strong and also high speed due to the patented Spin Sleeves. The set also contains production strength sockets, high quality screwdriver bits, bit adaptor, extension bar and wobble adaptor. 1/4 drive zyklop speed ratchet
1/4 drive Hex sockets 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2” a/f
1/4 drive extensions 56mm extension
1/4 drive extensions 150mm free running extension 1/4 drive zyklop adaptor
TZ bits PH1, PH2, PH3, PZ1, PZ2x50mm long
Torx bits TX10, TX15, TX20, TX25, TX27, TX30 x 50mm long
Hex Plusbits
Hex Plusbits
Order Code
5/32, 3/16, 7/32. 1/4” x 25mm long
Price each
5/32, 3/16, 7/32. 1/4” x 50mm long
Order Code
Price each
2576706 63.31
Price each
82.80
80147475 90.30
Order Code
2576712
Kraftform Kompakt Zyklop 26pc 1⁄4” Socket/ Screwdriver Set
The most popular revolutionary Zyklop ratchets, sockets & accessories range is offered in highest quality set cases. Robust powder coated steel cases feature elastomer anti-slip pads to protect surfaces. The high density tools control foam trays securely hold the tool selection & clearly shows any missing tools. The tray can be conveniently taken out & used in cabinets.
Set
Contents Price
Zyklop Metal-Push Slim Ratchet and Socket Set Imperial 1/4” 28pc
28 piece socket set in a clever and compact case. The push ratchet is designed for use in confined spaces, slimmer than conventional ratchets with a longer handle for leverage. Made from chrome molybdenum for strength, precise & smooth push-through square drive with a fine 76 tooth ratchet mechanism (4.7° return angle). Unique locking function locks both the production strength sockets and square drive. The set also contains high quality screwdriver bits, bit adaptor, extension bar and wobble adaptor.
29pc 1/4” drive metric socket set
Manufactured from chrome alloy steel.
Set includes ratchet handle, spinner handle, universal joint, 50mm extension and sliding T bar. Supplied in a blow moulded case.
Price Order Code each
248463 29.49
Order Code Quantity
80121818 26
Set Contents Range
8000 A 1 x 1/4 in x152.0
- 800/4 Z 1 x 1.0x5.5x50 - 840/4 Z Hex-Plus 1 x 3.0x50 - 1 x 4.0x50 - 1 x 5.0x50 - 851/4 TZ PH 1
x PH 1x50 - 1 x PH 2x50 - 1 x PH 3x50 - 855/4 TZ PZ 1 x PZ 1x50 - 1 x PZ 2x50 - 867/4 Z TORX« 1 x TX 10x50 - 1 x TX 15x50 - 1 x TX 20x50 - 1 x TX 25x50 - 1
each
72.66
1/4 drive push through ratchet
1/4 drive Hex sockets 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2” a/f
1/4 drive extensions 56mm extension
1/4 drive extensions 150mm free running extension 1/4 drive zyklop adaptor
TZ bits PH1, PH2, PH3, PZ1, PZ2x25mm long
Torx bits TX10, TX15, TX20, TX25, TX27, TX30 x 25mm long
Hex Plusbits
5/32, 3/16, 7/32. 1/4” x 25mm long
Order Code
2576709
Price each
73.04
395
10386
201436
201424
201431
135604
201437


































































































   411   412   413   414   415