Page 39 - Buck & Hickman Industrial Supplies 2016
P. 39
Screwdrivers
Sets
12 piece Protwist screwdriver set and rack
With a strong, comfortable grip and long-lasting performance, these screwdriver handles have a soft polyurethane zone, polyamide core, ideal for high resistance to impact and stress, abrasion and chemical agents.
Five handle sizes to suit the tip size. Small sizes have a long, thin body for a faster screwing action. Larger sizes have a wider gripping surface for a firmer hold and maximum torque transfer.
Screwdriver blades are very strong, silicon carbon steel that give excellent resistance to bending.
Set contains:
Round blade screwdrivers
Slotted: 2.5x75 – 4x100 – 5.5x150 – 6.5x150 Pozidrive: #1x100 – 2x125mm
Phillips: #1x100 – 2x125mm
Security Torx: 15x75 – 20x100 – 25x100 - 30x125mm Storage Rack
Price Order Code each
2006711 84.69
Lasertip VDE Screwdriver 14pc Set PH/PZ/ SL/Torx
Set Contents Range: 160 iS 1 x 0.6x3.5x100 - 160 i VDE 1 x 0.4x2.5x80 - 1 x 0.8x4.0x100 - 1 x 1.0x5.5x125 - 162 i PH VDE 1 x PH 1x80 - 1 x PH 2x100 - 165 i PZ VDE 1 x PZ 1x80 - 1 x PZ 2x100 - 165i PZ/S # 1x80 - 1 x 2x100 - 167i 1 x TX 10x80 - 1 x TX15. 1 x TX20 - 247 1 x 0.5x3.0x70 - 2 x Rack
Price Order Code each
2517718 63.24
Torx Screwdriver Set
Set Contents Range: 160 i VDE 1 x 0.4x2.5x80 - 1 x 0.6x3.5x100 - 247 1 x 0.5x3.0x70 - 335 1 x 0.8x4.0x100 - 350 PH 1 x PH 2x100 - 355 PZ 1 x PZ 1x80 - 1 x PZ 2x100 - 367 TORX 1 x TX 15x80 - 1 x TX 20x100 - 1 x TX 25x100 - 932 A 1 x 1.0x5.5x100 - 1 x 1.2x7.0x125 - Rack 2 x 190.0x50.0
A set designed for craftsmen who undertake all types of work - building, plumbing, electrical, servicing & general tasks. Contains a selection of general purpose, very heavy duty & electrical screwdrivers coving all popular screw head profiles. 2 free tool racks included for static workstations.
Price Order Code each
2576598 48.16
16pc Engineers screwdriver set
Expert Quality, based on DIN and ISO specifications These professional screwdriver sets have chrome vanadium steel blades hardened, tempered with satin chrome plated finish and shot blasted tips
The generous size handle is manufactured from high quality translucent PVC
Colour coded handles for easy recognition
Some blades have hexagon bolsters which enable extra power to be obtained by use of a spanner
Contents: 6 plain slot size: 6.0 x 38, 3.2 x 75, 6.0 x 100, 8.0 x 150, 9.5 x 200 and 9.5 x 250mm, 1 plain slot with parallel tip size: 5.0 x 150mm3 cross slot: No.1, 2 and 3 1 cross slot chubby: No.2 4 PZ TYPE: No.0, 1, 2 and 3 1 PZ TYPE chubby: No.2
100mm
Price Order Code each
80115025 41.90
5 piece Protwist “shock” striking cap screwdriver set
Designed to receive heavy impact from striking tools in maintenance and repair operations. This set features ergonomic soft comfortable grip, Protwist handles with metallic insert and high resistance polyamide core, which reduces re-bound and vibration.The hexagonal steel chrome vanadium blade features a hexagonal bolster for when extra leverage is required.
Set contains:-
Slotted 4x100, 6.5x150, 8x175mm Phillips PH1x100, PH2x125mm
Price Order Code each
2009784 60.42
Specialist Sets
Premium 5 Piece Torx Set
Precision Machined ultimate fit non-peel black
finish tips. Precision hardened Chrome-Vanadium- Molybdenum steel. Refined ergonomic design and premium quality plastic materials for a comfortable grip. 2 Component handle technology for high torque transmission with less stress. All handles with hanging holes for organized workshops.
Set contains:-
Torx tip: T10, T20, T25, T30, T40
Order Code
2521705
Price each
16.55
21
11349
132197
517064
10782
26952
132198