Page 41 - Buck & Hickman Industrial Supplies 2016
P. 41
Screwdrivers
Stainless Steel
Lasertip Stainless Steel Screwdrivers Slotted
A new generation in service tools ideal for the construction trades, food, marine, medical & plumbing industries. The use of stainless tools prevents the cross contamination of stainless screw slots, preventing
rust from a galvanic process. Specially developed for mobility, flexibility and versatility, this series offers both power and hand screwdriving capabilities.
Lasertip Stainless Steel Screwdrivers Phillips
A new generation in service tools ideal for the construction trades, food, marine, medical & plumbing industries. The use of stainless tools prevents the cross contamination of stainless screw slots, preventing
rust from a galvanic process. Specially developed for mobility, flexibility and versatility, this series offers both power and hand screwdriving capabilities.
Stainless Steel Screwdriver Set PZ/Torx
Set Contents Range: 3355 PZ 1 x PZ 1x80 - 1 x PZ 2x100 - 3367 TORX« 1 x TX 10x80 - 1 x TX 15x80 - 1 x TX 20x100 - 1 x TX 25x100
A new generation in service tools ideal for the construction trades, food, marine, medical & plumbing industries. The use of stainless tools prevents the cross
Tip
Order Code Thickness
2517719 0.5 mm
2517720 0.6 mm
2517721 0.8 mm
2517722 1 mm
Width of Tip
3 mm
3.5 mm
4 mm
5.5 mm
Shaft Price Length each
Order Code Tip Size PH
2517723 0
2517724 1
2517725 2
2517726 3
Shaft Length
60 mm
80 mm
100 mm
150 mm
Price contamination of stainless screw slots, preventing each rust from a galvanic process. Specially developed for
80 mm
100 mm
100 mm
125 mm
4.28
4.53
4.99
6.05
4.61 mobility, flexibility and versatility, this series offers both 5.33 power and hand screwdriving capabilities. Lasertips 7.47 ensure correct tightening of screws (without screw
damage), whilst correctly designed handles allow 10.63 comfortable intensive use.
Price Order Code Set Contents Quantity each
2518106 6 32.14
Stainless steel screwdrivers
With the Protwist style handle and the new stainless steel colour coding, these screwdrivers feature
blades manufactured from corrosion resistant food grade stainless steel X46Cr13. Vacuum tempered guaranteeing mechanical characteristics which will not rust or contaminate the screw.
Lasertip Stainless Steel Screwdrivers Pozidriv
A new generation in service tools ideal for the construction trades, food, marine, medical & plumbing industries. The use of stainless tools prevents the cross contamination of stainless screw slots, preventing
rust from a galvanic process. Specially developed for mobility, flexibility and versatility, this series offers both power and hand screwdriving capabilities.
Stainless Steel Screwdrivers Torx
A new generation in service tools ideal for the construction trades, food, marine, medical & plumbing industries. The use of stainless tools prevents the cross contamination of stainless screw slots, preventing
rust from a galvanic process. Specially developed for mobility, flexibility and versatility, this series offers both power and hand screwdriving capabilities.
Order Code Tip Size PZ
2517727 0
2517728 1
2517729 2
2517730 3
Shaft Length
60 mm
80 mm
100 mm
150 mm
Price each
5.26
6.06
8.56
12.32
Tip Size Torx Order Code (Protrude)
2517731 TX 8
2517732 TX 9
2517733 TX 10
2517734 TX 15
2517735 TX 20
2517736 TX 25
2517737 TX 27
2517738 TX 30
2517739 TX 40
Price Shaft Length each
60 mm 5.59
60 mm 5.59
80 mm 5.91
80 mm 5.91
100 mm 5.97
100 mm 6.39
115 mm 6.91
115 mm 7.31
130 mm 8.31
Price each
7.30
8.01
9.78
13.05
8.58
10.44
10.09
12.03
8.98
10.29
10.70
13.11
15.43
18.25
Order Code Length of Blade
2009789 100 mm
2009790 100 mm
2009791 150 mm
2009792 175 mm
2009793 100 mm
2009794 125 mm
2009795 100 mm
2009796 125 mm
2009797 75 mm
2009798 75 mm
2009799 100 mm
2009800 100 mm
2009801 125 mm
2009802 150 mm
Size
4 mm
5.5 mm
6.5 mm
8 mm
Tip Type
PH1
PH2
PZ1
PZ2
T10
T15
T20
T25
T30
T40
23
10867
10865
10868
10866
132222
10815