Page 40 - Buck & Hickman Industrial Supplies 2016
P. 40

Screwdrivers
Specialist Sets
Premium 5 Piece Tamper Resistant Torx Set
Precision Machined ultimate fit non-peel black
finish tips. Precision hardened Chrome-Vanadium- Molybdenum steel. Refined ergonomic design and premium quality plastic materials for a comfortable grip. 2 Component handle technology for high torque transmission with less stress. All handles with hanging holes for organized workshops.
Set contains:-
Torx tip: T10, T20, T25, T30, T40
Torx Holding Function Screwdriver 7pc set
Seriously high quality general purpose screwdrivers
for working faster & easier. In tight assembly or disassembly situations, for example in engine compartments, it is not possible to securely hold the screw with the hand on the screwdriver, and the screw subsequently often gets lost. Lengthy searches or the loss of the screw (with the associated danger that could bring about) are the consequence. The TORX® HF
Kraftform plus Torx screwdriver sets
High quality Torx screwdrivers for working faster
and easier. Correctly designed ergonomic handles allow comfortable intensive use. Special steel blades dramatically extend service life.
Holding Function (HF) - In tight assembly or disassembly situations, for example in engine compartments, it is not possible to securely hold the screw with the hand on the screwdriver, and the screw subsequently often gets lost. Lengthy searches or the loss of the screw are the consequence.
The TORX® HF tools developed by Wera are ideal because they feature an optimised geometry of the original TORX® profile. The wedging forces resulting from the surface pressure between the drive tip and the screw profile mean that the screw is securely held on the tool.
Price tools developed by Wera are ideal because they feature
each
Order Code
2521706 17.63
6pc Torx Driver Set
Set Contents Range: 367 TORX 1 x TX 10x80 - 1 x TX 15x80 - 1 x TX 20x100 - 1 x TX 25x100 - 1 x TX 30x115 - 1 x TX 40x130
Seriously high quality screwdrivers for working faster & easier. Special steel blades dramatically extend service life.
Price Order Code each
2517778 26.12
Heavy Duty Chiseldriver 6pc Set Torx
Set Contents Range: 977 TORX 1 x TX 15x80 - 1 x TX 20x90 - 1 x TX 25x100 - 1 x TX 27x125 - 1 x TX 30x150 - 1 x TX 40x150
A combination of special impact insert in contact with specially hardened “bit material” blades allows regular use as a chisel, whilst maintaining full functionality as a screwdriver. Vibration free & seriously long lasting. The original & best.
Price Order Code each
2517775 31.25
an optimised geometry of the original TORX® profile. The wedging forces resulting from the surface pressure between the drive tip and the screw profile mean that the screw is securely held on the tool.
Price Order Code Set Contents Range each
Set
Contents Order Code Quantity
2517779 6
2517780 6
Stainless Steel
Set
Contents Price Range each
2576487 367 TORX« HF 1 x TX 8x60 - 1 x TX 10x80 - 1 x TX 15x80 - 1 x TX
20x100 - 1 x TX 25x100 - 1 x TX 27x115 - 1 x TX 30x115 -
42.08
Tip Type
Torx HF
Torx Security
TX 10, 15, 20, 25, 30, 40
TX 10, 15, 20, 25, 30, 40
39.76
34.27
Torx Holding Function Screwdriver 4pc set
Set Contents Range: 367 TORX HF L 1 x TX 20x300 - 1 x TX 25x300 - 1 x TX 27x300 - 1 x TX 30x300
Seriously high quality general purpose screwdrivers
for working faster & easier. In tight assembly or disassembly situations, for example in engine compartments, it is not possible to securely hold the screw with the hand on the screwdriver, and the screw subsequently often gets lost. Lengthy searches or the loss of the screw (with the associated danger that could bring about) are the consequence. The TORX® HF tools developed by Wera are ideal because they feature an optimised geometry of the original TORX® profile. The wedging forces resulting from the surface pressure between the drive tip and the screw profile mean that the screw is securely held on the tool.
Price Order Code each
2517781 38.20
FATMAX® Stainless Steel Screwdrivers
Full stainless steel bars for added corrosion resistance both on the screwdriver and prevents extraneous rust forming on the screw itself
Sand blasted tips give better screw grip and longer life Colour coded with large soft grip handles for comfortable use and easy selection
Narrow waist and smooth domed end for fast spinning action and more control
Order Code Tip Type
2525888 Parallel
2525889 Parallel
2525890 Flared
2525891 Flared
2525892 Phillips
2525893 Phillips
2525894 Pozidrive
2525895 Pozidrive
Tip Size PH
PH1
PH2
Tip Size PZ
PZ1
PZ2
Width Price of Tip each
4 mm 4.80
5.5 mm 5.86
6.5 mm 7.50
8.5 mm 8.90
5.47
7.50
5.47
6.84
22
10770
10553
26954
10565
10566
520007
132221


































































































   38   39   40   41   42