Page 38 - Buck & Hickman Industrial Supplies 2016
P. 38

Screwdrivers
Sets
Cushion grip screwdriver sets
Handles moulded direct to bar for durability and extra long life. High grade steel bar allows for high torque and reduces the chance of tip breakage. Anti-slip soft grip handles with mix of smooth and textured panels provide excellent comfort and grip. Large diameter handles offer extra torque for driving screws. Smooth domed end for spinning action, speed and comfort. Colour ends for identification.
Heavy Duty Chiseldriver 6pc Set PH/SL
Set Contents Range: 917 SPH 1 x PH 1x80 - 1 x PH 2x100 - 932 A 1 x 0.6x3.5x80 - 1 x 0.8x4.5x90 - 1 x 1.0x5.5x100 - 1 x 1.2x7.0x125
A combination of special impact insert in contact with specially hardened “bit material” blades allows regular use as a chisel, whilst maintaining full functionality as a screwdriver. Vibration free & seriously long lasting. The original & best.
Price Order Code Set Contents Quantity each
2517777 6 24.74
6pc Protwist Fluo Screwdriver Set
Set of fluorescent screwdrivers , SFLB solution for black or dimly lit areas. Safety first , No tools lost
or forgotten / Tool Visibility. Cost Reduction, Less tools replaced due to loss. Detect the tool thanks to its fluorescense, activated by lamp or UV neon light. Silicone caron blade: strong and reistant to flexion. Bi-material grip resists to impacts, abrasion, and chemicals. Supplied with a FREE UV lamp.
Price Order Code Part Number each
2527676 ANP.J6F 32.32
Brand Order Code Item ID
2003125 0-65-012
2003142 0-65-007
1359051 5-64- 977
2003145 2-65-014
Kit Contents
- Number of Pieces
3
6
10
10
Set Contents Range
PH2 x 100mm, Flared 6.5 x 100mm, Circuit test
Parallel 6.5 x 200mm, Flared 3 x 75mm, 5 x 100mm, 6.5 x 150mm, Phillips PH1 x 75mm, PH2 x 150mm
PH0 x 50mm, PH1 x 100mm, PH2 x 45mm, PH2 x 100mm, PH3 x 150mm, Flared 3 x 75mm, 5 x 100mm, 6.5 x 45mm, 6.5 x 150mm, 8 x 150mm
Flared 3 x 75mm, 5 x 100mm, 6.5 x 45mm, 6.5 x 150mm, 8 x 150mm, Pozi PZ0 x 60mm, PZ1 x 75mm, PZ2 x 45mm, PZ2 x 100mm, PZ3 x 150mm
Fatmax screwdriver sets
Price each
6.82
16.67
22.82
24.58
Handles moulded direct to bar for durability and extra long life. High grade steel bar allows for high torque and reduces the chance of tip breakage. Anti-slip soft grip handles with mix of smooth and textured panels provide excellent comfort and grip. Large diameter handles offer extra torque for driving screws. Smooth domed end for spinning action, speed and comfort. Colour ends for identification.
Part Order Code Number
Kit Contents
- Number of Pieces
Set Contents Range
PZ1 x 30mm, PZ0 x 75mm, PZ1 x 100mm, PZ2 x 125mm, Parallel 3 x 100mm, 4 x 100mm, 5.5 x 150mm, Flared 4 x 75mm, 8 x 150mm, 5.5 x 40mm
Parallel: 2.5, 4, 5.5, 6.5 mm, Flared: 5.5, 8 mm, Phillips: #0, #1, #2, Pozi: #0, #1, #2
Price each
35.92
37.13
1358897 5-65-427 10
1358896 5-65-426 12
6 piece Protwist screwdriver set
Advanced Protwist screwdrivers featuring polyamide and polyurethane handles for increased control, torque transmission and a longer working life.
Set contains:-
Round blade
Slotted 3.5, 4, 5, 5.5 and 6.5mm blade widths Phillips® PH1 and PH2
10 piece Protwist screwdriver set
Advanced Protwist screwdrivers featuring polyamide and polyurethane handles for increased control, torque transmission and a longer working life.
Set contains:
Round blade Slotted 2.5, 3.5, 5.5, and 6.5mm blade widths
Order Code
Price Phillips® PH0, PH1 and PH2 each Pozidriv® PZ1 and PZ2
1555416 31.05
Slotted hex blade with bolster 8mm
Price Order Code each
1555417 59.44
20
451629 10768
132196
PO-543626 132206
132423


































































































   36   37   38   39   40