Page 37 - Buck & Hickman Industrial Supplies 2016
P. 37
Screwdrivers
Sets
Lasertip Screwdriver 6pc Set PH/SL
Set Contents Range: 334 1 x 1.2x6.5x150 - 335 1 x 0.5x3.0x80 - 1 x 0.8x4.0x100 - 1 x 1.0x5.5x125 - 350 PH 1 x PH 1x80 - 1 x PH 2x100
Seriously high quality general purpose screwdrivers for working faster & easier. Anti-slip Lasertips significantly
Price reduce the required screwdriving effort, prevent slip each from the screw head & correctly designed handles
Premium 9 piece Screwdriver Set in vinyl wallet
• Precision Machined ultimate fit non-peel black finish tips
• Precision hardened Chrome-Vanadium-Molybdenum steel
• Refined ergonomic design and premium quality plastic materials for a comfortable grip
• 2 Component handle technology for high torque transmission with less stress
• All handles with hanging holes for organized workshops
• Contains: 3.0x75mm, 4.0X100mm, 5.5X125m, 6.5X150mm, 8.0x150mm, PH1X80mm, PH2X100, PZ1X80mm, PZ2X100
• Material: Chrome Vanadium-Molybdenum
• Handle Type: Bi-Component PPE/PTE
Price Order Code each
2525326 37.60
7 piece workshop screwdriver set
Alternative hard and soft panels combine for a non-slip grip with strong turning power. All models have chrome vanadium blades and feature a magnetic tip for better screw control.
Set contains:-
Flared tip: 5 x 100, 6 x 100, 8 x 150 Parallel tip: 3 x 75
Pozidriv tip: 0pt x 75, 1pt x 75, 2pt x 100
Price Order Code each
217279 15.05
6pc Ergo screwdriver set
An ERGOTM screwdriver set, 6 piece consisting of the following sizes:
Slotted 3.5 x 75mm, 5.5 x 100mm Phillips PH1 x75mm, PH2 x 100mm Pozidriv PZ1 x75mm, PZ2 x 100mm
Order Code
4521041 39.93
Lasertip Screwdriver 6pc Set PZ/SL
Set Contents Range: 334 1 x 1.2x6.5x150 - 335 1 x 0.5x3.0x80 - 1 x 0.8x4.0x100 - 1 x 1.0x5.5x125 - 355 PZ 1 x PZ 1x80 - 1 x PZ 2x100
Seriously high quality general purpose screwdrivers for working faster & easier. Anti-slip Lasertips significantly reduce the required screwdriving effort, prevent slip from the screw head & correctly designed handles allow comfortable intensive use. Special steel blades dramatically extend service life.
allow comfortable intensive use. Special steel blades dramatically extend service life.
Price Order Code Set Contents Quantity each
2517772 6 20.86
Heavy Duty Chiseldriver 6pc Set PZ/SL
Set Contents Range: 918 SPZ 1 x PZ 1x80 - 1 x PZ 2x100 - 932 A 1 x 0.6x3.5x80 - 1 x 0.8x4.5x90 - 1 x 1.0x5.5x100 - 1 x 1.2x7.0x125
A combination of special impact insert in contact with specially hardened “bit material” blades allows regular use as a chisel, whilst maintaining full functionality as a screwdriver. Vibration free & seriously long lasting. The original & best.
Order Code Set Contents Quantity
2517773 6
Price each
21.26
Order Code Set Contents Quantity
2517776 6
Price each
24.26
19
132200
161430
10550
132420
10769
10549