Page 384 - Buck & Hickman Industrial Supplies 2016
P. 384

Flare Nut | Hook Spanners | Ratcheting Combination Spanners
Metric
Metric Ratcheting
Metric flare nut spanner set
Forged in chrome vanadium steel and finished in a high chrome. These spanners feature a 12 point OGV® ring at 15° and an open end angled at 15° from the handle axis.
6 point heads up to 12x14 and 12 point heads on larger sizes
DIN3118 - ISO691.
Number Price Order Code of Pieces Kit Contents each
2014058 5 7x9,8x10,11x13,12x14, 49.63 17x18mm
Hook Spanners
Hook & pin wrenches
Manufactured from hardened chrome vanadium steel body, and with a high chrome finish. They cover sizes from 19mm to 159mm.
Stubby ratcheting combination spanners
Forged in chrome vanadium steel, with a high chrome finish to ISO 691 - ISO 1711-1. Spanners feature a
5° increment, straight 12-point OGV® ring end, with
the ratchet effect open end angled at 15° from the handle axis. The spanners feature an OGV® ring profile maximizing contact surface with the nut for a longer lifetime. Direction switch saves turning the wrench over. Ideal for operating in tight confined access spaces.
Order Code Size
Stubby ratchet spanners
A reversible ratchet system incorporated within a compact ring head. The head is angled at 13 degrees at the ratchet features a 5 degree increment.
With an integral reversing lever to avoid accidental reversal these ratchets are finished in a satin chrome finish.
Order Code Size
7 mm
8 mm
9 mm
10 mm
11 mm
12 mm
13 mm
14 mm
Price each
7.78
8.92
10.07
10.34
10.71
11.04
11.56
11.56
13.01
13.01
13.01
Price 2017946
each 2017947
8.78 2017948 2517414 12 mm 9.37
2517413 10 mm
2517415 13 mm
2517416 14 mm
2517417 15 mm
2517418 17 mm
2517419 19 mm
9.64 2017949
9.64 2017950 10.95 2017951 10.95 2017952 12.69 2017953
2017954 15 mm
2017955 16 mm
2017956 17 mm
Order Code Size
2013982 19 to 51 mm
2013983 32 to 76 mm
2013984 51 to 121 mm
2014970 114 to 159 mm
Price Length each
Stubby Ratchet Combination Spanners - Metric
• 7 R XS series
• With same size each end
• Flat pattern
• UD profile
• Working angle: 7° from 8 to 15 mm, 6° from 16 to 19 mm
• For ratchet loosening and fast tightening
• High torque transfer
• Hollow profile comfortable to hold
• Warp-resistant geometry with double T-girder effect • GEDORE vanadium steel 31CrV3
• Non-glare look thanks to matte chrome-plating, locking insert and pawl manganese-phosphated
• Hot-forged
• Jaw exactly ground to spanner size
• Tried-and-tested GEDORE technology combined anew: solid spanner jaws of classic No. 7 XL, stable hollow shaft of No. 7 and refined mechanism of the U-20 ratchets
• European Patent applied
130 mm
216 mm
267 mm
308 mm
19.50
26.95
35.47
41.23
Ratchet Combination Spanners Reversible - Metric
Chrome vanadium steel. Matt satin finish. 15° Offset box end. Compact reversible switch enables wrench to move from either direction (clockwise or counter clockwise) without sacrificing overall compact surface of box end. 72 Teeth ratchet needs as little as 5° to move fastener while regular wrenches need 30° of sweep space. Small head profile. Ideal for applications in confined spaces.
Price Order Code Spanner Size each
2521581 8 mm 6.42
2521582 9 mm 6.48
2521583 10 mm 6.72
2521584 11 mm 7.00
2521585 12 mm 7.32
2521586 13 mm 7.64
2521587 14 mm 8.40
2521588 15 mm 8.48
2521589 16 mm 9.24
2521590 17 mm 9.24
2521591 18 mm 9.36
2521592 19 mm 9.36
2521593 20 mm 15.28
2521594 21 mm 15.64
2521595 22 mm 15.64
2521596 23 mm 15.92
2521597 24 mm 18.76
Order Code Size
2557338 8 mm
2557339 9 mm
2557340 10 mm
2557341 11 mm
2557342 12 mm
2557343 13 mm
2557344 14 mm
2557345 15 mm
2557346 16 mm
2557347 17 mm
2557348 18 mm
2557349 19 mm
Overall Length
94 mm
99 mm
104 mm
110 mm
117 mm
123 mm
129 mm
136 mm
144 mm
152 mm
160 mm
169 mm
Price each
11.35
11.60
11.88
12.23
12.94
13.86
14.33
14.99
15.89
16.75
17.80
18.20
366
132357
132356
40216
132376
32661
132381


































































































   382   383   384   385   386